Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
UPS System, Tower, Out: 120V AC , In:110V AC
Mfr # OMNI1500LCDT
Zoro # G9483894
product price: $289.80
/ea
Free Shipping & Returns
$289.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Mounting Tower
- Input Voltage 110V AC
- Output Voltage 120V AC
- Backup Time (Half/Full Load) 7.5 min/1.8 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # OMNI1500LCDT
- Zoro # G9483894
- UPC # 37332173249
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Depth | 15.4 in |
Height | 8 in |
Width | 5.8 in |
UPS Input Cord Length (ft.) | 6 |
Primary UPS Depth (mm) | 396 |
Primary UPS Width (mm) | 146 |
Primary UPS Height (mm) | 203 |
UPS Power Module Dimensions (hwd, in.) | 8 x 5.75 x 15.6 |
Unit Dimensions (hwd / in.) | 8.000 x 5.750 x 15.600 |
Description
Tripp Lite's OMNI1500LCDT Line-Interactive Tower UPS System offers voltage regulation, surge suppression and long-lasting battery support for personal computers, network workstations, home entertainment systems and media centers. Internal UPS circuits support entry-level PCs or individual VCR/DVR components during power failures. Prevents data loss, viewing interruptions, lost recordings and loss of component programming.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Power Distribution Block, 3 Poles, 310 to 380A Amp Range, 1000V AC/DC Volt Rating (MPDB67433)
- FESTO Proximity Sensor SMEO-1-LED-230-K5-B (SMEO-1-LED-230-K5-B)
- CAROL Comm Cable, Riser, 18/4, 500 Ft. (E1034S.18.10)
- PANDUIT Harness Board Nail, 1", PK200 (HBN1-T)
- TRIPP LITE UPS System, 1.5 kVA, 8 Outlets, Rack, Out: 230V AC , In:230V AC (SMX1500LCD)
- TRIPP LITE Replacement UPS Battery, SMART500RT1U, SMX500RT1U, 12V DC, 7.2 Ah, Hardwired (RBC62-1U)
- TRIPP LITE UPS System, 800 VA, 4 Outlets, Tower, Out: 220/230/240V AC , In:230V AC (OMNIVSINT800)
- TRIPP LITE Smart UPS, Out: 240/230/220V AC , In:220V AC (SUINT1000RTXL2U)
- TRIPP LITE UPS System, 600 VA, 8 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (INTERNET600U)
- TRIPP LITE Line Interactive UPS, Out: 115/120V AC , In:120V AC (AVR750UTAA)
- APC Smart UPS, Out: 120V AC , In:[seVoltCodes:120] (SMX2000LV)
- Tripp Lite Power Systems