Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
UPS System, Out: 120V AC , In:110V AC
Mfr # AV550SC
Zoro # G5187616
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Standby
- Input Voltage 110V AC
- Output Voltage 120V AC
- Backup Time (Half/Full Load) 10 min/3 min
- Depth 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # AV550SC
- Zoro # G5187616
- UPC # 037332138699
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Depth | 3 in |
Width | 6.8 in |
Height | 8.4 in |
Primary UPS Depth (mm) | 76 |
UPS Power Module Dimensions (hwd, in.) | 8.3 x 6.8 x 3.0 |
UPS Input Cord Length (ft.) | 0.5 |
Primary UPS Width (mm) | 173 |
Primary UPS Height (mm) | 211 |
Description
UPS,550VA,A/V,Block,Structured Wiring
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Recept, Ivory, 15 A, GFCI, 2P3W, Bk;Sd, 1PK (GFNL1-HGI)
- KILLARK Conduit Outlet Body, Aluminum, LB (MOLBD-2)
- HUBBELL Pin and Sleeve Receptacle, 100A, 600VAC (HBL4100RS2W)
- LUTRON Designer Wall Plates, Number of Gangs: 6 Thermoset, Gloss Finish, Ivory (CW-6-IV)
- TRIPP LITE UPS System, 900 VA, 8 Outlets, Tower, Out: 115/120V AC , In:120V AC (OMNI900LCD)
- TRIPP LITE UPS System, 350 VA, 6 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (INTERNET350SER)
- TRIPP LITE UPS w/AVR, Backup Time 20Min, 8 Outlets, 550VA, Black (TRPAVR550U)
- TRIPP LITE UPS System, 550 VA, 10 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (ECO550UPS)
- TRIPP LITE UPS System, 1 kVA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMART1000RMXL2U)
- TRIPP LITE UPS System, 1.3 kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMART1300LCDT)
- TRIPP LITE UPS System, 1.5 kVA, 8 Outlets, Tower/Wall, Out: 220/230/240V AC , In:230V AC (OMNIVSINT1500XL)
- Tripp Lite Power Systems