Promotion Restriction
|
Not eligible for promotion
|
Item
|
UPS System
|
UPS Type
|
Standby
|
Input Voltage
|
120V AC
|
Output Voltage
|
115/120V AC
|
Backup Time (Half/Full Load)
|
4.5 min/1 min
|
Input Current
|
10A
|
Transfer Time
|
6 milliseconds typical (10 milliseconds max)
|
Battery Type
|
Valve Regulated Lead Acid (VRLA)
|
High Availability UPS Features
|
Battery Independent Restart
|
Hot-Swap PDU options
|
PDUB15 (2U / 8 5-15R outlets)
|
LED Indicators
|
1 Status LED reports operating mode, ECO mode and fault status
|
WatchDog Compatibility
|
Supports Watchdog application, OS and hard-reboot restart options for remote applications
|
Output AC Waveform (Battery Mode)
|
PWM sine wave
|
UPS Housing Material
|
ABS
|
Frequency Compatibility
|
50 / 60 Hz
|
Recommended Electrical Service
|
15A 120V
|
Operating Elevation (ft.)
|
Up to 10,000 ft.
|
Output Voltage Regulation (Line Mode)
|
120V (±20%)
|
Battery Recharge Rate (Included Batteries)
|
6.5 hours (10% to 90%)
|
UPS Input Connection Type
|
5-15P
|
Half Load Runtime (min.)
|
4.5 min. (162.5w)
|
Operating Elevation (m)
|
Up to 3000m
|
Input Circuit Breakers
|
7A
|
DC System Voltage (VDC)
|
12
|
EMI / RFI AC Noise Suppression
|
Yes
|
Load Management Receptacles
|
The ECO Energy-Saving option will automatically POWER OFF three designated ECO outlets when the device connected to the MASTER load-sensing outlet is turned off (after approximately 3 minutes); ECO outlets will immediately POWER ON when the device connected to the MASTER load-sensing outlet begins consuming 23 watts or more (see manual)
|
UPS Dataline Suppression
|
1 line TEL/DSL or Ethernet
|
Communications Cable
|
USB interface cable included
|
Nominal Input Voltage(s) Supported
|
120V AC
|
Relative Humidity
|
0 to 90%, non-condensing
|
Output Volt Amp Capacity (VA)
|
650
|
Rated input current (Maximum Load)
|
6A
|
UPS AC Suppression Response Time
|
Instantaneous
|
Nominal Output Voltage(s) Supported
|
110V; 115V; 120V
|
Installation Form Factors Supported with Included Accessories
|
Tower; Ultra-compact desktop; Wallmount
|
Expandable Runtime
|
No
|
Primary Form Factor
|
Desktop
|
Switches
|
Switch controls power off/on status and ECO mode off/on status
|
Output Voltage Regulation (Battery Mode)
|
120V (±10%)
|
High Voltage Transfer to Battery Power (Setpoint)
|
145
|
Individually Controllable Load Banks
|
No
|
Output AC Waveform (AC Mode)
|
Pure sine wave
|
Output Watt Capacity (Watts)
|
325
|
UPS AC Suppression Joule Rating
|
316
|
Low Voltage Transfer to Battery Power (Setpoint)
|
95
|
PowerAlert Software
|
For local monitoring via the UPS™s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
|
Operating Temperature Range
|
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
|
UPS Certifications
|
ENERGY STAR Qualified; Meets FCC Part 15 Category B (EMI); Tested to CSA (Canada); Tested to NOM (Mexico); Tested to UL1778 (USA)
|
Input Phase
|
Single-Phase
|
Full Load Runtime (min.)
|
1 min. (325w)
|
UPS Output Receptacles (Surge Suppression Only)
|
5 UPS outlets, 5 surge-only outlets
|
Battery Access
|
Battery access door
|
Nominal Voltage Details
|
120v nominal output in battery mode
|
Audible Alarm
|
UPS remains silent in battery backup mode; Alarm sounds only to report low-battery, fault, overload and replace-battery conditions
|
UPS Certification Details
|
UL1778: 2014 5th EDITION; CAN/CSA-C22.2 NO. 107.3:2014 3rd EDITION; FCC CLASS B; FCC Part 68 Approved (#5WSWP01B005); Industry Canada Approved (#3449A-005, REN0.1B); RETIE (Colombia)
|
Cold Start (Startup in Battery Mode During a Power Failure)
|
Cold-start operation supported
|
Storage Temperature Range
|
+5 to +113 degrees Fahrenheit / -15 to +45 degrees Celsius
|
AC Mode BTU / Hr. (Full Load)
|
13.1
|
Output Receptacles
|
(10) 5-15R
|
AC Mode Efficiency Rating (100% Load)
|
>98%
|
Communications Interface
|
USB (HID enabled)
|
Battery Replacement Description
|
Replaceable internal batteries (see manual)
|
Protection Type
|
Brownout, Transient, Surge, Black Out, EMI / RFI
|
Product Type
|
Standby UPS
|
Package Contents
|
Eco 650VA Energy-saving Standby 120V UPS with USB Port and Muted Alarm, USB Cable, Instruction Manual
|
Backup/Run Time (Half Load)
|
11 Minute
|
Maximum Operating Temperature
|
104°F (40°C)
|
Product Series
|
ECO
|
Modem (RJ-11)
|
Yes
|
Plug/Connector Type
|
NEMA 5-15P
|
Surge Energy Rating
|
420 J
|
Waveform Type
|
Pulse-width Modulated Sine Wave
|
Alarm
|
Power Failure, Overload
|
Product Name
|
Eco 650VA Energy-saving Standby 120V UPS with USB Port and Muted Alarm
|
USB
|
Yes
|
Status Indicators
|
Power Status, Overload/check battery, ECO-mode status
|
Receptacle Detail
|
8 x NEMA 5-15R
|
Certifications & Standards
|
UL1778 (USA), CSA (Canada), NOM (Mexico), Meets FCC Part 15 Category B (EMI)
|
Dataline Protection
|
RJ-11
|
Load Capacity
|
650 VA/325 W
|
Form Factor
|
Wall Mountable, Desktop
|
Bypass Switch
|
Optional
|
Output Capacity (Watts)
|
325
|
Voltage Regulation Description
|
Input voltage range of 90 to 145
|
UPS Applications
|
Computer/Peripherals; Retail/Point of Sale; Hospitality
|
Package Includes
|
ECO650UPSM 650VA 325W 120V Standby ECO UPS with 10 Outlets;USB cable;Owner's manual
|
Output Capacity (VA)
|
650
|
Frequency Compatibility Details
|
Output is regulated to +/-0.05Hz when input frequency exceeds +/-5Hz of nominal.
|
Internal UPS Replacement Battery Cartridge
|
IMPORTANT BATTERY REPLACEMENT INFORMATION > If your ECO650UPSM has no battery access door, please contact a local electronics repair technician to source and install a matching replacement battery; If your ECO650UPSM does have a battery replacement door and the original battery inside has a rating of 12V 3.6AH, please order Tripp Lite # RBC36H replacement battery
|
Output Capacity Details
|
4.6A @ 120V. (LINE MODE) 110%+/- 10% @ 5 minutes; (BATTERY MODE) 110% +/- 10% @ 5 seconds
|
Runtime Full Load (min.)
|
1 min. (325W)
|
Runtime Half Load (min.)
|
4.5 min. (163W)
|
Product Certifications
|
RETIE (Colombia); CSA (Canada); NOM (Mexico); UL 1778
|
Product Compliance
|
ENERGY STAR Qualified; FCC Part 15 Class B (USA)
|