Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
UPS System, 550VA, 6 Outlets, Tower, Out: 110/115/120V , In:120V AC
Mfr # TRPSMART550USB
Zoro # G101863570
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Power Rating 550VA
- Mounting Tower
- Wattage 300 W
- Input Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # TRPSMART550USB
- Zoro # G101863570
- UPC # 37332042163
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Line Interactive |
Power Rating | 550VA |
Mounting | Tower |
Wattage | 300 W |
Input Voltage | 120V AC |
Output Voltage | 110/115/120V |
Backup Time (Half/Full Load) | 14.8 min/4.6 min |
Outlet Type | (6) 5-15R |
Number of Outlets | 6 |
Description
Line interactive UPS system offers voltage regulation, surge suppression and long-lasting battery support for personal computers, networking equipment and other sensitive electronics. Internal UPS circuits support entry level PC systems for up to 30 minutes during power failures so that connected equipment can be shutdown without data loss. A USB port (cable included) provides power management and unattended shutdown when used with PowerAlert Software (website download). Automatic voltage regulation corrects brownouts as low as 83V. Includes six outlets (three UPS/three surge-only). Built-in, single-line RJ11 phone suppression jacks protect modem, fax machine, cordless phone or other peripheral with a standard dialup/DSL phone connection. Offers 4 minute battery runtime with a full load of 550VA/300 watts and 15 minutes with a half load of 275VA/150 watts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Overload Relay, 1 to 4A, Class 5/10/20/30 (3RB31234PB0)
- ZORO SELECT Pilot Light Wall Switch, Red, 1-Pole Type (4901PLR120)
- BURNDY Ground Rod Clamp, 8AWG, 2.47In, PK5 (GRC34)
- RELAY & CONTROL Relay & Control RCL-303 Adjustable Length Roller Lever Precision Oil Tight Limit Switch - 90 deg (RCL-303)
- TRIPP LITE UPS System, 1.95kVA, 4 Outlets, Rack/Tower, Out: 100/110/120/125V AC , In:120V AC (SMART2200RM2U)
- TRIPP LITE UPS System, 350VA, 6 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (ECO350UPS)
- TRIPP LITE Smart UPS, 1.5kVA, 8 Outlets, Rack/Tower, Out: 110/115/120V , In:120V AC (SM1500RMXL2UTAA)
- TRIPP LITE UPS System, 900VA, 8 Outlets, Tower, Out: 110/115/120V AC , In:120V AC (OMNI900LCD)
- TRIPP LITE Smart UPS, 2.2kVA, 6 Outlets, Tower, Out: 110/115/120V , In:120V AC (SMART 2200 NET)
- TRIPP LITE Smart UPS, 1.5kVA, 8 Outlets, Rack/Tower, Out: 110/115/120V , In:120V AC (SMART1500LCD)
- APC Smart UPS, 1.5kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1500C)
- Tripp Lite Power Systems