Item
|
UPS System
|
UPS Type
|
Online/Double Conversion
|
VA Rating - UPS Systems
|
8.0 kVA
|
Power Rating
|
8kVA
|
Watts - UPS Systems
|
7.2 kW
|
Mounting
|
Rack
|
Input Voltage - UPS Systems
|
200V AC, 240V AC
|
Output Voltage - UPS Systems
|
200V AC, 240V AC
|
Wattage
|
7.2 kW
|
Input Voltage
|
208/240V AC
|
Output Voltage
|
208/240V AC
|
Outlet Type - UPS Systems
|
UPS/Surge
|
Backup Time (Half/Full Load)
|
13.5 min/5.5 min
|
Outlet Type
|
UPS/Surge
|
Medical Grade
|
No
|
Number of Outlets
|
6
|
Watts
|
7.2kW
|
Display Type
|
LCD/LED
|
Automatic Volts Regulation
|
Yes
|
Standards
|
UL
|
NEMA Receptacle Configuration
|
No Configuration
|
Phase
|
1
|
Special Features
|
Hot-Swappable Batteries
|
Ports
|
DB9 Serial, EPO, USB
|
Includes
|
(2) 4-Post Rack Rail Kits, BP240V10RT3U External Battery Pack, Data Cables, PowerAlert Software, SUPDMB710 Detachable PDU with Manual Bypass Switch, Tower Stands
|
Transfer Time
|
0 msec
|
Input Current
|
44.2 A
|
Fax/Modem Line Protection
|
No
|
Hz
|
50/60 Hz
|
Mounting - UPS Systems
|
Rack
|
Backup/Run Time (Full Load)
|
6 Minute/15 Minute
|
Capacity - Batteries
|
8000 VA
|
Input Connection
|
Hardwired
|
Battery Type
|
Valve Regulated Lead Acid (VRLA)
|
Operating Elevation (m)
|
0-3000 m
|
Relative Humidity
|
0 to 95%, non-condensing
|
High Availability UPS Features
|
Automatic inverter bypass; Battery Independent Restart; Hot swappable UPS power module; Hot swappable batteries; Manual bypass switch
|
Nominal Input Voltage(s) Supported
|
208V AC; 240V AC
|
UPS Housing Material
|
Steel
|
Communications Interface
|
USB (HID enabled); DB9 Serial; EPO (emergency power off); Slot for SNMP/Web interface
|
UPS Input Connection Description
|
3 wire single phase input (L1, L2, G)
|
UPS Certifications
|
Tested to UL1778 (USA); Tested to CSA (Canada); Tested to NOM (Mexico); Meets FCC Part 15 Category A (EMI)
|
UPS AC Suppression Joule Rating
|
2565
|
Overvoltage Correction
|
Corrects overvoltages up to 300V
|
AC Economy Mode BTU / Hr. (Full Load)
|
1024
|
Output Watt Capacity (Watts)
|
7200
|
Battery Replacement Description
|
Hot-swappable, user replaceable external battery packs
|
Transfer Time (Economy Mode)
|
8 ms. typical power failure response in optional economy mode
|
Output kW Capacity (kW)
|
7.2
|
Cooling Method
|
Fan
|
WatchDog Compatibility
|
Supports Watchdog application, OS and hard-reboot restart options for remote applications
|
Communications Cable
|
USB, DB9 serial and EPO cables included
|
Nominal Voltage Details
|
Voltage selection via front panel LCD interface
|
UPS Input Connection Type
|
Hubbell CS8265; Hardwire
|
Power Factor
|
0.9
|
Output Circuit Breakers
|
20A double-pole (x2) protects 2 L6-20R outlets each, 30A double-pole (x2) protects 1 L6-30R outlets each
|
External Battery Pack Compatibility
|
BP240V10RT3U ; BP240V787C-1PH
|
Recommended Electrical Service
|
208/240V 50A
|
Expandable Runtime
|
Yes
|
Storage Temperature Range
|
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
|
Network Management Cards
|
SNMPWEBCARD ; TLNETCARD ; WEBCARDLX ; MODBUSCARD ; RELAYIOCARD
|
Primary Form Factor
|
Rackmount
|
Included Mounting Accessory Description
|
2 sets of adjustable 4 post rack rails included (for separate UPS and battery pack components); 2-9USTAND tower kit included (supports up to 9U in tower format)
|
PowerAlert Software
|
For local monitoring via the UPSâ„¢s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
|
UPS AC Suppression Response Time
|
Instantaneous
|
Rated input current (Maximum Load)
|
44.2A (208V), 38.3A (240V)
|
Half Load Runtime (min.)
|
13.5 min. (3600w)
|
Operating Elevation (ft.)
|
0-3000m (0 to 10,000 ft.)
|
Output Receptacles
|
(4) L6-20R; (2) L6-30R
|
DC System Voltage (VDC)
|
240
|
Switches
|
2 Switches control off/on power status and alarm-cancel/self-test operation; 2 additional switches support set and execute scrolling LCD functions; bundled PDU includes bypass switch to enable hot-swap UPS power module replacement
|
AC Mode Efficiency Rating (100% Load)
|
0.91
|
Economy Mode Operation
|
Optional economy mode enables high efficiency bypass operation with a maximum output voltage variation of +/-10%. Double conversion mode is automatically restored as mains voltage varies beyond +/-10% with less than 1 millisecond transfer time between modes.
|
Output Capacity Details
|
Supports up to 105% load continuously in double conversion mode, 106 to 125% for 1 minute, 126% to 150% for 30 seconds; Loads over 150% trigger immediate bypass mode operation to support loads directly from mains power; Double conversion mode is automatically restored as load levels are reduced to 95% or less
|
Cold Start (Startup in Battery Mode During a Power Failure)
|
Cold-start operation supported
|
Output AC Waveform (Battery Mode)
|
Pure Sine wave
|
EMI / RFI AC Noise Suppression
|
Yes
|
Voltage Regulation Description
|
2% output voltage regulation in standard online, double-conversion mode
|
Individually Controllable Load Banks
|
No
|
UPS Certification Details
|
IEC 61000-4-5 1995 B Surge Immunity
|
Output Volt Amp Capacity (VA)
|
8000
|
Low Voltage Transfer to Battery Power (Setpoint)
|
100V
|
Battery Recharge Rate (Included Batteries)
|
Less than 6 hours from 10% to 90% (typical, full load discharge)
|
Operating Temperature Range
|
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
|
Alarm Cancel Operation
|
Alarm cancel switch
|
Full Load Runtime (min.)
|
5.5 min. (7200w)
|
Expandable Battery Runtime
|
Supports extended runtime with optional external battery packs
|
AC Mode BTU / Hr. (Full Load)
|
2732
|
LED Indicators
|
6 LEDs indicate line power, online mode, economy/bypass mode, on-battery, charger and AC output status; LCD screen offers additional information and control options
|
Network Monitoring Port Description
|
Additional contact closure support with optional RELAYIOCARD and RELAYIOMINI interface cards. RELAYIOMINI installation requires removal of panel containing USB ports
|
Crest Factor
|
0.125694444444444
|
Input Phase
|
Single-Phase
|
Audible Alarm
|
Unique audible alarms for all major UPS, environmental and power conditions (see manual)
|
Output Voltage Regulation (Economy Line Mode)
|
+/- 10%
|
Frequency Compatibility Details
|
Output frequency matches input nominal on startup; Frequency conversion mode enables conversion of 60Hz to 50Hz or 50Hz to 60Hz (no de-rating)
|
Output Voltage Regulation (Battery Mode)
|
+/- 2%
|
Nominal Output Voltage(s) Supported
|
208V; 240V
|
Output Voltage Regulation (Line Mode)
|
+/- 2%
|
AC Economy Mode Efficiency Rating (100% Load)
|
0.96
|
Installation Form Factors Supported with Optional Accessories
|
2 post rackmount ( 2POSTRMKITHD )
|
Frequency Compatibility
|
50 / 60 Hz; Supports 50 to 60 Hz and 60 to 50 Hz conversion
|
Battery Mode BTU / Hr. (Full Load)
|
2432
|
High Voltage Transfer to Battery Power (Setpoint)
|
300V
|
Output kVA Capacity (kVA)
|
8
|
Audible Noise
|
60 dBA at front side 1 meter
|
Output AC Waveform (AC Mode)
|
Pure Sine wave
|
Front Panel LCD Display
|
Selectable LCD display with scroll and selection buttons enables UPS control and detailed monitoring options; LED/LCD panel rotates for viewing in rack/tower formats; LCD Display supports ENGLISH, FRENCH, GERMAN, ITALIAN, SPANISH and PORTUGUESE (see manual)
|
Installation Form Factors Supported with Included Accessories
|
4 post 19 inch rackmount
|
Undervoltage Correction
|
Corrects undervoltages as low as 100V
|
Network Management
|
SNMP Manageable
|
Receptacle Detail
|
4 x NEMA L6-20R, 2 x NEMA L6-30R
|
Software Included
|
PowerAlert UPS Software
|
Additional Information
|
Ideal for protection of sensitive electronics in any application calling for upright tower or 19 inch rackmount UPS protection, Common applications include any mix of servers, workstations, hubs, routers, concentrators, IP telephony and traditional PBX switching systems, Input connection type: Hubbell CS8265C 50A input plug
|
Output Frequency
|
60 Hz
|
Load Capacity
|
8000 VA
|
Emergency Power OFF
|
Yes
|
Serial Port
|
Yes
|
Product Name
|
SmartOnline SU8000RT3UN50 8kVA Tower/Rack-mountable UPS
|
Product Line
|
SmartOnline
|
Bypass Switch
|
Manual
|
Input Frequency
|
60 Hz
|
Typical Battery Recharge Time
|
8 Hour
|
Backup/Run Time (Half Load)
|
15 Minute
|
Product Type
|
Double Conversion Online UPS
|
Package Contents
|
SmartOnline SU8000RT3UN50 8kVA Tower/Rack-mountable UPS, 3U power module with detachable hot-swap PDU input/output panel and bypass switch, 3U external battery pack, Two sets of 4 post rackmount rails (one for each of the 3U components), One set of tower stands for upright tower con
|
Form Factor
|
Rack/Tower
|
Output Capacity (VA)
|
8000
|
Output Capacity (Watts)
|
7200
|
Runtime Half Load (min.)
|
13.5 min. (3600W)
|
Product Certifications
|
IEC 61000; CSA (Canada); NOM (Mexico); UL 1778
|
Package Includes
|
SU8000RT3UPM 3U UPS power module;BP240V10RT3U external battery pack;SUPDMB710 Detachable PDU with manual bypass switch;Four post compatible rack rail kit (2 sets);Tower stands for upright tower configuration;USB, DB9 and EPO cabling
|
Battery Mode Heat Dissipation (BTU/Hr) @ Full Load
|
2432
|
Runtime Full Load (min.)
|
5.5 min. (7200W)
|
UPS Applications
|
Mission Critical Applications
|
Product Compliance
|
FCC Part 15 Class A (USA)
|