Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
UPS System, 8kVA, 6 Outlets, Rack, Out: 200/208/220/230/240V , In:200/208/230/240V AC
Mfr # 37332146342
Zoro # G203449986
product price: $10,083.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$10,083.99
Free 30-Day Returns
Key Features
- UPS Type Online/Double Conversion
- Power Rating 8kVA
- Mounting Rack
- Wattage 7.2 kW
- Input Voltage 200/208/230/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # 37332146342
- Zoro # G203449986
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Online/Double Conversion |
Power Rating | 8kVA |
Mounting | Rack |
Wattage | 7.2 kW |
Input Voltage | 200/208/230/240V AC |
Output Voltage | 200/208/220/230/240V |
Backup Time (Half/Full Load) | 13.5 min/5.5 min |
Outlet Type | (6) C19 |
Number of Outlets | 6 |
Description
Replacement for Tessco 37332146342
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (XTMC9A01TD)
- MERSEN Link Fuse, RLS Series, 100A, Fast-Acting, 600V AC (RLS100)
- KINDORF Channel Nut, 1/4 In, Silver (H 122 1/4 EG)
- NVENT HOFFMAN ProLine S1 Cabinet (PS1C1269B)
- TRIPP LITE UPS System, 1.5kVA, 8 Outlets, Tower/Wall, Out: 110/115/120V AC , In:120V AC (OMNIVS1500)
- TRIPP LITE UPS System, 550VA, 8 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (AVR550U)
- TRIPP LITE Smart UPS, 1kVA, 8 Outlets, Tower, Out: 110/115/120V AC , In:120V AC (Smart1000LCD)
- TRIPP LITE AVR Series UltraCompact LineInteractive UPS, 12 Outlets, 750 VA, 420 J (AVR750U)
- TRIPP LITE UPS System, 1.5kVA, 8 Outlets, Tower, Out: 110/115/120V , In:120V AC (TRPSMC15002URM)
- TRIPP LITE UPS System, 350VA, 6 Outlets, Desktop/Wall, Out: 110/115/120V , In:120V AC (TRPECO350UPS)
- TRIPP LITE Line Interactive UPS, 750VA, 12 Outlets, Desktop/Wall, Out: 110/115/120V , In:120V AC (TRPINTERNET750U)
- Tripp Lite Power Systems