Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
UPS System, 750VA, 8 Outlets, Tower, Out: 100/110/120V , In:120V AC
Mfr # 37332142948
Zoro # G303449800
product price: $1,035.99
/ea
Free Shipping & Returns
$1,035.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Power Rating 750VA
- Mounting Tower
- Wattage 0.5 kW
- Input Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # 37332142948
- Zoro # G303449800
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Line Interactive |
Power Rating | 750VA |
Mounting | Tower |
Wattage | 0.5 kW |
Input Voltage | 120V AC |
Output Voltage | 100/110/120V |
Backup Time (Half/Full Load) | 20.7 min/10 min |
Outlet Type | (8) 5-15R |
Number of Outlets | 8 |
Description
Replacement for Tessco 37332142948
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie OR (W-75-1RL-O)
- SQUARE D Pnlbd Int Nq 400A Mlo 84 Ckt 3P Cu, 400 A, 240 V AC || 48 V DC (NQ484L4C)
- POWER FIRST Surge Protector Outlet Strip, 6 ft., White (52NY55)
- TRIPP LITE Smart UPS, 1kVA, 6 Outlets, Rack, Out: 110/115/120V , In:120V AC (SMART1000RM1U)
- TRIPP LITE AVR Series UltraCompact LineInteractive UPS, 12 Outlets, 900 VA, 420 J (AVR900U)
- TRIPP LITE UPS System, 550VA, 4 Outlets, Wall, Out: 110/115/120V , In:120V AC (AV550SC)
- TRIPP LITE UPS System, 750VA, 6 Outlets, Tower, Out: 110/115/120V , In:120V AC (TRPSMART750USB)
- TRIPP LITE UPS System, 350VA, 6 Outlets, Desktop/Tower, Out: 110/115/120V AC , In:120V AC (INTERNET350SER)
- TRIPP LITE UPS System, 1.05kVA, 8 Outlets, Desktop/Tower, Out: 100/110/120V AC , In:100/110/120V AC (SMART1050SLT)
- Tripp Lite Uninterruptible Power Supplies (UPS)