Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
UPS System, 750VA, 8 Outlets, Rack/Tower, Out: 100/110/115/120/127V , In:100/110/120V AC
Mfr # SU750RTXLCD2UN
Zoro # G712126811
product price: $1,128.99
/ea
Free Shipping & Returns
$1,128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- UPS Type Online/Double Conversion
- Power Rating 750VA
- Mounting Rack/Tower
- Wattage 0.675 kW
- Input Voltage 100/110/120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SU750RTXLCD2UN
- Zoro # G712126811
- UPC # 37332253538
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Online/Double Conversion |
Power Rating | 750VA |
Mounting | Rack/Tower |
Wattage | 0.675 kW |
Input Voltage | 100/110/120V AC |
Output Voltage | 100/110/115/120/127V |
Backup Time (Half/Full Load) | 20.9 min/7.9 min |
Outlet Type | (8) 5-15R |
Number of Outlets | 8 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON CIRCUIT INTERRUPTOR RENU CC KIT 15A GFCI CAFÉ LATTE (RKG15-CA)
- TORK Photoelectric Control Recep, w/Bracket (2224)
- MERSEN Fourth pole, for M40 switches (4P40)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 50A, 600V AC, Non-Indicating (DFJ-50)
- TRIPP LITE UPS System, 1.5kVA, 8 Outlets, Tower, Out: 110/115/120V , In:120V AC (TRPSMC15002URM)
- TRIPP LITE UPS System, 800VA, 4 Outlets, Tower, Out: 220/230/240V AC , In:230V AC (OMNIVSINT800)
- TRIPP LITE UPS System, 550VA, 8 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (AVR550U)
- TRIPP LITE UPS System, 2.2kVA, 8 Outlets, Tower, Out: 115/120V AC , In:120V AC (SMART2500XLHG)
- TRIPP LITE UPS System, 3kVA, 9 Outlets, Rack/Tower, Out: 110/115/120V AC , In:120V AC (SMART3000RM2UN)
- TRIPP LITE Line Interactive UPS, 900VA, 12 Outlets, Desktop/Tower, Wall, Out: 110/115/120V , In:120V AC (TRPINTERNET900U)
- W BOX UPS System, 1500VA, 10 Outlets, Tower, Out: 120V , In:120V (0E-1500V10RD)
- Tripp Lite Power Systems