Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
UPS System, 750VA, 8 Outlets, Rack, Out: 100/110/115/120/127V , In:100/110/120V AC
Mfr # 37332168276
Zoro # G603449043
product price: $1,512.99
/ea
Free Shipping & Returns
$1,512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Double Conversion
- Power Rating 750VA
- Mounting Rack
- Wattage 0.65 kW
- Input Voltage 100/110/120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # 37332168276
- Zoro # G603449043
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Double Conversion |
Power Rating | 750VA |
Mounting | Rack |
Wattage | 0.65 kW |
Input Voltage | 100/110/120V AC |
Output Voltage | 100/110/115/120/127V |
Backup Time (Half/Full Load) | 20.9 min/7.9 min |
Outlet Type | (8) 5-15R |
Number of Outlets | 8 |
Description
Replacement for Tessco 37332168276
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Zip Ties - 11" Long - 100 Pc Pk - Orange color - Nylon - 50 Lbs Tensile Strength (CT262CL-ORANGE)
- TORK Digital Time Switch, 1 Channel, DPDT, 40 A (WFTU40)
- EATON BUSSMANN UL Class Fuse, GMA Series, Fast-Acting, 2A, 125V AC, Non-Indicating (BP/GMA-2A)
- AMPHENOL CC SZ 20, 22 ZN CAD OD (9730571012)
- TRIPP LITE UPS System, 1kVA, 8 Outlets, Tower/Wall, Out: 110/115/120V AC , In:120V AC (OMNIVS1000)
- TRIPP LITE UPS System, 2kVA, 7 Outlets, Rack, Out: 100/110/115/120/127V AC , In:100/115/120/127V AC (SU2200RTXLCD2U)
- TRIPP LITE On-Line Double Conversion UPS, 700VA, 6 Outlets, Tower, Out: 100/110/120/125V AC (SU700XLCD)
- TRIPP LITE Smart UPS, 1.2kVA, 8 Outlets, Rack/Tower, Out: 110/115/120V AC , In:120V AC (SMART1200LCD)
- TRIPP LITE UPS System, 550VA, 8 Outlets, Desktop/Wall, Out: 110/115/120V , In:120V AC (TRPAVR550U)
- EATON UPS, 420W, Rack, Out: 120V AC , In:120V AC (5P550R)
- Tripp Lite Uninterruptible Power Supplies (UPS)