Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
UPS System, 750VA, 6 Outlets, Tower, Out: 120V , In:120V AC
Mfr # SU750XL TRIPP LITE
Zoro # G303450462
Free Shipping & Returns
$1,257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Online/Double Conversion
- Power Rating 750VA
- Mounting Tower
- Wattage 600 W
- Input Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # SU750XL TRIPP LITE
- Zoro # G303450462
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Online/Double Conversion |
Power Rating | 750VA |
Mounting | Tower |
Wattage | 600 W |
Input Voltage | 120V AC |
Output Voltage | 120V |
Backup Time (Half/Full Load) | 11 min/4 min |
Outlet Type | (6) 5-15R |
Number of Outlets | 6 |
Description
Replacement for Tripp Lite Su750xl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LINE 90 Degree Flat Elbow, PVC (FLFB2010W)
- HONEYWELL Explosion Proof Limit Switch, Roller Lever, Rotary, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (EX-AR16)
- MERSEN Pwr Dist Block, 310A, 2P, 1P Secondary, 600V (MPDB67002)
- SOUTHWIRE 14 AWG 3 Conductor Stranded Metal Clad Lite Whip 600VAC (55292901)
- TRIPP LITE Smart UPS, 3kVA, 9 Outlets, Rack/Tower, Out: 100/110/120/125V AC , In:120V AC (SMART3000RM2U)
- TRIPP LITE UPS System, 800VA, 7 Outlets, Tower/Wall, Out: 110/115/120V AC , In:120V AC (OMNIVS800)
- TRIPP LITE Smart UPS, 1.5kVA, 8 Outlets, Rack/Tower, Out: 110/115/120V AC , In:110/115/120V AC (SMART1500LCDXL)
- TRIPP LITE UPS System, 1.96kVA, 7 Outlets, Tower, Out: 100/110/120/127V AC , In:100/115/120/127V AC (SU2200XLCD)
- TRIPP LITE UPS System, 1.5kVA, 8 Outlets, Tower/Wall, Out: 110/115/120V AC , In:120V AC (OMNIVS1500)
- TRIPP LITE Internet Office UltraCompact Desktop Standby UPS, 10 Outlets, 550 VA, 420 J (INTERNET550U)
- APC UPS System, 5000VA, 6 Outlets, Rack/Tower, Out: 120/208/240V AC , In:208/240V AC (SURTD5000RMXLP3U)
- Tripp Lite Uninterruptible Power Supplies (UPS)