Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
UPS System, 750VA, 6 Outlets, Tower, Out: 110/115/120V , In:120V AC
Mfr # TRPSMART750USB
Zoro # G601863506
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Power Rating 750VA
- Mounting Tower
- Wattage 450 W
- Input Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # TRPSMART750USB
- Zoro # G601863506
- UPC # 37332119940
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Line Interactive |
Power Rating | 750VA |
Mounting | Tower |
Wattage | 450 W |
Input Voltage | 120V AC |
Output Voltage | 110/115/120V |
Backup Time (Half/Full Load) | 8.3 min/2.2 min |
Outlet Type | (6) 5-15R |
Number of Outlets | 6 |
Description
Line Interactive UPS system with six outlets offers voltage regulation, surge suppression and long-lasting battery support for personal computers, networking equipment and other sensitive electronics. Internal UPS circuits support entry level PC systems for up to 45 minutes during power failures so that connected equipment can be shutdown without data loss. A USB port (cable included) provides power management and unattended shutdown when used with PowerAlert Software (website download). Automatic voltage regulation corrects brownouts as low as 83V. Includes six outlets (three UPS/three surge-only). Built-in dataline protection jacks offer protection of a single dialup phone/DSL line or network Ethernet connection. Offers 3-minute battery runtime with a full load of 750VA/450 watts and 11 minutes with a half load of 375VA/225 watts. Supports battery replacement via built-in access panel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 60A NEMA 2-1/2 (40GP32AF)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 1-6/10A, 600V AC, Indicating (AJT1-6/10N)
- PANDUIT Cable Tie, 8", Nylon, Blue, PK1000 (BT2S-M6)
- BRASS ACCENTS Egg and Dart Quad Switch, Number of Gangs: 4 Polished Brass Finish (M05-S7591-605)
- TRIPP LITE UPS System, 700VA, 4 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (SMART 700 HG)
- TRIPP LITE UPS System, 3kVA, 9 Outlets, Rack/Tower, Out: 100/110/120/125V AC , In:120V AC (SMART3000RMXL2U)
- TRIPP LITE UPS System, 1.5kVA, 8 Outlets, Rack, Out: 110/115/120V , In:120V AC (SMART1500RM2UN)
- TRIPP LITE UPS System, 350VA, 6 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (INTERNET350U)
- TRIPP LITE UPS System, 650VA, 8 Outlets, Tower, Out: 110/115/120V AC , In:120V AC (OMNI650LCD)
- MINUTEMAN UPS Line Interactive UPS, 1.5kVA, 8 Outlets, Rack/Tower (PRO1500RT2U)
- Tripp Lite Power Systems