Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
UPS System, 750VA, 6 Outlets, Desktop/Wall, , In:230V
Mfr # AVRX750UA
Zoro # G112182158
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Power Rating 750VA
- Mounting Desktop/Wall
- Wattage 450 W
- Input Voltage 230V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # AVRX750UA
- Zoro # G112182158
- UPC # 37332255471
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Line Interactive |
Power Rating | 750VA |
Mounting | Desktop/Wall |
Wattage | 450 W |
Input Voltage | 230V |
Outlet Type | (6) C13 |
Number of Outlets | 6 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Selectr Switch, A600/P600 (HT8JCH8EF1Q1)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. WT (87-7507)
- AC WORKS Adapter L14-20P 20A 125/250V 4-Prong Plug to 6-15/20R 250V 15/20A T-Blade (ADL1420620)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12.13 in H, 6 in D (SCE-12106CHNF)
- TRIPP LITE Smart UPS, 1.05kVA, 6 Outlets, Tower/Wall, Out: 120V AC , In:120V AC (SMART 1050 NET)
- TRIPP LITE UPS System, 1.95kVA, 4 Outlets, Rack/Tower, Out: 100/110/120/125V AC , In:120V AC (SMART2200RM2U)
- TRIPP LITE Internet Office UltraCompact Desktop Standby UPS, 12 Outlets, 750 VA, 420 J (INTERNET750U)
- TRIPP LITE Smart UPS, 1.2kVA, 8 Outlets, Rack/Tower, Out: 110/115/120V AC , In:120V AC (SMART1200LCD)
- TRIPP LITE UPS System, 650VA, 8 Outlets, Desktop/Tower, Out: 110/115/120V , In:120V AC (TRPOMNI650LCD)
- APC UPS System, 2000VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX2000RMLV2U)
- Tripp Lite Power Systems