Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
UPS System, 6kVA, Rack/Tower, Out: 200/208/220/230/240V AC , In:200/208/220/230/240V AC
Mfr # SU6000RT4UHVHW TRIPP LITE
Zoro # G103450341
product price: $7,328.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$7,328.99
Free 30-Day Returns
Key Features
- UPS Type Online/Double Conversion
- Power Rating 6kVA
- Mounting Rack/Tower
- Wattage 5.4 kW
- Input Voltage 200/208/220/230/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SU6000RT4UHVHW TRIPP LITE
- Zoro # G103450341
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Online/Double Conversion |
Power Rating | 6kVA |
Mounting | Rack/Tower |
Wattage | 5.4 kW |
Input Voltage | 200/208/220/230/240V AC |
Output Voltage | 200/208/220/230/240V AC |
Backup Time (Half/Full Load) | 8.5 min/2 min |
Outlet Type | Hardwired |
Description
Replacement for Tripp Lite Su6000rt4uhvhw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (52SA2AAB)
- MIDWEST FASTENER UL Class Fuse, AGX Series, Fast-Acting, 5A, 125V AC, 5 PK (67195)
- EATON ShortHandleSelectorSwitch, Blk, 2Pos, 22mm (M22-WKV)
- EATON BUSSMANN UL Class CC Fuse, Time Delay, 30A, LP-CC Series, 600V AC, 300V DC, 1 1/2 in L x 13/32 in dia (LP-CC-30)
- TRIPP LITE UPS System, 1kVA, 8 Outlets, Rack/Tower, Out: 100/110/120/125V AC , In:120V AC (SMART1000RMXL2U)
- TRIPP LITE UPS System, 550VA, 8 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (INTERNET550U)
- TRIPP LITE UPS System, 550VA, 10 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (ECO550UPS)
- TRIPP LITE UPS System, 1.5kVA, 6 Outlets, Tower/Wall, Out: 110/115/120V , In:120V AC (SMART1500)
- TRIPP LITE UPS System, 1kVA, 6 Outlets, Tower, Out: 110/115/120V , In:120V AC (TRPSMC10002URM)
- MARUSON UPS System, 1500VA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (Maruson NET-1500RM)
- Tripp Lite Power Systems