Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
UPS System, 6kVA, Rack, Out: 200/208/220/230/240V , In:200/208/220/230/240V AC
Mfr # 37332157089
Zoro # G903450237
product price: $7,328.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$7,328.99
Free 30-Day Returns
Key Features
- UPS Type Online/Double Conversion
- Power Rating 6kVA
- Mounting Rack
- Wattage 5.4 kW
- Input Voltage 200/208/220/230/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # 37332157089
- Zoro # G903450237
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Online/Double Conversion |
Power Rating | 6kVA |
Mounting | Rack |
Wattage | 5.4 kW |
Input Voltage | 200/208/220/230/240V AC |
Output Voltage | 200/208/220/230/240V |
Backup Time (Half/Full Load) | 8.5 min/2 min |
Outlet Type | Hardwired |
Description
Replacement for Tessco 37332157089
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Ivory (CBRS15I)
- L.H. DOTTIE L.H. Dottie 1/2'' EMT Nail Strap, 100PK (D11)
- WOODS Adapter, 3-Outlet, Lit End, Clear (4327C)
- DAYTON Heavy Duty Limit Switch, Wobble Stick, SPDT, 10A @ 600V AC, Actuator Location: Top (12T833)
- TRIPP LITE UPS System, 800VA, 7 Outlets, Tower/Wall, Out: 110/115/120V AC , In:120V AC (OMNIVS800)
- TRIPP LITE UPS System, 1.96kVA, 7 Outlets, Tower, Out: 100/110/120/127V AC , In:100/115/120/127V AC (SU2200XLCD)
- TRIPP LITE UPS System, 500VA, 6 Outlets, Tower, Out: 110/115/120V AC , In:120V AC (OMNISMART500)
- TRIPP LITE UPS System, 550VA, 10 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (ECO550UPS)
- TRIPP LITE UPS System, 550VA, 8 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (INTERNET550U)
- TRIPP LITE UPS System, 1kVA, 6 Outlets, Rack, Out: 100/110/115/120/127V AC , In:100/115/120/127V AC (SU1000RTXLCD2U)
- TRIPP LITE UPS System, 1kVA, 6 Outlets, Rack, Out: 220/230/240V AC , In:230V AC (SMX1000RT2U)
- Tripp Lite Power Systems