Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
UPS System, 6kVA, 4 Outlets, Rack/Tower, Out: 200/208/240V , In:200/208/240V AC
Mfr # SU6000RT4UHV TRIPP LITE
Zoro # G403450270
product price: $7,689.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$7,689.99
Free 30-Day Returns
Key Features
- UPS Type Online/Double Conversion
- Power Rating 6kVA
- Mounting Rack/Tower
- Wattage 5.4 kW
- Input Voltage 200/208/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SU6000RT4UHV TRIPP LITE
- Zoro # G403450270
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Online/Double Conversion |
Power Rating | 6kVA |
Mounting | Rack/Tower |
Wattage | 5.4 kW |
Input Voltage | 200/208/240V AC |
Output Voltage | 200/208/240V |
Backup Time (Half/Full Load) | 8.5 min/2 min |
Outlet Type | (2) L6-20R; (2) L6-30R |
Number of Outlets | 4 |
Description
Replacement for Tripp Lite Su6000rt4uhv
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MG ELECTRONICS Power Supply, 120V AC, 24V AC, 20VA, Screw Mount (MGT-2420)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 8A, 1 Pole, 240/415V AC, C Curve (M9F22108)
- PANDUIT Stainless Steel Cable Tie, 17.1"L, PK50 (MLT4SH-LP316)
- NVENT HOFFMAN Screw-Cover, Type 1, 8.00x6.00x4.00, Ste (ASG8X6X4NK)
- TRIPP LITE UPS System, 700VA, 8 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (AVR700U)
- TRIPP LITE UPS System, 800VA, 7 Outlets, Tower/Wall, Out: 110/115/120V AC , In:120V AC (OMNIVS800)
- TRIPP LITE Smart UPS, 3kVA, 9 Outlets, Rack/Tower, Out: 100/110/120/125V AC , In:120V AC (SMART3000RM2U)
- TRIPP LITE UPS System, 1kVA, 8 Outlets, Rack/Tower, Out: 100/110/120/125V AC , In:120V AC (SMART1000RMXL2U)
- TRIPP LITE UPS System, 750VA, 6 Outlets, Tower, Out: 110/115/120V , In:120V AC (TRPSMART750USB)
- TRIPP LITE UPS System, 350VA, 6 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (ECO350UPS)
- FUNCTIONAL DEVICES-RIB Uninterruptible Power Supply, 850VA (UPS850)
- Tripp Lite Power Systems