Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
UPS System, 6kVA, 4 Outlets, Rack, Out: 200/208/240V , In:200/208/240V AC
Mfr # 37332157096
Zoro # G103450235
product price: $7,689.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$7,689.99
Free 30-Day Returns
Key Features
- UPS Type Online/Double Conversion
- Power Rating 6kVA
- Mounting Rack
- Wattage 5.4 kW
- Input Voltage 200/208/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # 37332157096
- Zoro # G103450235
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Online/Double Conversion |
Power Rating | 6kVA |
Mounting | Rack |
Wattage | 5.4 kW |
Input Voltage | 200/208/240V AC |
Output Voltage | 200/208/240V |
Backup Time (Half/Full Load) | 8.5 min/2 min |
Outlet Type | (2) L6-20R; (2) L6-30R |
Number of Outlets | 4 |
Description
Replacement for Tessco 37332157096
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Inductive sensor XS4 M12-L33mm-PPS - (XS4P12PC410)
- GROTE Electronic Flasher, 12 to 24V (44010)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 20A, 250V AC (OT20)
- CANTEX Conduit Outlet Body, PVC, T (5133564)
- TRIPP LITE Line Interactive UPS, 550VA, 10 Outlets, Desktop/Wall, Out: 110/115/120V , In:120V AC (TRPINTERNET550U)
- TRIPP LITE UPS System, 1kVA, 6 Outlets, Rack, Out: 220/230/240V AC , In:230V AC (SMX1000RT2U)
- TRIPP LITE UPS System, 2kVA, 7 Outlets, Rack, Out: 100/110/115/120/127V AC , In:100/115/120/127V AC (SU2200RTXLCD2U)
- TRIPP LITE UPS System, 1.05kVA, 8 Outlets, Desktop/Tower, Out: 100/110/120V AC , In:100/110/120V AC (SMART1050SLT)
- TRIPP LITE Smart UPS, 2.2kVA, 6 Outlets, Tower, Out: 110/115/120V , In:120V AC (SMART 2200 NET)
- TRIPP LITE UPS System, 1.96kVA, 7 Outlets, Tower, Out: 100/110/120/127V AC , In:100/115/120/127V AC (SU2200XLCD)
- APC Sine Wave UPS, 1500VA, 10 Outlets, Out: 120V , In:120V (BR1500MS2)
- Tripp Lite Power Systems