Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
UPS System, 6kVA, 13 Outlets, Rack/Tower, Out: 120/208/240V AC , In:208/240V AC
Mfr # SU6000RT4UTFHW TRIPP LITE
Zoro # G803450313
product price: $9,146.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$9,146.99
Free 30-Day Returns
Key Features
- UPS Type Online/Double Conversion
- Power Rating 6kVA
- Mounting Rack/Tower
- Wattage 5.4 kW
- Input Voltage 208/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SU6000RT4UTFHW TRIPP LITE
- Zoro # G803450313
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Online/Double Conversion |
Power Rating | 6kVA |
Mounting | Rack/Tower |
Wattage | 5.4 kW |
Input Voltage | 208/240V AC |
Output Voltage | 120/208/240V AC |
Backup Time (Half/Full Load) | 8.5 min/2 min |
Outlet Type | (4) 5-15R; (8) 5-15/20R; (1) L6-30R; Hardwire |
Number of Outlets | 13 |
Description
Replacement for Tripp Lite Su6000rt4utfhw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL PT 12C 8#20, 4#16 SKT RECP (PT02E1412S)
- LEVITON Wallplates Wh 2G Ovrszd Wp (88605)
- WIEGMANN Polycarbonate Enclosure, 6.06 in H, 5 in W, 5.24 in D, 4X, Screw On (HW-S160120140)
- DAYTON Photocontrol, Flush, 120VAC (26WA80)
- TRIPP LITE UPS System, 350VA, 6 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (BC350)
- TRIPP LITE ECO Series EnergySaving Standby UPS, 12 Outlets, 850 VA, 420 J (ECO850LCD)
- TRIPP LITE Smart UPS, 550VA, 6 Outlets, Tower/Wall, Out: 110/115/120V AC , In:120V AC (SMART550USB)
- TRIPP LITE UPS System, 350VA, 6 Outlets, Desktop/Tower, Out: 110/115/120V AC , In:120V AC (INTERNET350SER)
- TRIPP LITE UPS System, 3kVA, 9 Outlets, Tower, Out: 220/230/240V AC , In:230V AC (SMARTINT3000VS)
- TRIPP LITE UPS System, 1.5kVA, 6 Outlets, Tower/Wall, Out: 110/115/120V , In:120V AC (SMART1500)
- TRIPP LITE UPS System, 700VA, 8 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (AVR700U)
- Tripp Lite Uninterruptible Power Supplies (UPS)