Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
UPS System, 6kVA, 13 Outlets, Rack, Out: 120/208/240V , In:208/240V AC
Mfr # 37332157225
Zoro # G003450205
product price: $9,146.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$9,146.99
Free 30-Day Returns
Key Features
- UPS Type Online/Double Conversion
- Power Rating 6kVA
- Mounting Rack
- Wattage 5.4 kW
- Input Voltage 208/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # 37332157225
- Zoro # G003450205
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Online/Double Conversion |
Power Rating | 6kVA |
Mounting | Rack |
Wattage | 5.4 kW |
Input Voltage | 208/240V AC |
Output Voltage | 120/208/240V |
Backup Time (Half/Full Load) | 8.5 min/2 min |
Outlet Type | (4) 5-15R; (8) 5-15/20R; (1) L6-30R; Hardwire |
Number of Outlets | 13 |
Description
Replacement for Tessco 37332157225
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Plug 3P 4W 125/250VAC L14-20P BK/WT (HBL2411)
- BURNDY Two Hole Lug Compression Connector, 4 AWG (YA4CL2TC14)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 20A, 250V AC, Non-Indicating (NON-20)
- EATON Reversing Link Kit, For XT Frame B (XTCEXRLB)
- TRIPP LITE Smart UPS, 1.5kVA, 8 Outlets, Rack/Tower, Out: 110/115/120V , In:120V AC (Smart1500RM2U)
- TRIPP LITE AVR Series UltraCompact LineInteractive UPS, 8 Outlets, 550 VA, 420 J (AVR550U)
- TRIPP LITE UPS System, 1.5kVA, 8 Outlets, Rack/Tower, Out: 220/230/240V AC , In:230V AC (SMX1500LCD)
- TRIPP LITE UPS System, 2kVA, 7 Outlets, Rack, Out: 100/110/115/120/127V AC , In:100/115/120/127V AC (SU2200RTXLCD2U)
- TRIPP LITE UPS System, 550VA, 8 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (INTERNET550U)
- TRIPP LITE UPS System, 350VA, 6 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (INTERNET350U)
- APC UPS System, 1500VA, 10 Outlets, Out: 120V , In:120V (APCBN1500M2)
- Tripp Lite Power Systems