Item
|
UPS System
|
VA Rating - UPS Systems
|
6.0 kVA
|
UPS Type
|
Online/Double Conversion
|
Power Rating
|
6kVA
|
Watts - UPS Systems
|
5.4 kW
|
Input Voltage - UPS Systems
|
200V AC, 208V AC, 220V AC, 230V AC, 240V AC
|
Mounting
|
Rack
|
Output Voltage - UPS Systems
|
120V AC, 208V AC, 240V AC
|
Wattage
|
5.4 kW
|
Input Voltage
|
200/208/220/230/240V AC
|
Output Voltage
|
120/208/240V AC
|
Outlet Type - UPS Systems
|
Hardwired
|
Backup Time (Half/Full Load)
|
8.5 min/2 min
|
Outlet Type
|
Hardwired
|
Medical Grade
|
No
|
Number of Outlets
|
13
|
NEMA Receptacle Configuration
|
No Configuration
|
Mounting - UPS Systems
|
Rack
|
Automatic Volts Regulation
|
Yes
|
Ports
|
DB9 Serial, EPO, USB
|
Display Type
|
LCD/LED
|
Watts
|
5.4kW
|
Standards
|
UL
|
Hz
|
60 Hz
|
Special Features
|
Hot-Swappable Batteries
|
Phase
|
1
|
Includes
|
(2) 4-Post Rackmount Kits, 6 ft Serial Cable, 6-ft USB Cable, PowerAlert Software, SU6000XFMR2U Low Voltage Transformer, SUPDMB6KHW Detachable PDU with Maintenance Bypass Switch
|
Fax/Modem Line Protection
|
No
|
Transfer Time
|
0 msec
|
Input Current
|
31.9 A
|
Green Certification or Other Recognition
|
UL1778CSAFCC Part 15 Category A (EMI)IEC 61000-4-5 1995 B Surge Immunity, RoHS
|
Capacity - Batteries
|
6000 VA/5400 W
|
Backup/Run Time (Full Load)
|
2 Minute/8.50 Minute
|
Input Connection
|
Hardwired
|
Battery Type
|
Valve Regulated Lead Acid (VRLA)
|
Low Voltage Transfer to Battery Power (Setpoint)
|
156V (full load) / 100V (50% load or less, derates linearly)
|
UPS AC Suppression Joule Rating
|
2595
|
Rated input current (Maximum Load)
|
31.9A (200V), 30.6A (208V), 29A (220V), 27.7A (230V), 26.6A (240V)
|
Nominal Input Voltage Description
|
Factory configured to 208V
|
Expandable Battery Runtime
|
Runtime is expandable with external battery packs
|
Communications Cable
|
USB, DB9 serial and EPO cables included
|
UPS Certification Details
|
IEC 61000-4-5 1995 B Surge Immunity
|
Cold Start (Startup in Battery Mode During a Power Failure)
|
Cold-start operation supported
|
LED Indicators
|
6 LEDs indicate line power, online mode, economy/bypass mode, on-battery, charger and AC output status; LCD screen offers additional information and control options
|
Output Receptacle Details
|
Hardwire input and output connections are mounted on a detachable PDU backplate with bypass switch to enable hot-swappable power module replacement
|
Output Receptacles
|
(4) 5-15R; (8) 5-15/20R; (1) L6-30R; Hardwire
|
Full Load Runtime (min.)
|
2 minutes (5400 watts)
|
High Voltage Transfer to Battery Power (Setpoint)
|
280V (full load) / 300V (90% load or less)
|
Crest Factor
|
0.125694444444444
|
Battery Mode BTU / Hr. (Full Load)
|
2279
|
Internal UPS Replacement Battery Cartridge
|
RBC5-192
|
DC System Voltage (VDC)
|
192
|
Battery Replacement Description
|
Hot-swappable, user replaceable internal batteries
|
Operating Elevation (m)
|
0-3000 m
|
UPS AC Suppression Response Time
|
Instantaneous
|
Recommended Electrical Service
|
40A (200/208v); 30A (220/230/240v)
|
Output Voltage Regulation (Line Mode)
|
+/- 2%
|
Included Mounting Accessory Description
|
4 post rackmount installation accessories included (2 sets)
|
Front Panel LCD Display
|
Selectable LCD display with scroll and selection buttons enables UPS control and detailed monitoring options; LED/LCD panel rotates for viewing in rack/tower formats (see manual)
|
Output Capacity Details
|
Supports up to 105% load continuously in double conversion mode, 106 to 125% for 1 minute, 126% to 150% for 30 seconds; Loads over 150% trigger immediate bypass mode operation to support loads directly from mains power; Double conversion mode is automatically restored as the overload is cleared
|
Switches
|
Includes main power off/on switch, plus 2 switches to set and execute scrollable LCD functions. A manual bypass switch featured on the detachable PDU allows for complete removal of the UPS during routine maintenance without disrupting power to connected loads
|
Expandable Runtime
|
Yes
|
Voltage Regulation Description
|
Online, double-conversion power conditioning
|
Nominal Output Voltage(s) Supported
|
120V; 208V; 240V
|
Audible Alarm
|
Unique audible alarms for all major UPS, environmental and power conditions (see manual)
|
UPS Certifications
|
Tested to UL1778 (USA); Tested to CSA (Canada); Meets FCC Part 15 Category A (EMI)
|
Output AC Waveform (AC Mode)
|
Pure Sine wave
|
Frequency Compatibility Details
|
Output frequency regulation +/- 0.05Hz (free running)
|
UPS Input Connection Type
|
Hardwire
|
Battery Access
|
Front panel battery access door
|
Nominal Input Voltage(s) Supported
|
208V AC; 240V AC
|
Individually Controllable Load Banks
|
No
|
Output Voltage Regulation (Battery Mode)
|
+/- 2%
|
Output kW Capacity (kW)
|
5.4
|
High Availability UPS Features
|
Automatic inverter bypass; Battery Independent Restart; Hot swappable UPS power module; Hot swappable batteries; Manual bypass switch
|
AC Economy Mode BTU / Hr. (Full Load)
|
768
|
Cooling Method
|
Fans
|
Operating Temperature Range
|
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
|
Nominal Voltage Details
|
This configuration requires the Power Module be set to 208 or 240V output voltage; included step-down transformer supports 120V output (when the voltage-selection switch on the transformer module is set to match the 208 or 240V power module setting)
|
Frequency Compatibility
|
60 Hz
|
WatchDog Compatibility
|
Yes
|
Installation Form Factors Supported with Optional Accessories
|
2 post rackmount ( 2POSTRMKITHD ); Tower ( 2-9USTAND )
|
Output kVA Capacity (kVA)
|
6
|
Relative Humidity
|
0 to 95%, non-condensing
|
Power Factor
|
0.9
|
Alarm Cancel Operation
|
Alarm cancel switch
|
AC Economy Mode Efficiency Rating (100% Load)
|
0.96
|
Output Circuit Breakers
|
Low voltage 20A breakers on the transformer module protect 4 5-15/20R outlets each; Low voltage 15A breakers protect 2 5-15/20R outlets each
|
Transfer Time (Economy Mode)
|
8ms. typical power failure response in optional economy mode
|
Output Voltage Regulation (Economy Line Mode)
|
+/- 10%
|
Audible Noise
|
60 dBA at front side 1 meter
|
Overvoltage Correction
|
Corrects overvoltages as high as 300V (<90% load) and 280V (full load)
|
Output Volt Amp Capacity (VA)
|
6000
|
UPS Housing Material
|
Steel
|
Output AC Waveform (Battery Mode)
|
Pure Sine wave
|
PowerAlert Software
|
For local monitoring via the UPSâ„¢s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
|
Operating Elevation (ft.)
|
0-3000m (0 to 10,000 ft.)
|
Half Load Runtime (min.)
|
8.5 minutes (2700 watts)
|
Undervoltage Correction
|
Corrects undervoltages as low as 100 (<50% load) and 155V (full load); derates linearly
|
Network Monitoring Port Description
|
Additional contact closure support with optional RELAYIOCARD and RELAYIOMINI interface cards. RELAYIOMINI installation requires removal of panel containing USB ports
|
Network Management Cards
|
SNMPWEBCARD ; TLNETCARD ; WEBCARDLX ; MODBUSCARD ; RELAYIOCARD
|
AC Mode BTU / Hr. (Full Load)
|
1767
|
Primary Form Factor
|
Rackmount
|
Battery Recharge Rate (Included Batteries)
|
6 hours from 10% to 90% (typical, full load discharge)
|
Storage Temperature Range
|
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
|
Input Phase
|
Single-Phase
|
AC Mode Efficiency Rating (100% Load)
|
0.9
|
External Battery Pack Compatibility
|
BP192V1037C-1PH ; BP192V12-3U ; BP192V1407C-1PH ; BP192V557C-1PH ; BP192V787C-1PH ; BP192V5RT2U (limit 1)
|
UPS Input Connection Description
|
3 wire single phase input (L1, L2, G)
|
Output Watt Capacity (Watts)
|
5400
|
Communications Interface
|
USB (HID enabled); DB9 Serial; EPO (emergency power off); Slot for SNMP/Web interface
|
EMI / RFI AC Noise Suppression
|
Yes
|
Product Name
|
SmartOnline EZ SU6000RT4UTFHW 6000 VA Tower/Rack Mountable UPS
|
Network Management
|
SNMP Manageable
|
Product Series
|
EZ
|
Package Contents
|
SmartOnline EZ SU6000RT4UTFHW 6000 VA Tower/Rack Mountable UPS, PowerAlert Software Suite CD, USB Cable, Serial Cable, EPO Cable, Rail Kit, 2U Low Voltage Transformer
|
USB
|
Yes
|
Hot Swappable
|
Yes
|
Bypass Switch
|
Automatic, Manual
|
Certifications & Standards
|
UL1778, CSA, FCC Part 15 Category A (EMI), IEC 61000-4-5 1995 B Surge Immunity
|
Typical Battery Recharge Time
|
6 Hour
|
Form Factor
|
Rack/Tower
|
Software Included
|
PowerAlert Software Suite
|
Receptacle Detail
|
8 x NEMA 5-15/20R, 4 x NEMA 5-15R, 1 x NEMA L6-30R
|
Serial Port
|
Yes
|
Backup/Run Time (Half Load)
|
8.50 Minute
|
Load Capacity
|
6000 VA/5400 W
|
Product Line
|
SmartOnline
|
Emergency Power OFF
|
Yes
|
Product Type
|
Double Conversion Online UPS
|
Plug/Connector Type
|
Hardwired
|
UPS Applications
|
Mission Critical Applications
|
Output Capacity (Watts)
|
5400
|
Output Capacity (VA)
|
6000
|
Installation Form Factors Supported with Included Accessories
|
4 post 19 inch rackmount
|
Product Certifications
|
IEC 61000; CSA (Canada); UL 1778
|
Package Includes
|
SU6000RT4UHVPM Hot-swappable UPS Power Module;SUPDMB6KHW Detachable PDU with Maintenance Bypass Switch;SU6000XFMR2U Low voltage transformer;1 x 6-ft. USB Cable;1 x 6-ft. Serial Cable;4 Post Rackmount Hardware (2 sets)
|
Product Compliance
|
FCC Part 15 Class A (USA)
|
Battery Mode Heat Dissipation (BTU/Hr) @ Full Load
|
2279
|
Runtime Full Load (min.)
|
2 min. (5400W)
|
Online Mode Heat Dissipation (BTU/Hr) @ Full Load
|
1767
|
Runtime Half Load (min.)
|
8.5 min. (2700W)
|