Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
UPS System, 600VA, 8 Outlets, Tower, Out: 120V , In:120V AC
Mfr # SMART600PSGLCD
Zoro # G112182189
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Power Rating 600VA
- Mounting Tower
- Wattage 360 W
- Input Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SMART600PSGLCD
- Zoro # G112182189
- UPC # 37332253743
- Country of Origin Viet Nam
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Line Interactive |
Power Rating | 600VA |
Mounting | Tower |
Wattage | 360 W |
Input Voltage | 120V AC |
Output Voltage | 120V |
Backup Time (Half/Full Load) | 9 min/2.5 min |
Outlet Type | (8) 5-15R |
Number of Outlets | 8 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Red (10250T122)
- EATON BUSSMANN Open Fuse Block, J UL Class, 1 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (JM60030-1PR)
- EATON B-LINE Conduit Clamp, 3/4 In EMT, Silver (B1512)
- AIMS POWER Monocrystalline Solar Panel, 60 W, 17.5V DC, 3.4 A, 64 Cells, MC4 (PV60SLIM)
- TRIPP LITE UPS System, 1kVA, 4 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (SMART1200XLHG)
- TRIPP LITE UPS System, 750VA, 12 Outlets, Desktop/Wall, Out: 110/115/120V , In:120V AC (TRPECO750UPS)
- TRIPP LITE Smart UPS, 550VA, 6 Outlets, Tower/Wall, Out: 110/115/120V AC , In:120V AC (SMART550USB)
- TRIPP LITE Smart UPS, 1.05kVA, 6 Outlets, Tower/Wall, Out: 120V AC , In:120V AC (SMART 1050 NET)
- TRIPP LITE UPS System, 550VA, 10 Outlets, Desktop/Wall, Out: 110/115/120V , In:120V AC (TRPECO550UPS)
- TRIPP LITE Smart UPS, 8kVA, 18 Outlets, Rack/Tower, Out: 120/208V AC , In:208V AC (SU8000RT3U1TF)
- W BOX UPS System, 825VA, 12 Outlets, Tower, Out: 120V AC , In:120V AC (0E-825V12VRD)
- Tripp Lite Power Systems