Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
UPS System, 5kVA, Rack, Out: 200/208/220/230/240V , In:200/208/240V AC
Mfr # SU5KRT3UHVMB
Zoro # G712141456
product price: $5,369.99
/ea
Free Shipping & Returns
$5,369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Online/Double Conversion
- Power Rating 5kVA
- Mounting Rack
- Wattage 5 kW
- Input Voltage 200/208/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SU5KRT3UHVMB
- Zoro # G712141456
- UPC # 37332237958
- Country of Origin Taiwan, Province of China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Online/Double Conversion |
Power Rating | 5kVA |
Mounting | Rack |
Wattage | 5 kW |
Input Voltage | 200/208/240V AC |
Output Voltage | 200/208/220/230/240V |
Backup Time (Half/Full Load) | 14 min/5 min |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 50ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-050)
- KABLE KONTROL 3:1 Heat Shrink Tubing - Single Wall - 3/16" Inside Diameter - 250 Ft Spool - Black (hs3372-sp-black)
- 3M Shrink Tubing, 0.093in ID, Clear, 6in, PK10 (FP301-3/32-6"-CLEAR-10-10 PC PKS)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Floor Box with Flange and Door, Nickel Plated (RF506NI)
- TRIPP LITE UPS System, 1.5kVA, 8 Outlets, Desktop/Tower, Out: 120V AC , In:120V AC (SMART1500RMXL2UA)
- TRIPP LITE Smart UPS, 1.5kVA, 8 Outlets, Rack/Tower, Out: 110/115/120V , In:120V AC (SM1500RMXL2UTAA)
- TRIPP LITE UPS System, 350VA, 6 Outlets, Desktop/Wall, Out: 110/115/120V , In:120V AC (TRPECO350UPS)
- TRIPP LITE UPS System, 1.95kVA, 4 Outlets, Rack/Tower, Out: 100/110/120/125V AC , In:120V AC (SMART2200RM2U)
- TRIPP LITE UPS System, 3kVA, 9 Outlets, Rack/Tower, Out: 100/110/120/125V AC , In:120V AC (SMART3000RMXL2U)
- TRIPP LITE UPS System, 2kVA, 7 Outlets, Rack, Out: 100/110/115/120/127V AC , In:100/115/120/127V AC (SU2200RTXLCD2U)
- TRIPP LITE UPS System, 3kVA, 9 Outlets, Rack/Tower, Out: 110/115/120V AC , In:120V AC (SMART3000RM2UN)
- Tripp Lite Uninterruptible Power Supplies (UPS)