Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
UPS System, 550VA, 12 Outlets, Desktop/Tower, Wall, Out: 120V , In:120V AC
Mfr # OMNISMART550MX
Zoro # G512182147
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Power Rating 550VA
- Mounting Desktop/Tower, Wall
- Wattage 0.34 kW
- Input Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # OMNISMART550MX
- Zoro # G512182147
- UPC # 37332256096
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Line Interactive |
Power Rating | 550VA |
Mounting | Desktop/Tower, Wall |
Wattage | 0.34 kW |
Input Voltage | 120V AC |
Output Voltage | 120V |
Backup Time (Half/Full Load) | 10 min/3.6 min |
Outlet Type | (12) 5-15R |
Number of Outlets | 12 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Outlet Safety Cap, For Use With Connector/Receptacle, 2 Wires, 2 Blades, Clear, 10 PK (52NY39)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 100' Length - Red (HS364-S100-RED)
- ABB TF42-29, THERMAL O/L RELAY, 24.0-29.0A (TF42-29)
- HUBBELL 15A Twist-Lock Receptacle 2P 3W 250VAC L6-15R BK (HBL4560)
- TRIPP LITE UPS System, 350VA, 6 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (INTERNET350U)
- TRIPP LITE UPS System, 3kVA, 9 Outlets, Rack/Tower, Out: 110/115/120V AC , In:120V AC (SMART3000RM2UN)
- TRIPP LITE UPS System, 1.95kVA, 4 Outlets, Rack/Tower, Out: 100/110/120/125V AC , In:120V AC (SMART2200RM2U)
- TRIPP LITE UPS System, 2kVA, 7 Outlets, Rack, Out: 100/110/115/120/127V AC , In:100/115/120/127V AC (SU2200RTXLCD2U)
- TRIPP LITE Smart UPS, 1kVA, 6 Outlets, Rack, Out: 110/115/120V , In:120V AC (SMART1000RM1U)
- SCHNEIDER ELECTRIC UPS System, 1.92kVA, 10 Outlets, Rack/Tower, Out: 120V , In:120V (SMX2000LVNC)
- Tripp Lite Power Systems