Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
UPS System, 3kVA, Rack, Out: 120V , In:120V AC
Mfr # 37332164636
Zoro # G403450140
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,494.99
Free 30-Day Returns
Key Features
- UPS Type Online/Double Conversion
- Power Rating 3kVA
- Mounting Rack
- Wattage 2.4 kW
- Input Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # 37332164636
- Zoro # G403450140
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Online/Double Conversion |
Power Rating | 3kVA |
Mounting | Rack |
Wattage | 2.4 kW |
Input Voltage | 120V AC |
Output Voltage | 120V |
Backup Time (Half/Full Load) | 30 min/12 min |
Description
Replacement for Tessco 37332164636
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERRAZ SHAWMUT Automotive Fuse, Amp-Trap Series, 150A, Not Rated (A5QS150-4)
- PANDUIT Network Blackout Jack, Copper, Blue, Pk10 (PSL-DCJB-BU)
- C2G 100Ft Cat5E Snagless Unshielded (Utp) Ethernet Network Patch Cable - (19329)
- SCHNEIDER ELECTRIC Pendant control station, Harmony XAC, 1 speed, 1 2-directional push button, 1 emergency stop, for ZB2BE101/ZB2BE102 (XACD22A0101)
- TRIPP LITE UPS System, 550VA, 8 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (AVR550U)
- TRIPP LITE UPS System, 1.5kVA, 8 Outlets, Rack, Out: 110/115/120V , In:120V AC (SMART1500RM2UN)
- TRIPP LITE Smart UPS, 1500VA, 8 Outlets, Rack/Tower, Out: 110/115/120V , In:120V AC (SMART1500LCD)
- TRIPP LITE Line Interactive UPS, 750VA, 12 Outlets, Desktop/Tower, Out: 110/115/120V AC , In:120V AC (AVR750UTAA)
- TRIPP LITE UPS System, 1.95kVA, 4 Outlets, Rack/Tower, Out: 100/110/120/125V AC , In:120V AC (SMART2200RM2U)
- TRIPP LITE UPS System, 550VA, 10 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (ECO550UPS)
- TRIPP LITE UPS System, 2.2kVA, 9 Outlets, Tower, Out: 110/115/120V , In:120V AC (SMART2200VS)
- Tripp Lite Uninterruptible Power Supplies (UPS)