Item
|
UPS System
|
VA Rating - UPS Systems
|
3.0 kVA
|
UPS Type
|
Line Interactive
|
Power Rating
|
3kVA
|
Watts - UPS Systems
|
2.25 kW
|
Input Voltage - UPS Systems
|
230V AC
|
Mounting
|
Tower
|
Output Voltage - UPS Systems
|
220V AC, 230V AC, 240V AC
|
Wattage
|
2.25 kW
|
Input Voltage
|
230V AC
|
Output Voltage
|
220/230/240V AC
|
Backup Time (Half/Full Load)
|
14 min/4 min
|
Outlet Type - UPS Systems
|
UPS/Surge
|
Outlet Type
|
UPS/Surge
|
Medical Grade
|
No
|
Number of Outlets
|
9
|
Standards
|
UL
|
Ports
|
DB9 Serial, EPO, USB
|
Special Features
|
Extended Run
|
Watts
|
2.25kW
|
Hz
|
50/60 Hz
|
Mounting - UPS Systems
|
Tower
|
Automatic Volts Regulation
|
Yes
|
Input Current
|
15.4 A
|
Includes
|
(3) C13 to C14 Power Cables, Cable for Emergency Power Off Interface, PowerAlert Software with USB and DB9 Cables
|
Transfer Time
|
2 to 4 msec
|
Display Type
|
LED
|
Fax/Modem Line Protection
|
No
|
NEMA Plug Configuration
|
C20
|
NEMA Receptacle Configuration
|
C13, C19
|
Phase
|
1
|
Green Certification or Other Recognition
|
UL1778CE 62040
|
Housing Color
|
Gray
|
Operating Temp. Range
|
122°F (50°C)
|
Capacity - Batteries
|
3000 VA/2250 W
|
Backup/Run Time (Full Load)
|
4 Minute/14 Minute
|
Cooling Method
|
Fan
|
High Availability UPS Features
|
Hot swappable batteries
|
LED Indicators
|
5 LEDs indicate line power, battery power, overload, voltage regulation and battery low/replace status
|
Alarm Cancel Operation
|
Power-fail alarm can be silenced using alarm-cancel switch; once silenced, alarm will re-sound to indicate low-battery status
|
EMI / RFI AC Noise Suppression
|
Yes
|
Low Voltage Transfer to Battery Power (Setpoint)
|
151
|
Battery Access
|
Battery access door
|
Cold Start (Startup in Battery Mode During a Power Failure)
|
Cold-start operation supported
|
Output Watt Capacity (Watts)
|
2250
|
Output Voltage Regulation (Line Mode)
|
-0.11
|
Individually Controllable Load Banks
|
Yes
|
Output Volt Amp Capacity (VA)
|
3000
|
UPS Housing Material
|
Polycarbonate
|
WatchDog Compatibility
|
Supports Watchdog application, OS and hard-reboot restart options for remote applications
|
Severe Undervoltage Correction
|
Input voltages between 151 and 176 are boosted by 30%
|
Nominal Input Voltage(s) Supported
|
230V AC
|
Operating Temperature Range
|
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
|
Voltage Regulation Description
|
Automatic voltage regulation (AVR) maintains line power operation with an input voltage range of 151V to 282V
|
Expandable Battery Runtime
|
Extended runtime supported via optional external battery packs
|
Internal UPS Replacement Battery Cartridge
|
RBC54
|
Load Management Receptacles
|
Three switchable two-outlet C13 load banks
|
UPS Certification Details
|
CE 62040
|
Storage Temperature Range
|
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
|
UPS Input Connection Type
|
C20 inlet
|
UPS AC Suppression Joule Rating
|
480
|
Audible Alarm
|
Audible alarm indicates power-failure, overload and low-battery conditions
|
Half Load Runtime (min.)
|
14 min. (1125w)
|
AC Mode Efficiency Rating (100% Load)
|
0.94
|
UPS AC Suppression Response Time
|
Instantaneous
|
Input Phase
|
Single-Phase
|
Communications Interface
|
USB; DB9 Serial; EPO (emergency power off); Slot for SNMP/Web interface
|
Output Receptacles
|
(8) C13; (1) C19
|
Output kW Capacity (kW)
|
2.25
|
Output Circuit Breakers
|
10A (x2) - each breaker protects 4 C13 outlets each, C19 is unbreakered
|
Full Load Runtime (min.)
|
4 min. (2250w)
|
Frequency Compatibility
|
50 / 60 Hz
|
Output Voltage Regulation (Battery Mode)
|
+/- 5%
|
Nominal Voltage Details
|
230v nominal inverter output voltage
|
Audible Noise
|
Audible Noise < 47dBA At Front Side 1 Meter
|
Output Capacity Details
|
Output is reduced to 1500W maximum with 2 or more external battery packs
|
UPS Input Connection Description
|
User supplies input cabling with C19 output connection
|
Output AC Waveform (Battery Mode)
|
PWM sine wave
|
Battery Replacement Description
|
Hot-swappable, user replaceable batteries
|
Network Monitoring Port Description
|
Supports detailed monitoring of UPS and site power conditions
|
DC System Voltage (VDC)
|
48
|
Output AC Waveform (AC Mode)
|
Sine wave
|
Primary Form Factor
|
Tower
|
Overvoltage Correction
|
Input voltages between 245 and 282 are reduced by 12%
|
Power Factor
|
0.75
|
Undervoltage Correction
|
Input voltages between 177 and 199 are boosted by 14%
|
High Voltage Transfer to Battery Power (Setpoint)
|
282
|
Switches
|
2 Switches control off/on power status and alarm-cancel/self-test operation
|
Network Management Cards
|
SNMPWEBCARD; TLNETCARD; WEBCARDLX
|
Nominal Output Voltage(s) Supported
|
220V; 230V; 240V
|
PowerAlert Software
|
For local monitoring via the UPSâ„¢s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
|
Communications Cable
|
2 USB and 2 DB9 cables included
|
Output kVA Capacity (kVA)
|
3
|
Frequency Compatibility Details
|
Automatic frequency selection
|
Rated input current (Maximum Load)
|
15.4A
|
Relative Humidity
|
0 to 95%, non-condensing
|
Battery Recharge Rate (Included Batteries)
|
Less than 4 hours from 10% to 90% (typical, full load discharge)
|
UPS Certifications
|
CE
|
Expandable Runtime
|
Yes
|
Included Output Power Cables
|
Includes 3 C13 to C14 output power cables
|
External Battery Pack Compatibility
|
BP48V27-2US (multi-pack compatible); BP48V60RT-3U (multi-pack compatible)
|
Package Contents
|
SmartPro 3000VA Line Interactive Tower UPS, SMARTINT3000VS UPS System, PowerAlert software with USB and DB9 cables, Cable for Emergency Power Off interface, Instruction manual with warranty information, C13 to C14 power cables (3)
|
Load Capacity
|
3000 VA/2250 W
|
Network Management
|
SNMP Manageable
|
Serial Port
|
Yes
|
Certifications & Standards
|
UL1778, CE 62040
|
Maximum Operating Temperature
|
122°F (50°C)
|
Form Factor
|
Tower
|
Battery Life
|
6 Year
|
Emergency Power OFF
|
Yes
|
Status Indicators
|
5 Front panel LEDs: Line power status, Battery power status, Battery low/replace status, Voltage regulation operation
|
Product Line
|
SmartPro
|
Waveform Type
|
Sine Wave
|
Plug/Connector Type
|
IEC 320-C20
|
Additional Information
|
3000VA power handling capability offers compatibility with networking, telecom and other sensitive electronic devices, Runtime is further expandable with the addition of BP48V18 external battery packs, Maintains regulated 230V nominal output during brownouts and overvoltages from 151 to 282V, Includes 9 UPS supported outlets arranged in 3 individually controllable load banks, Network-grade AC surge suppression
|
Backup/Run Time (Half Load)
|
14 Minute
|
Product Color
|
Gray
|
Hot Swappable
|
Yes
|
USB
|
Yes
|
Alarm
|
Utility Power Failure
|
Typical Battery Recharge Time
|
4 Hour
|
Product Type
|
Line-interactive UPS
|
Surge Energy Rating
|
1800 J
|
Receptacle Detail
|
8 x IEC 60320 C13, 1 x IEC 60320 C19
|
Product Name
|
SmartPro 3000VA Line Interactive Tower UPS
|