Item
|
UPS System
|
VA Rating - UPS Systems
|
3.0 kVA
|
UPS Type
|
Line Interactive
|
Power Rating
|
3kVA
|
Watts - UPS Systems
|
2.4 kW
|
Input Voltage - UPS Systems
|
120V AC
|
Mounting
|
Tower
|
Output Voltage - UPS Systems
|
120V AC
|
Wattage
|
2.4 kW
|
Input Voltage
|
120V AC
|
Output Voltage
|
110/115/120V
|
Backup Time (Half/Full Load)
|
23 min/7 min
|
Outlet Type - UPS Systems
|
UPS/Surge
|
Outlet Type
|
UPS/Surge
|
Medical Grade
|
No
|
Number of Outlets
|
8
|
Ports
|
DB9 Serial
|
Hz
|
60 Hz
|
Fax/Modem Line Protection
|
No
|
Transfer Time
|
2 to 4 msec
|
Phase
|
1
|
Includes
|
(3) 6 ft Network Cables, PowerAlert Software
|
Input Current
|
22 A
|
Automatic Volts Regulation
|
Yes
|
Display Type
|
LED
|
NEMA Plug Configuration
|
L5-30P
|
Standards
|
UL
|
Watts
|
2.4kW
|
Mounting - UPS Systems
|
Tower
|
Special Features
|
Hot Swappable Batteries
|
NEMA Receptacle Configuration
|
5-15/20R, 5-15R
|
Input Connection
|
NEMA 5-15P Plug
|
Operating Temperature Range
|
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
|
Output Capacity Details
|
Output is reduced to 1600W maximum with 1 external battery pack and 1200W maximum with 2 or more external battery packs
|
Undervoltage Correction
|
Input voltages between 95 and 105 are boosted by 10%
|
AC Mode Efficiency Rating (100% Load)
|
0.99
|
Output Receptacles
|
(4) 5-15R; (4) 5-15/20R
|
Input Phase
|
Single-Phase
|
Relative Humidity
|
0 to 95%, non-condensing
|
Low Voltage Transfer to Battery Power (Setpoint)
|
87
|
Full Load Runtime (min.)
|
7 min. (2400w)
|
Output Voltage Regulation (Battery Mode)
|
+/- 5%
|
Output kW Capacity (kW)
|
2.4
|
Load Management Receptacles
|
Two switchable single-outlet 5-15R load banks
|
UPS Input Connection Type
|
L5-30P
|
Nominal Voltage Details
|
120v nominal output in battery mode
|
Cooling Method
|
Fan
|
Frequency Compatibility
|
60 Hz
|
UPS AC Suppression Joule Rating
|
480
|
Storage Temperature Range
|
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
|
Battery Recharge Rate (Included Batteries)
|
Less than 9 hours from 10% to 90% (typical, full load discharge)
|
Communications Cable
|
3 DB9 cables included
|
Output AC Waveform (Battery Mode)
|
PWM sine wave
|
High Voltage Transfer to Battery Power (Setpoint)
|
140
|
Output Volt Amp Capacity (VA)
|
3000
|
Cold Start (Startup in Battery Mode During a Power Failure)
|
Cold-start operation supported
|
UPS AC Suppression Response Time
|
Instantaneous
|
Expandable Runtime
|
Yes
|
Alarm Cancel Operation
|
Power-fail alarm can be silenced using alarm-cancel switch; once silenced, alarm will re-sound to indicate low-battery status
|
Nominal Output Voltage(s) Supported
|
110V; 115V; 120V
|
Output Voltage Regulation (Line Mode)
|
-2.6
|
Individually Controllable Load Banks
|
Yes
|
Severe Undervoltage Correction
|
Input voltages between 87 and 94 are boosted by 22%
|
Output Watt Capacity (Watts)
|
2400
|
PowerAlert Software
|
For local monitoring via the UPSâ„¢s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
|
Network Monitoring Port Description
|
Supports detailed monitoring of UPS and site power conditions; contact closure communications via two additional DB9 ports (3 total)
|
Output kVA Capacity (kVA)
|
3
|
EMI / RFI AC Noise Suppression
|
Yes
|
LED Indicators
|
5 LEDs indicate line power, battery power, overload, voltage regulation and battery low/replace status
|
Nominal Input Voltage(s) Supported
|
120V AC
|
Output AC Waveform (AC Mode)
|
Sine wave
|
Voltage Regulation Description
|
Automatic voltage regulation (AVR) maintains line power operation with an input voltage range of 87 to 140
|
Communications Interface
|
DB9 Serial; Contact closure
|
Expandable Battery Runtime
|
Extended runtime supported via optional external battery packs
|
AC Mode BTU / Hr. (Full Load)
|
83
|
UPS Housing Material
|
PVC
|
Overvoltage Correction
|
Input voltages between 127 and 140 are reduced by 12%
|
Audible Alarm
|
Audible alarm indicates power-failure and low-battery conditions
|
Power Factor
|
0.8
|
DC System Voltage (VDC)
|
24
|
Switches
|
2 Switches control off/on power status and alarm-cancel/self-test operation; set of 4 rear-panel switches control system enable and contact closure port inverter shutoff commands
|
Battery Mode BTU / Hr. (Full Load)
|
1225
|
Rated input current (Maximum Load)
|
22A
|
Output Circuit Breakers
|
15A branch rated (x2) - each breaker protects 4 outlets
|
External Battery Pack Compatibility
|
BP24V28-2U (limit 1); BP24V70-3U (multi-pack compatible)
|
Recommended Electrical Service
|
30A 120V
|
UPS Certifications
|
Meets FCC Part 15 Category A (EMI); Tested to CSA (Canada); Tested to NOM (Mexico); Tested to UL1778 (USA)
|
Half Load Runtime (min.)
|
23 min. (1200w)
|
Primary Form Factor
|
Tower
|
Backup/Run Time (Half Load)
|
23 Minute
|
Product Line
|
SmartPro
|
Backup/Run Time (Full Load)
|
7 Minute
|
Maximum Operating Temperature
|
104°F (40°C)
|
Status Indicators
|
Includes 5 front panel LEDs to indicate BATTERY CHARGE LEVEL, AC LINE POWER STATUS, VOLTAGE REGULATION STATUS, UPS LOAD LEVEL and BATTERY LOW / REPLACE information
|
Certifications & Standards
|
UL1778 (USA), cUL (Canada), FCC Class A (emissions), NOM (Mexico), Conforms to IEEE 587 / ANSI C62.41 specifications
|
Product Type
|
Line-interactive UPS
|
Battery Chemistry
|
Lead Acid
|
Load Capacity
|
3000 VA/2400 W
|
Typical Battery Recharge Time
|
4 Hour
|
Alarm
|
On Battery
|
Form Factor
|
Tower
|
Battery Life
|
6 Year
|
Network Management
|
SNMP Manageable
|
Additional Information
|
SMART3000NET line interactive UPS offers battery derived AC output during power outages, voltage regulation during brownouts and overvoltages, plus network-grade AC surge suppression, 3000VA / 2400 watt power handling capability supports a variety of networking, telecom and other sensitive electronic devices, Large internal batteries offer runtimes of 23 minutes at half load (1500VA / 1200 watts) and 7 minutes at full load (3000VA / 2400 watts), Runtime is further expandable with optional external BP24V33 battery packs, Automatic Voltage Regulation (AVR) circuits maintain 120V nominal output over an input voltage range of 87-140V, Includes 8 fully protected outlets (4 NEMA 5-15R & 4 NEMA 5-15/20R) with 2 single outlet load banks that can be individually powered off and back on again via software interface, PowerAlert UPS monitoring and unattended shutdown software enables configurable network broadcast messaging, pager & email notification, event logging and running user defined script commands, Offers simultaneous monitoring of up to 3 directly connected devices through included DB9 contact closure and RS-232 enabled interfaces, or the monitoring of any number of additional servers over IP with included PowerAlert monitoring software, In addition to the contact closure monitoring of on battery, low battery and power restored messaging, built-in RS-232 interface supports messaging of UPS and line power status, including AC line voltage, DC battery voltage and remaining battery capacity, Supports activate self-test and UPS output power control for scheduled or immediate reboot of connected equipment, Diagnostic LEDs (indicate 17 performance conditions), UL (USA), cUL (Canada), NOM (Mexico), FCC Class B (Residential) Listed, $250,000 Ultimate Lifetime Insurance (USA & Canada Only)
|
Receptacle Detail
|
4 x NEMA 5-15R, 4 x NEMA 5-20R
|
Product Name
|
SmartPro 3000NET UPS
|
Package Contents
|
SmartPro 3000NET UPS, SMART 3000NET UPS System, PowerAlert Software and three 6 foot network cables, Warranty information, Instruction manual
|
Plug/Connector Type
|
NEMA L5-30P
|
Output Capacity (Watts)
|
2400
|
Runtime Full Load (min.)
|
7 min.
|
High Availability UPS Features
|
Surge/noise protection
|
Runtime Half Load (min.)
|
23 min.
|
Package Includes
|
SMART 3000NET UPS System;3 DB9 network cables;Instruction manual
|
Output Capacity (VA)
|
3000
|
Battery Mode Heat Dissipation (BTU/Hr) @ Full Load
|
1225
|
Product Compliance
|
FCC Part 15 Class A (USA)
|
UPS Applications
|
Large Network
|
Product Certifications
|
CSA (Canada); NOM (Mexico); UL 1778
|