Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
UPS System, 3kVA, 7 Outlets, Rack/Tower, Out: 100/110/115/120/127V , In:120V AC
Mfr # SU3000RTXL2U
Zoro # G105261020
Free Shipping & Returns
$3,582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Online/Double Conversion
- Power Rating 3kVA
- Mounting Rack/Tower
- Wattage 2.7 kW
- Input Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # SU3000RTXL2U
- Zoro # G105261020
- UPC # 37332144577
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Online/Double Conversion |
Power Rating | 3kVA |
Mounting | Rack/Tower |
Wattage | 2.7 kW |
Input Voltage | 120V AC |
Output Voltage | 100/110/115/120/127V |
Backup Time (Half/Full Load) | 13.8 min/4.8 min |
Outlet Type | (6) 5-15/20R; (1) L5-30R |
Number of Outlets | 7 |
Description
Tripp lite su3000rtxl2u 3000va ups smart online rackmount 2u economy mode 7 outlets 3000va / 3kva / 2500 watt on-line, double-conversion ups system for critical server, network and telecommunications equipment. 2u rackmount form factor with an installed depth of only 26 inches (66cm). Expandable battery runtime with optional bp72v15-2u (limit 1) and bp72v28rt3u (multi-pack compatible) external battery packs. full time sine wave 100/110/115/120/127v output with +/-2% voltage regulation. Uninterruptible power supply (ups) actively converts raw incoming ac power to dc, then re-converts output back to completely regulated, filtered ac output. Operates continuously without using battery power during brownouts to 70v and overvoltages to 144v. up to 97% efficiency in optional economy mode saves btu heat output and energy costs. nema l5-30p input plug. nema l5-30r, nema 5-15/20r and nema 5-15r output receptacles. Network-grade ac surge and noise suppression. Zero transfer time between ac and battery operation. Network management interfaces include usb port, db9 serial port and snmpwebcard slot. Built-in db9 port offers both enhanced rs-232 enabled monitoring data, plus contact closure monitoring ability. Hid-compliant usb interface enables integration with built-in power management and auto shutdown features of windows and mac os x. Supports simultaneous detailed monitoring of equipment load levels, self-test data and mains power conditions via all network interfaces. Includes poweralert monitoring software and complete cabling. Emergency power off (epo) interface. Integrated two bank pdu switching supports automated load shedding and remote-reboot of connected equipment. Multi-stage metered current monitoring and battery charge status leds. Mains power and voltage regulation leds. Audible alarm. Self-test. Fault-tolerant auto-bypass mode. Led display panel easily rotates for better viewing in rackmount or tower configurations. Includes 4 post rackmount accessories.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL ER 3C 312 PIN PLUG (MS3106A1610P)
- BURNDY AL Compression Adapter, 0.60inWx1.85inL (AYP4)
- LEVITON Receptacle, 30 A Amps, 125/250VAC, Flush Mount, Single Outlet, 14-30R, Black (278-S00)
- MERSEN Finger Safe Fuse Block, J UL Class, 3 Poles, 31 to 60A Amp Range, 600V AC/DC Volt Rating (US6J3I)
- TRIPP LITE UPS System, 1.95kVA, 4 Outlets, Rack/Tower, Out: 100/110/120/125V AC , In:120V AC (SMART2200RM2U)
- TRIPP LITE UPS System, 500VA, 6 Outlets, Tower, Out: 110/115/120V AC , In:120V AC (OMNISMART500)
- TRIPP LITE UPS System, 1.5kVA, 8 Outlets, Tower/Wall, Out: 110/115/120V AC , In:120V AC (OMNIVS1500)
- TRIPP LITE UPS System, 1kVA, 6 Outlets, Rack, Out: 110/115/120V , In:120V AC (SMART1000RM2U)
- TRIPP LITE UPS System, 1kVA, 6 Outlets, Rack, Out: 100/110/115/120/127V AC , In:100/115/120/127V AC (SU1000RTXLCD2U)
- TRIPP LITE UPS System, 1.96kVA, 7 Outlets, Tower, Out: 100/110/120/127V AC , In:100/115/120/127V AC (SU2200XLCD)
- APC Sine Wave UPS, 1500VA, 10 Outlets, Out: 120V , In:120V (BR1500MS2)
- Tripp Lite Power Systems