Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
UPS System, 2.2kVA, 8 Outlets, Tower, Out: 115/120V AC , In:120V AC
Mfr # SMART2500XLHG
Zoro # G9415007
Free Shipping & Returns
$2,539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- VA Rating - UPS Systems 2.2 kVA
- Watts - UPS Systems 1.92 kW
- Power Rating 2.2kVA
- Input Voltage - UPS Systems 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # SMART2500XLHG
- Zoro # G9415007
- UPC # 037332168283
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Width | 9 in |
Height | 10 in |
Cord Length | 6 ft |
Depth | 19 in |
Primary UPS Height (mm) | 247 |
UPS Power Module Dimensions (hwd, in.) | 9.72 x 8.90 x 19.09 |
Primary UPS Width (mm) | 226 |
Primary UPS Depth (mm) | 485 |
UPS Input Cord Length (ft.) | 6 |
Description
UPS System, Line Interactive, Power Rating 2.2 kVA, Wattage 1.92 kW, Input Voltage 120V AC, Output Voltage 115V AC, 120V AC, Backup Time (Half/Full Load) 13 min/4.4 min, Mounting Tower, Outlet Type UPS/Surge, Number of Outlets 8, Medical Grade Yes, NEMA Receptacle Configuration 5-15/20R, C13, NEMA Plug Configuration 5-20P, Automatic Volts Regulation Yes, Fax/Modem Line Protection No, Transfer Time 2 to 4 msec, Width 9 in, Depth 19 in, Height 10 in, Cord Length 6 ft, Display Type LED, 60 Hz Hz
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 300V 50 ft. BK (E3622)
- LEGRAND Blank End, Ivory, Steel, Ends (V2410B)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 4 to 45 psi, Reverse Action (9013FRG22J36)
- SOUTHWIRE Thermostat Cable, 250ft, 60 Max Temp, CL2 (552080407)
- TRIPP LITE UPS System, 1kVA, 6 Outlets, Rack, Out: 220/230/240V AC , In:230V AC (SMX1000RT2U)
- TRIPP LITE Smart UPS, 1500VA, 8 Outlets, Rack/Tower, Out: 110/115/120V , In:120V AC (SMART1500LCD)
- TRIPP LITE UPS System, 1.95kVA, 4 Outlets, Rack/Tower, Out: 100/110/120/125V AC , In:120V AC (SMART2200RM2U)
- TRIPP LITE UPS System, 1.5kVA, 8 Outlets, Rack, Out: 110/115/120V , In:120V AC (SMART1500RM2UN)
- TRIPP LITE UPS System, 650VA, 8 Outlets, Desktop/Tower, Out: 110/115/120V , In:120V AC (TRPOMNI650LCD)
- TRIPP LITE UPS System, 750VA, 12 Outlets, Desktop/Tower, Out: 110/115/120V AC , In:120V AC (INTERNET750U)
- APC Smart UPS, 1440VA, 6 Outlets, Rack, Out: 120V , In:120V (SMC1500-2UC)
- Tripp Lite Power Systems