Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
UPS System, 2.2kVA, 8 Outlets, Rack, Out: 110/115/120V , In:120V AC
Mfr # 37332142368
Zoro # G903449910
Free Shipping & Returns
$2,905.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Power Rating 2.2kVA
- Mounting Rack
- Wattage 1.9 kW
- Input Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # 37332142368
- Zoro # G903449910
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Line Interactive |
Power Rating | 2.2kVA |
Mounting | Rack |
Wattage | 1.9 kW |
Input Voltage | 120V AC |
Output Voltage | 110/115/120V |
Backup Time (Half/Full Load) | 28 min/11 min |
Outlet Type | (4) 5-15R; (4) 5-15/20R |
Number of Outlets | 8 |
Description
Replacement for Tessco 37332142368
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Panwrap Tool, .375" (PWT38)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Multi (ZB5AA9)
- RACO Conduit Outlet Body, C Style, 1-1/4" Hub (RC125)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Momentary On/Maintained Off/Momentary On, 1/2 hp, 10A @ 277V AC (32NT91-7)
- TRIPP LITE UPS System, 1.5kVA, 8 Outlets, Tower/Wall, Out: 220/230/240V AC , In:230V AC (OMNIVSINT1500XL)
- TRIPP LITE UPS System, 350VA, 3 UPS/Surge; 3 Surge Only Outlets, Desktop/Tower, Wall, Out: 110/115/120V (INTERNET350U)
- TRIPP LITE UPS System, 350VA, 6 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (ECO350UPS)
- TRIPP LITE Smart UPS, 1500VA, 8 Outlets, Rack/Tower, Out: 110/115/120V , In:120V AC (SMART1500LCD)
- TRIPP LITE UPS System, 1.5kVA, 8 Outlets, Rack/Tower, Out: 220/230/240V AC , In:230V AC (SMX1500LCD)
- TRIPP LITE UPS System, 800VA, 7 Outlets, Tower/Wall, Out: 110/115/120V AC , In:120V AC (OMNIVS800)
- CYBERPOWER Smart UPS, 2070VA, 7 Outlets, Out: 120V AC , In:120V AC (PR2200LCDSL)
- Tripp Lite Power Systems