Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
UPS System, 2.2kVA, 8 Outlets, Rack
Mfr # 254392
Zoro # G4456883
Sold in multiples of 25 for $46,349.75
Free Shipping & Returns
$46,349.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 2.2kVA
- Mounting Rack
- Wattage 1.6 kW
- Number of Outlets 8
- Type Uninterruptible Power Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # 254392
- Zoro # G4456883
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Size | 2200 |
Details
Item | UPS System |
Power Rating | 2.2kVA |
Mounting | Rack |
Wattage | 1.6 kW |
Number of Outlets | 8 |
Type | Uninterruptible Power Supply |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cable Tie Base, 4-Way, Black, PK500 (CTB1X1BKA-C)
- NVENT HOFFMAN U-Connector, Comm, Steel, 10in. H x 10in. L (F1010GUC)
- ZORO SELECT Clamp, OD 3/4 In, 3/4 In W, Cushion, PK50 (COL1213Z1)
- 3M Breakout Boot, 2 Outlet, 2.7In L (HDBB-205-1-250)
- TRIPP LITE UPS System, 2.2kVA, 8 Outlets, Tower, Out: 115/120V AC , In:120V AC (SMART2500XLHG)
- TRIPP LITE UPS System, 350VA, 3 UPS/Surge; 3 Surge Only Outlets, Desktop/Tower, Wall, Out: 110/115/120V (INTERNET350U)
- TRIPP LITE UPS System, 750VA, 12 Outlets, Desktop/Tower, Out: 110/115/120V AC , In:120V AC (AVR750U)
- TRIPP LITE Smart UPS, 1.95kVA, 8 Outlets, Rack/Tower, Out: 100/110/120/125V AC , In:120V AC (Smart2200RMXL2U)
- TRIPP LITE Smart UPS, 1.5kVA, 8 Outlets, Rack/Tower, Out: 110/115/120V , In:120V AC (SM1500RMXL2UTAA)
- TRIPP LITE UPS System, 350VA, 6 Outlets, Desktop/Tower, Out: 110/115/120V AC , In:120V AC (INTERNET350SER)
- TRIPP LITE Line Interactive UPS, 750VA, 6 Outlets, Tower, Out: 220/230/240V AC , In:220/230/240V AC (SMX750SLT)
- Tripp Lite Power Systems