Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
UPS System, 20kVA, Rack, Out: 120/240V AC , In:208/240V AC
Mfr # SU20KRTHWTFASSM TRIPP LITE
Zoro # G003450366
product price: $39,005.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$39,005.99
Free 30-Day Returns
Key Features
- UPS Type Online/Double Conversion
- Power Rating 20kVA
- Mounting Rack
- Wattage 18 kW
- Input Voltage 208/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SU20KRTHWTFASSM TRIPP LITE
- Zoro # G003450366
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Online/Double Conversion |
Power Rating | 20kVA |
Mounting | Rack |
Wattage | 18 kW |
Input Voltage | 208/240V AC |
Output Voltage | 120/240V AC |
Backup Time (Half/Full Load) | 12.5 min/4.3 min |
Outlet Type | Hardwired |
Description
Replacement for Tripp Lite Su20krthwtfassm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Set Screw Coupling, Steel, 1-1/4" Trade Sz (EC-125R)
- HUBBELL WIRING DEVICE-KELLEMS Temporary Power Cord, 50A, 100 ft, 125/250V (TPC100)
- SQUARE D Mini Main Emerg Switch 20A (VCDN20)
- L.H. DOTTIE L.H. Dottie 1/4''-20 Channel Nut w/ Standard Spring, 100PK (SSN25)
- TRIPP LITE UPS System, 1.5kVA, 8 Outlets, Desktop/Tower, Out: 120V AC , In:120V AC (SMART1500RMXL2UA)
- TRIPP LITE UPS System, 1.5kVA, 8 Outlets, Tower, Out: 110/115/120V , In:120V AC (TRPSMC15002URM)
- TRIPP LITE UPS System, 600VA, 8 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (INTERNET600U)
- TRIPP LITE UPS System, 350VA, 3 UPS/Surge; 3 Surge Only Outlets, Desktop/Tower, Wall, Out: 110/115/120V (INTERNET350U)
- TRIPP LITE UPS System, 1kVA, 6 Outlets, Rack, Out: 100/110/115/120/127V AC , In:100/115/120/127V AC (SU1000RTXLCD2U)
- TRIPP LITE UPS System, 800VA, 7 Outlets, Tower/Wall, Out: 110/115/120V AC , In:120V AC (OMNIVS800)
- APC UPS System, 3000VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT3000RM2UC)
- Tripp Lite Power Systems