Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
UPS System, 1kVA, 8 Outlets, Tower, Out: 110/115/120V , In:120V AC
Mfr # 37332119728
Zoro # G703449042
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Power Rating 1kVA
- Mounting Tower
- Wattage 0.5 kW
- Input Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # 37332119728
- Zoro # G703449042
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Line Interactive |
Power Rating | 1kVA |
Mounting | Tower |
Wattage | 0.5 kW |
Input Voltage | 120V AC |
Output Voltage | 110/115/120V |
Backup Time (Half/Full Load) | 14 min/3.5 min |
Outlet Type | (8) 5-15R |
Number of Outlets | 8 |
Description
Replacement for Tessco 37332119728
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BA4)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Single Receptacle (812C)
- DIVERSIFIED ELECTRONICS Current Monitor 120V-Ac Other Relay (CMB-120-AFA-1)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (OPM-1038R)
- TRIPP LITE UPS System, 1.5kVA, 8 Outlets, Tower/Wall, Out: 220/230/240V AC , In:230V AC (OMNIVSINT1500XL)
- TRIPP LITE Smart UPS, 750VA, 6 Outlets, Tower/Wall, Out: 110/115/120V AC , In:120V AC (SMART750USB)
- TRIPP LITE UPS System, 550VA, 8 Outlets, Desktop/Wall, Out: 110/115/120V , In:120V AC (TRPAVR550U)
- TRIPP LITE UPS System, 3kVA, 8 Outlets, Tower, Out: 110/115/120V , In:120V AC (SMART3000NET)
- TRIPP LITE AVR Series UltraCompact LineInteractive UPS, 12 Outlets, 750 VA, 420 J (AVR750U)
- TRIPP LITE UPS System, 350VA, 6 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (INTERNET350U)
- W BOX UPS System, 350VA, 6 Outlets, Tower, Out: 120V AC , In:120V AC (0E-350V6)
- Tripp Lite Power Systems