Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
UPS System, 1kVA, 8 Outlets, Desktop/Tower, Out: 110/115/120V , In:120V AC
Mfr # 37332152770
Zoro # G903449842
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Power Rating 1kVA
- Mounting Desktop/Tower
- Wattage 0.5 kW
- Input Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # 37332152770
- Zoro # G903449842
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Line Interactive |
Power Rating | 1kVA |
Mounting | Desktop/Tower |
Wattage | 0.5 kW |
Input Voltage | 120V AC |
Output Voltage | 110/115/120V |
Backup Time (Half/Full Load) | 10 min/3 min |
Outlet Type | (8) 5-15R |
Number of Outlets | 8 |
Description
Replacement for Tessco 37332152770
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 30A, 250V AC, Non-Indicating, 10kA at 250V AC (FNM-30)
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 250V (HBL4100R9W)
- PANDUIT Pw Braid Sleeve, .75" x 100 ft., Blk, 1rl (SE75PS-CR0)
- TRIPLETT IDC CONNECTOR, Red, Plastic, PK100 (URC-100PK)
- TRIPP LITE UPS System, 1kVA, 4 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (SMART1200XLHG)
- TRIPP LITE UPS System, 350VA, 6 Outlets, Desktop/Tower, Out: 110/115/120V AC , In:120V AC (INTERNET350SER)
- TRIPP LITE UPS System, 2kVA, 7 Outlets, Rack, Out: 100/110/115/120/127V AC , In:100/115/120/127V AC (SU2200RTXLCD2U)
- TRIPP LITE UPS System, 550VA, 8 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (INTERNET550U)
- TRIPP LITE UPS System, 1kVA, 8 Outlets, Rack/Tower, Out: 100/110/120/125V AC , In:120V AC (SMART1000RMXL2U)
- TRIPP LITE UPS System, 900VA, 12 Outlets, Desktop/Tower, Wall, Out: 110/115/120V , In:120V AC (TRPAVR900U)
- EATON UPS System, 850VA, 6 Outlets, Tower, Out: 230V AC , In:230V AC (5P850G)
- Tripp Lite Power Systems