Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
UPS System, 1kVA, 6 Outlets, Tower, Out: 120V , In:120V AC
Mfr # 37332126559
Zoro # G703449493
Free Shipping & Returns
$1,355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Online
- Power Rating 1kVA
- Mounting Tower
- Wattage 0.8 kW
- Input Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # 37332126559
- Zoro # G703449493
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Online |
Power Rating | 1kVA |
Mounting | Tower |
Wattage | 0.8 kW |
Input Voltage | 120V AC |
Output Voltage | 120V |
Backup Time (Half/Full Load) | 14 min/4.5 min |
Outlet Type | (6) 5-15R |
Number of Outlets | 6 |
Description
Replacement for Tessco 37332126559
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 12-10 AWG Non-Insulated Locking Fork Terminal 1/4" Stud PK50 (C10-14FL)
- IFM Photoelectric Sensor, Cylinder, Reflective (OG0044)
- TELEMECANIQUE SENSORS Industrial Snap Action Switch, Plunger Actuator, 2NC/2NO, 10A @ 600V AC Contact Rating (9007CO3)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP0941L5)
- TRIPP LITE UPS System, 550VA, 10 Outlets, Desktop/Wall, Out: 110/115/120V , In:120V AC (TRPECO550UPS)
- TRIPP LITE Smart UPS, 1.5kVA, 8 Outlets, Rack/Tower, Out: 110/115/120V AC , In:110/115/120V AC (SMART1500LCDXL)
- TRIPP LITE UPS System, 1.3kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMART1300LCDT)
- TRIPP LITE AVR Series UltraCompact LineInteractive UPS, 12 Outlets, 900 VA, 420 J (AVR900U)
- TRIPP LITE UPS System, 600VA, 8 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (INTERNET600U)
- CYBERPOWER 1000Va Online Ups With Snmp (OL1000RTXL2UN)
- Tripp Lite Power Systems