Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
UPS System, 1kVA, 6 Outlets, Tower, Out: 110/115/120V , In:120V AC
Mfr # 37332126931
Zoro # G203449429
product price: $1,162.99
/ea
Free Shipping & Returns
$1,162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Power Rating 1kVA
- Mounting Tower
- Wattage 0.7 kW
- Input Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # 37332126931
- Zoro # G203449429
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Line Interactive |
Power Rating | 1kVA |
Mounting | Tower |
Wattage | 0.7 kW |
Input Voltage | 120V AC |
Output Voltage | 110/115/120V |
Backup Time (Half/Full Load) | 24 min/8 min |
Outlet Type | (6) 5-15R |
Number of Outlets | 6 |
Description
Replacement for Tessco 37332126931
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Control Relay, 2NO/2NC, 24V DC, 10 A (3RH21222KB40)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 20 in W, 8 in D, NEMA 3R; 4; 12; 13, Hinged (N412302008C)
- GLOBAL EQUIPMENT Global Industrial„¢ 24" Cable Zip Ties, Natural w/UV, 175 lb, 100 pack (8.8*600N-UV)
- HUBBELL 20A Twist-Lock Connector 4P 4W 120/208VAC L18-20R BK/WT (HBL2443)
- TRIPP LITE UPS System, 550VA, 8 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (AVR550U)
- TRIPP LITE UPS System, 550VA, 8 Outlets, Desktop/Wall, Out: 110/115/120V , In:120V AC (TRPAVR550U)
- TRIPP LITE UPS System, 1.5kVA, 8 Outlets, Tower, Out: 110/115/120V , In:120V AC (TRPSMC15002URM)
- TRIPP LITE Line Interactive UPS, 750VA, 12 Outlets, Desktop/Wall, Out: 110/115/120V , In:120V AC (TRPINTERNET750U)
- TRIPP LITE Smart UPS, 1.5kVA, 8 Outlets, Rack/Tower, Out: 110/115/120V , In:120V AC (SM1500RMXL2UTAA)
- TRIPP LITE UPS System, 800VA, 4 Outlets, Tower, Out: 220/230/240V AC , In:230V AC (OMNIVSINT800)
- TRIPP LITE Smart UPS, 1.95kVA, 8 Outlets, Rack/Tower, Out: 100/110/120/125V AC , In:120V AC (Smart2200RMXL2U)
- Tripp Lite Power Systems