Item
|
UPS System
|
VA Rating - UPS Systems
|
1.0 kVA
|
UPS Type
|
Line Interactive
|
Watts - UPS Systems
|
900.0 W
|
Power Rating
|
1kVA
|
Input Voltage - UPS Systems
|
230V AC
|
Mounting
|
Rack
|
Output Voltage - UPS Systems
|
220V AC, 230V AC, 240V AC
|
Wattage
|
900 W
|
Input Voltage
|
230V AC
|
Output Voltage
|
220/230/240V AC
|
Outlet Type - UPS Systems
|
UPS/Surge
|
Backup Time (Half/Full Load)
|
11.9 min/3.6 min
|
Outlet Type
|
UPS/Surge
|
Medical Grade
|
No
|
Number of Outlets
|
6
|
Standards
|
UL
|
Automatic Volts Regulation
|
Yes
|
NEMA Plug Configuration
|
C14
|
Fax/Modem Line Protection
|
No
|
Ports
|
DB9 Serial, EPO, USB
|
Input Current
|
3.4 A
|
Phase
|
1
|
Display Type
|
LCD
|
Mounting - UPS Systems
|
Rack
|
Special Features
|
Hot Swappable Batteries
|
Watts
|
700W
|
Transfer Time
|
2 to 4 msec
|
Includes
|
4-Post Rackmount Installation Kit, and (2) C13 to C14 Power Cables, PowerAlert Software with USB, Serial & EPO Cables
|
Hz
|
50/60 Hz
|
NEMA Receptacle Configuration
|
C13
|
Green Certification or Other Recognition
|
CEUL1778EN62040GOSTSASOIRAM
|
Capacity - Batteries
|
1000 VA/900 W
|
Backup/Run Time (Full Load)
|
3.60 Minute/11.90 Minute
|
Output Voltage Regulation (Line Mode)
|
+6%, -11%
|
Battery Recharge Rate (Included Batteries)
|
Less than 4.5 hours from 10% to 90% (typical, full load discharge)
|
Installation Form Factors Supported with Optional Accessories
|
2 post rackmount ( 2POSTRMKITWM ); 2-4 post front rail rackmount ( UPSHDEARKIT ); 4 post rackmount short-depth ( 4POSTRAILKITWM ); Tower ( 2-9USTAND ); Wallmount ( 2POSTRMKITWM )
|
Network Monitoring Port Description
|
Supports detailed monitoring of UPS and site power conditions
|
Expandable Runtime
|
No
|
UPS Housing Material
|
Steel
|
Output kVA Capacity (kVA)
|
1
|
Included Mounting Accessory Description
|
Included 4POSTRAILKIT mounting bracket enables installation in 4 post racks from 20.5 to 36 inches (521 to 914mm)
|
Network Management Cards
|
SNMPWEBCARD ; TLNETCARD ; WEBCARDLX
|
Input Phase
|
Single-Phase
|
Full Load Runtime (min.)
|
3.6 min. (900w)
|
Nominal Voltage Details
|
230V nominal output in battery mode
|
Operating Temperature Range
|
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
|
Grounding Lug
|
Back panel grounding lug
|
Audible Noise
|
45 dBA maximum, front side 1m
|
Load Management Receptacles
|
Two switchable two-outlet C13 load banks
|
UPS Input Connection Type
|
C14 inlet
|
Output AC Waveform (AC Mode)
|
Sine wave
|
Output Volt Amp Capacity (VA)
|
1000
|
Storage Temperature Range
|
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
|
High Voltage Transfer to Battery Power (Setpoint)
|
278
|
Individually Controllable Load Banks
|
Yes
|
UPS AC Suppression Response Time
|
Instantaneous
|
Audible Alarm
|
Audible alarm indicates UPS startup, power-failure, low-battery, overload, UPS fault and remote shutdown conditions
|
UPS Input Connection Description
|
IEC320-C14 input connection accepts a variety of user supplied detachable C13 output cordsets to match country or site-specific power sources
|
UPS AC Suppression Joule Rating
|
350
|
Power Factor
|
0.9
|
WatchDog Compatibility
|
Supports Watchdog application, OS and hard-reboot restart options for remote applications
|
AC Mode Efficiency Rating (100% Load)
|
0.97
|
Output Voltage Regulation (Battery Mode)
|
+/- 5%
|
EMI / RFI AC Noise Suppression
|
Yes
|
Included Output Power Cables
|
Includes 2 C13 to C14 output power cables
|
DC System Voltage (VDC)
|
24
|
Alarm Cancel Operation
|
Power-fail alarm can be temporarily silenced using alarm-cancel switch; silent mode alarm configuration option available
|
Overvoltage Correction
|
Input voltages between 244 and 278 are reduced by 12%
|
Battery Access
|
Front panel battery access door
|
Relative Humidity
|
0 to 95%, non-condensing
|
Output Watt Capacity (Watts)
|
900
|
Voltage Regulation Description
|
Automatic voltage regulation (AVR) maintains line power operation with an input voltage range of 182 to 278
|
Cold Start (Startup in Battery Mode During a Power Failure)
|
Cold-start operation supported
|
Cooling Method
|
Fan
|
Input Circuit Breakers
|
10A
|
Rated input current (Maximum Load)
|
4.8A
|
Front Panel LCD Display
|
Front panel LCD information and configuration screen offers detailed UPS and site power status and operating data, plus configuration of voltage, operating mode, alarm function and a variety of additional options (see manual for detailed LCD configuration and monitoring options)
|
Communications Interface
|
DB9 Serial; EPO (emergency power off); Slot for SNMP/Web interface; USB (HID enabled)
|
High Availability UPS Features
|
Hot swappable batteries
|
Nominal Input Voltage(s) Supported
|
230V AC
|
PowerAlert Software
|
For local monitoring via the UPSâ„¢s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
|
Frequency Compatibility
|
50 / 60 Hz
|
AC Mode BTU / Hr. (Full Load)
|
100
|
Hot-Swap PDU options
|
PDUBHV10 (2U / 8 C13 outlets)
|
Output Receptacles
|
(6) C13
|
Primary Form Factor
|
Rackmount
|
LED Indicators
|
5 LEDs indicate line power, battery power, overload, voltage regulation and battery low/replace status
|
Nominal Output Voltage(s) Supported
|
220V; 230V; 240V
|
Switches
|
3 pushbutton switches control OFF / ON power status, MODE selection and MUTE / ENTER control functions
|
Internal UPS Replacement Battery Cartridge
|
IMPORTANT BATTERY REPLACEMENT INFORMATION > If your SMX1000RT2U UPS is equipped with a LCD front-panel screen, order Tripp Lite RBC24V-LCD (quantity 1) replacement battery; If your SMX1000RT2U UPS is equipped with LED front-panel indicators, order Tripp Lite RBC92-2U (quantity 1) replacement battery
|
Undervoltage Correction
|
Input voltages between 182 and 206 are boosted by 12%
|
Communications Cable
|
USB and DB9 cabling included
|
UPS Certifications
|
CE; Tested to GOST (Russia)
|
Battery Mode BTU / Hr. (Full Load)
|
918
|
Battery Replacement Description
|
Hot-swappable, user replaceable batteries
|
UPS Certification Details
|
IEC 62040-1, IEC 62040-2 Class A EMI
|
Installation Form Factors Supported with Included Accessories
|
4 post 19 inch rackmount
|
Half Load Runtime (min.)
|
11.9 min (450w)
|
Low Voltage Transfer to Battery Power (Setpoint)
|
182
|
Frequency Compatibility Details
|
Automatic frequency selection
|
Output AC Waveform (Battery Mode)
|
Pure Sine wave
|
Hot Swappable
|
Yes
|
Product Type
|
Line-interactive UPS
|
Form Factor
|
Rack/Tower
|
Serial Port
|
Yes
|
USB
|
Yes
|
Additional Information
|
Replacement Battery Cartridge quantity: 2, Cooling method: Fan, Compatible with Tripp Lite's Watchdog system service, Cold Start Capable
|
Network Management
|
SNMP Manageable
|
Software Included
|
PowerAlert monitoring software
|
Backup/Run Time (Half Load)
|
11.90 Minute
|
Receptacle Detail
|
6 x IEC 60320 C13
|
Certifications & Standards
|
CE, UL1778, EN62040, GOST, SASO, IRAM
|
Package Contents
|
SmartPro SMX1000RT2U Rackmountable/Tower UPS, UPS System with 4 post rackmount hardware, Two 1.8m IEC320-C13 to C14 load jumper cables, Cabling for USB & DB9 monitoring and EPO switching, PowerAlert unattended shutdown and UPS/Power monitoring software, Warranty information
|
Product Name
|
SmartPro SMX1000RT2U Rackmountable/Tower UPS
|
Typical Battery Recharge Time
|
4 Hour
|
Emergency Power OFF
|
Yes
|
Load Capacity
|
1000 VA/900 W
|
Product Line
|
SmartPro
|
Plug/Connector Type
|
IEC 320-C14
|