Item
|
UPS System
|
UPS Type
|
Online/Double Conversion
|
VA Rating - UPS Systems
|
2.2 kVA
|
Watts - UPS Systems
|
1.8 kW
|
Power Rating
|
1.96kVA
|
Mounting
|
Tower
|
Input Voltage - UPS Systems
|
100V AC, 110V AC, 115V AC, 120V AC, 127V AC
|
Output Voltage - UPS Systems
|
100V AC, 110V AC, 120V AC, 127V AC
|
Wattage
|
1.77 kW
|
Input Voltage
|
100/115/120/127V AC
|
Output Voltage
|
100/110/120/127V AC
|
Outlet Type - UPS Systems
|
UPS/Surge
|
Backup Time (Half/Full Load)
|
26.2 min/10.4 min
|
Outlet Type
|
UPS/Surge
|
Medical Grade
|
No
|
Number of Outlets
|
7
|
Ports
|
DB9 Serial, EPO, USB
|
Transfer Time
|
0 msec
|
Display Type
|
LCD/LED
|
NEMA Receptacle Configuration
|
(1) L5-20R, (6) 5-15/20R
|
Fax/Modem Line Protection
|
Yes
|
Includes
|
EPO Cables, PowerAlert Software
|
Watts
|
1.8kW
|
Mounting - UPS Systems
|
Tower
|
Input Current
|
16 A
|
Phase
|
1
|
Automatic Volts Regulation
|
Yes
|
NEMA Plug Configuration
|
5-20P
|
Special Features
|
Hot-Swappable Batteries
|
Standards
|
UL
|
Hz
|
50/60 Hz
|
Green Certification or Other Recognition
|
UL1778CSANOMFCC Part 15EMI
|
Capacity - Batteries
|
2200 VA/1800 W
|
Backup/Run Time (Full Load)
|
4.50 Minute/13 Minute
|
Input Connection
|
NEMA 5-20P Plug
|
Battery Type
|
Valve Regulated Lead Acid (VRLA)
|
Expandable Battery Runtime
|
Extended runtime supported via optional external battery packs
|
Internal UPS Replacement Battery Cartridge
|
RBC48-SUTWR
|
Battery Mode BTU / Hr. (Full Load)
|
1087
|
Battery Access
|
Battery access door
|
Nominal Voltage Details
|
120V default
|
UPS Input Connection Type
|
5-20P
|
Output Receptacles
|
(6) 5-15/20R; (1) L5-20R
|
AC Economy Mode Efficiency Rating (100% Load)
|
0.97
|
Output Voltage Regulation (Economy Line Mode)
|
+/- 10%
|
Output Voltage Regulation (Line Mode)
|
+/- 2%
|
Storage Temperature Range
|
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
|
Cold Start (Startup in Battery Mode During a Power Failure)
|
Cold-start operation supported
|
Output AC Waveform (Battery Mode)
|
Pure Sine wave
|
Network Monitoring Port Description
|
Supports detailed monitoring of UPS and site power conditions; DB9 port supports RS232 and contact closure communications
|
Output kVA Capacity (kVA)
|
2.2
|
Half Load Runtime (min.)
|
13 min. (900w)
|
Operating Temperature Range
|
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
|
UPS Dataline Suppression
|
1 line TEL/DSL (1 in / 1 out); 10/100Base T Ethernet
|
Audible Noise
|
< 50.5 dB at front side 1m
|
Recommended Electrical Service
|
20A 120V
|
Output kW Capacity (kW)
|
1.8
|
Alarm Cancel Operation
|
Power-fail alarm can be temporarily silenced using alarm-cancel switch; silent mode alarm configuration option available
|
Nominal Input Voltage Description
|
120V factory default
|
Frequency Compatibility
|
50 / 60 Hz; Supports 50 to 60 Hz and 60 to 50 Hz conversion
|
Voltage Regulation Description
|
Online, double-conversion power conditioning
|
Battery Replacement Description
|
Hot-swappable, user replaceable batteries
|
Rated input current (Maximum Load)
|
16A
|
Nominal Input Voltage(s) Supported
|
100V AC; 110V AC; 120V AC; 127V AC
|
UPS AC Suppression Response Time
|
Instantaneous
|
Communications Cable
|
USB and DB9 cabling included
|
Cooling Method
|
Fan
|
Output Volt Amp Capacity (VA)
|
2200
|
Expandable Runtime
|
Yes
|
Switches
|
2 switches control off/on power status and alarm-cancel/self-test operation
|
External Battery Pack Compatibility
|
BP48V27-2US (multi-pack compatible); BP48V60RT-3U (multi-pack compatible)
|
Audible Alarm
|
Audible alarm indicates UPS startup, power-failure, low-battery, overload, UPS fault and remote shutdown conditions
|
Network Management Cards
|
SNMPWEBCARD ; TLNETCARD ; WEBCARDLX ; MODBUSCARD ; RELAYIOCARD
|
Full Load Runtime (min.)
|
4.5 min. (1800w)
|
PowerAlert Software
|
For local monitoring via the UPSâ„¢s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
|
Power Factor
|
0.82
|
Individually Controllable Load Banks
|
Yes
|
Frequency Compatibility Details
|
ON LINE MODE: Output frequency is automatically configured to match nominal input frequency on startup; Output matches input frequency when +/-5Hz of nominal; Output is regulated to +/-0.05Hz when input frequency exceeds +/-5Hz of nominal. UPS switches to battery mode when input frequency is below 40Hz or above 70Hz. FREQUENCY REGULATION / CONVERSION MODE: Output is regulated to +/-0.05Hz of selected output frequency when input is 40 to 70Hz; UPS switches to battery mode when input frequency is below 40Hz or above 70Hz. BATTERY MODE: Output is regulated to +/-0.05Hz of selected nominal.
|
Front Panel LCD Display
|
Front panel LCD information and configuration screen offers detailed UPS and site power status and operating data, plus configuration of voltage, frequency, operating mode, alarm function and a variety of additional options
|
Overvoltage Correction
|
2% output voltage regulation during overvoltages to 150
|
Output Voltage Regulation (Battery Mode)
|
+/- 3%
|
DC System Voltage (VDC)
|
48
|
AC Mode BTU / Hr. (Full Load)
|
684
|
Output AC Waveform (AC Mode)
|
Pure Sine wave
|
Input Circuit Breakers
|
30A
|
Primary Form Factor
|
Tower
|
Nominal Output Voltage(s) Supported
|
100V; 110V; 115V; 120V; 127V
|
Relative Humidity
|
0 to 95%, non-condensing
|
Battery Recharge Rate (Included Batteries)
|
Less than 3 hours from 10% to 90%
|
AC Mode Efficiency Rating (100% Load)
|
0.92
|
High Availability UPS Features
|
Automatic inverter bypass; Hot swappable batteries
|
Communications Interface
|
USB (HID enabled); DB9 Serial; Contact closure; EPO (emergency power off); Slot for SNMP/Web interface
|
Low Voltage Transfer to Battery Power (Setpoint)
|
55V (33% load), 70V (70% load), 100V (100% load)
|
Operating Elevation (m)
|
Up to 3000m
|
EMI / RFI AC Noise Suppression
|
Yes
|
Output Capacity Details
|
ON LINE MODE: Maximum output capacity rating is reduced to 1620W (115V), 1530W (110V) and 1440W (100V); FREQUENCY REGULATION / CONVERSION MODE: Maximum output ratings are reduced in frequency regulation / conversion mode (127/120V 1260 watts, 115V 1134 watts, 110V 1071 watts, 100V 1008 watts) OVERLOAD CAPACITY: Supports inverter operation up to 105% load continuously, 125% load for 3 minutes; 150% load for 30 seconds and >150% load for 0.5 seconds before switching to BYPASS (when bypass input voltage and frequency are WITHIN bypass limits) or SHUTDOWN (when bypass input voltage or frequency are OUTSIDE bypass limits)
|
AC Economy Mode BTU / Hr. (Full Load)
|
190
|
UPS AC Suppression Joule Rating
|
570
|
Load Management Receptacles
|
Two switchable three-outlet load banks
|
UPS Certifications
|
Tested to UL1778 (USA); Tested to CSA (Canada); Tested to NOM (Mexico); Meets FCC Part 15 Category A (EMI)
|
Input Phase
|
Single-Phase
|
Undervoltage Correction
|
2% output voltage regulation during undervoltages to 55V (33% load), 70V (70% load), 100V (100% load)
|
Crest Factor
|
0.125694444444444
|
Output Watt Capacity (Watts)
|
1800
|
UPS Housing Material
|
Steel
|
High Voltage Transfer to Battery Power (Setpoint)
|
150
|
WatchDog Compatibility
|
Supports Watchdog application, OS and hard-reboot restart options for remote applications
|
Expandable Runtime Description
|
External battery configurations require the use of Tripp Lite's External Battery Configuration Software, see manual for details
|
Emergency Power OFF
|
Yes
|
USB
|
Yes
|
Receptacle Detail
|
1 x NEMA L5-20R, 6 x NEMA 5-15/20R
|
Certifications & Standards
|
UL1778, CSA, NOM, FCC Part 15, EMI
|
Hot Swappable
|
Yes
|
Plug/Connector Type
|
NEMA 5-20P
|
Product Name
|
SmartOnline SU2200XLCD 2200VA Tower UPS
|
Software Included
|
PowerAlert Software
|
Load Capacity
|
2200 VA/1800 W
|
Package Contents
|
SmartOnline SU2200XLCD 2200VA Tower UPS, PowerAlert Software CD, USB and DB9 Cabling, Owner's Manual with Warranty Information, EPO (Emergency Power Off) Cabling
|
Typical Battery Recharge Time
|
3 Hour
|
Backup/Run Time (Half Load)
|
13 Minute
|
Serial Port
|
Yes
|
Bypass Switch
|
Automatic
|
Product Type
|
Double Conversion Online UPS
|
Form Factor
|
Tower
|
Product Line
|
SmartOnline
|
Network Management
|
SNMP Manageable
|
Installation Form Factors Supported with Included Accessories
|
Tower
|
Product Compliance
|
CE (Europe); FCC (USA)
|
Plug Type
|
5-20P
|
AC Suppression Response Time
|
Instantaneous
|
Power Factor (Input)
|
0.99
|
Online Mode Heat Dissipation (BTU/Hr) @ Full Load
|
682
|
Runtime Full Load (min.)
|
10.4 (1770W)
|
Output Capacity (VA)
|
1960
|
Runtime Half Load (min.)
|
26.2 (885W)
|
Product Certifications
|
cUL Listed
|
Output Capacity (Watts)
|
1770
|
UPS Applications
|
Mission Critical Applications
|
Package Includes
|
1960VA 1770W 120V Double-Conversion UPS;USB cable;DB9 cable;Quick Start Guide
|