Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
UPS System, 1.5kVA, Rack, Out: 120V , In:120V AC
Mfr # SMART1524ET
Zoro # G712126583
product price: $1,346.99
/ea
Free Shipping & Returns
$1,346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Power Rating 1.5kVA
- Mounting Rack
- Wattage 1.2 kW
- Input Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SMART1524ET
- Zoro # G712126583
- UPC # 37332241214
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Line Interactive |
Power Rating | 1.5kVA |
Mounting | Rack |
Wattage | 1.2 kW |
Input Voltage | 120V AC |
Output Voltage | 120V |
Backup Time (Half/Full Load) | 113 min/54 min |
Outlet Type | Hardwired |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11LCXX)
- IDEAL Grounding Pigtail, 12 AWG, Green, PK50 (30-3392)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Non-Metallic Locknut, 1" (31622008LPK50)
- OMNICABLE 41STR TC SIS 90C GRAY 600V 1C 14AWG 500FT WIRE (C81401-06)
- TRIPP LITE UPS System, 750VA, 6 Outlets, Desktop/Tower, Out: 220/230/240V AC , In:230V AC (AVRX750U)
- TRIPP LITE UPS System, 1.5kVA, 8 Outlets, Desktop/Tower, Out: 100/110/120V AC , In:100/110/120V AC (SMART1500SLT)
- TRIPP LITE AVR Series UltraCompact LineInteractive UPS, 12 Outlets, 750 VA, 420 J (AVR750U)
- TRIPP LITE Smart UPS, 550VA, 6 Outlets, Tower/Wall, Out: 110/115/120V AC , In:120V AC (SMART550USB)
- TRIPP LITE UPS System, 550VA, 8 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (INTERNET550U)
- TRIPP LITE UPS System, 650VA, 8 Outlets, Desktop/Tower, Out: 110/115/120V , In:120V AC (TRPOMNI650LCD)
- CYBERPOWER Smart UPS, 1000VA, 8 Outlets, Out: 120V AC , In:120V AC (PR1000LCD)
- Tripp Lite Uninterruptible Power Supplies (UPS)