Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
UPS System, 1.5kVA, 6 Outlets, Tower, Out: 110/115/120V , In:120V AC
Mfr # 37332115812
Zoro # G303449084
product price: $1,244.99
/ea
Free Shipping & Returns
$1,244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Power Rating 1.5kVA
- Mounting Tower
- Wattage 0.98 kW
- Input Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # 37332115812
- Zoro # G303449084
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Line Interactive |
Power Rating | 1.5kVA |
Mounting | Tower |
Wattage | 0.98 kW |
Input Voltage | 120V AC |
Output Voltage | 110/115/120V |
Backup Time (Half/Full Load) | 20 min/7 min |
Outlet Type | (6) 5-15R |
Number of Outlets | 6 |
Description
Replacement for Tessco 37332115812
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 8 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. BK (16063.35.01)
- PANDUIT 14.3" L Intermediate Cable Tie NAT PK 100 (BT4I-C)
- LEGRAND Blank End, Ivory, Steel, Ends (V2410B)
- BRADY Circuit Breaker Lockout Rail, 120/277V AC, 2, 3 Poles (148702)
- TRIPP LITE UPS System, 550VA, 8 Outlets, Desktop/Wall, Out: 110/115/120V , In:120V AC (TRPAVR550U)
- TRIPP LITE UPS System, 1.5kVA, 8 Outlets, Tower, Out: 110/115/120V , In:120V AC (TRPSMC15002URM)
- TRIPP LITE Smart UPS, 1kVA, 8 Outlets, Tower, Out: 110/115/120V AC , In:120V AC (Smart1000LCD)
- TRIPP LITE Internet Office UltraCompact Desktop Standby UPS, 10 Outlets, 550 VA, 420 J (INTERNET550U)
- TRIPP LITE UPS System, 1.95kVA, 4 Outlets, Rack/Tower, Out: 100/110/120/125V AC , In:120V AC (SMART2200RM2U)
- TRIPP LITE Smart UPS, 1kVA, 6 Outlets, Rack, Out: 110/115/120V , In:120V AC (SMART1000RM1U)
- TRIPP LITE UPS System, 350VA, 6 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (BC350)
- Tripp Lite Uninterruptible Power Supplies (UPS)