Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
UPS System, 1.5kVA, 10 Outlets, Tower, Out: 110/115/120V , In:120V AC
Mfr # 37332173249
Zoro # G703449585
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Power Rating 1.5kVA
- Mounting Tower
- Wattage 0.81 kW
- Input Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # 37332173249
- Zoro # G703449585
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Line Interactive |
Power Rating | 1.5kVA |
Mounting | Tower |
Wattage | 0.81 kW |
Input Voltage | 120V AC |
Output Voltage | 110/115/120V |
Backup Time (Half/Full Load) | 7.5 min/1.8 min |
Outlet Type | (10) 5-15R |
Number of Outlets | 10 |
Description
Replacement for Tessco 37332173249
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE TRC 30A Portable Surge Guard w/Ground Fault Protection & Analyzer (44750)
- CHECKERS Guard Dog Low Profile Cable Protectors (GD5X75-ST-B/B)
- L.H. DOTTIE L.H. Dottie Ground Clip (Tuff Pack), 500PK (GCTP)
- WIEGMANN Wireway, 6x6 Sq In, Telescope, 9.50-15 In L (AF0606)
- TRIPP LITE UPS System, 3kVA, 8 Outlets, Tower, Out: 110/115/120V , In:120V AC (SMART3000NET)
- TRIPP LITE Smart UPS, 1000VA, 6 Outlets, Tower, Out: 110/120/127V AC , In:100/110/120/127V AC (SU1000XLCD)
- TRIPP LITE UPS System, 1.5kVA, 8 Outlets, Tower, Out: 110/115/120V , In:120V AC (TRPSMC15002URM)
- TRIPP LITE UPS System, 1kVA, 6 Outlets, Rack, Out: 100/110/115/120/127V AC , In:100/115/120/127V AC (SU1000RTXLCD2U)
- TRIPP LITE UPS System, 1kVA, 6 Outlets, Tower, Out: 110/115/120V , In:120V AC (TRPSMC10002URM)
- TRIPP LITE Internet Office UltraCompact Desktop Standby UPS, 12 Outlets, 750 VA, 420 J (INTERNET750U)
- EATON UPS System, 700VA, 6 Outlets, Tower, Out: 120V AC , In:120V (9SX700)
- Tripp Lite Power Systems