Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
UPS System, 1500VA, Rack/Tower
Mfr # 454205
Zoro # G4223704
product price: $575.99
/ea
Sold in multiples of 25 for $14,399.75
Free Shipping & Returns
$14,399.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 1500VA
- Mounting Rack/Tower
- Type Uninterruptible Power Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # 454205
- Zoro # G4223704
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Power Rating | 1500VA |
Mounting | Rack/Tower |
Type | Uninterruptible Power Supply |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 3P 30A, Width: 2.5 in (8910DPA33V14)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in, 90 deg, Blue (NHC1012)
- INTERMATIC Auto Shut Off Timer, Almond, 1/4 HP (EI200LA)
- CALCONDUIT Nipple, 1-1/4 in. x 2 in., GRC (876651)
- TRIPP LITE UPS System, 350VA, 6 Outlets, Desktop/Wall, Out: 110/115/120V , In:120V AC (TRPECO350UPS)
- TRIPP LITE UPS System, 1kVA, 6 Outlets, Tower, Out: 110/115/120V , In:120V AC (TRPSMC10002URM)
- TRIPP LITE Line Interactive UPS, 550VA, 10 Outlets, Desktop/Wall, Out: 110/115/120V , In:120V AC (TRPINTERNET550U)
- TRIPP LITE Smart UPS, 1500VA, 8 Outlets, Rack/Tower, Out: 110/115/120V , In:120V AC (SMART1500LCD)
- TRIPP LITE Smart UPS, 1000VA, 6 Outlets, Tower, Out: 110/120/127V AC , In:100/110/120/127V AC (SU1000XLCD)
- TRIPP LITE UPS System, 750VA, 6 Outlets, Tower, Out: 110/115/120V , In:120V AC (TRPSMART750USB)
- TYCON SYSTEMS UPS System, Pole, Out: 12/24V DC , In:120/240V AC (UPL12/24-100-600)
- Tripp Lite Uninterruptible Power Supplies (UPS)