Item
|
UPS System
|
VA Rating - UPS Systems
|
1.5 kVA
|
UPS Type
|
Line Interactive
|
Watts - UPS Systems
|
900.0 W
|
Power Rating
|
1.5 kVA
|
Mounting
|
Rack
|
Input Voltage - UPS Systems
|
230V AC
|
Output Voltage - UPS Systems
|
230V AC
|
Wattage
|
900 W
|
Input Voltage
|
230V AC
|
Output Voltage
|
230V AC
|
Outlet Type - UPS Systems
|
UPS/Surge
|
Backup Time (Half/Full Load)
|
12 min/4.5 min
|
Outlet Type
|
UPS/Surge
|
Medical Grade
|
No
|
Number of Outlets
|
8
|
Watts
|
900W
|
Ports
|
Coaxial, DB9, DSL/Ethernet, TEL, USB
|
Input Current
|
4.4 A
|
NEMA Plug Configuration
|
5-15p
|
Display Type
|
LCD
|
Special Features
|
Cold Start Operation Supported
|
Phase
|
1
|
Mounting - UPS Systems
|
Rack
|
Includes
|
(2) C13-to-C14 Cables, (2) Tower/Rackmount Brackets, Coax Cable, USB and Phone (RJ11) Cables
|
Automatic Volts Regulation
|
Yes
|
Hz
|
50/60 Hz
|
Transfer Time
|
2 to 4 msec
|
Green Environmental Attribute
|
Product Contributes To Reducing Energy Consumption
|
Fax/Modem Line Protection
|
Yes
|
Standards
|
CE
|
NEMA Receptacle Configuration
|
C13
|
Footnotes
|
USB, DB9, and TEL/DSL/ethernet/coax
|
Green Certification or Other Recognition
|
CE /IEC 62040-1-162040-1-2FCC Class A (Emissions)RoHS CompliantGOSTSASO
|
Backup/Run Time (Full Load)
|
4.50 Minute/13 Minute
|
Capacity - Batteries
|
1500 VA/900 W
|
Battery Type
|
Sealed Lead Acid (SLA)
|
Input Connection
|
NEMA 5-15P Plug
|
Operating Temperature Range
|
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
|
Cooling Method
|
Convection
|
EMI / RFI AC Noise Suppression
|
Yes
|
Battery Replacement Description
|
Hot-swappable, user-replaceable internal battery cartridge
|
Output Volt Amp Capacity (VA)
|
1500
|
UPS Input Connection Description
|
Chassis mounted C14 inlet accepts user-supplied AC power cord with country specific cordsets
|
Relative Humidity
|
0 to 95%, non-condensing
|
Undervoltage Correction
|
Input voltages between 177 and 199 are boosted by 14%
|
Cold Start (Startup in Battery Mode During a Power Failure)
|
Cold-start operation supported
|
Audible Alarm
|
Audible alarm indicates power-failure and low-battery status; Alarm can be disabled entirely via front panel LCD interface (see manual)
|
Frequency Compatibility
|
50 / 60 Hz
|
Voltage Regulation Description
|
Automatic voltage regulation (AVR) maintains line power operation with an input voltage range of 144 to 282
|
Output Voltage Regulation (Battery Mode)
|
+/- 5%
|
DC System Voltage (VDC)
|
24
|
Battery Access
|
Includes battery access door
|
AC Mode BTU / Hr. (Full Load)
|
133
|
High Voltage Transfer to Battery Power (Setpoint)
|
282
|
Output AC Waveform (AC Mode)
|
Sine wave
|
UPS Certifications
|
CE; Tested to GOST (Russia); Tested to SASO (Saudi Arabia)
|
Expandable Runtime
|
No
|
Full Load Runtime (min.)
|
4.5 min. (900w)
|
UPS Housing Material
|
ABS
|
Rated input current (Maximum Load)
|
4.4A
|
Nominal Voltage Details
|
230V nominal output in battery mode
|
Internal UPS Replacement Battery Cartridge
|
IMPORTANT BATTERY REPLACEMENT INFORMATION > If your SMX1500LCD UPS has no battery replacement door, please contact a local electronics repair technician to source and install a matching replacement battery; If your SMX1500LCD UPS is equipped with a battery access door, please order Tripp Lite RBC1500 (quantity 1) replacement battery
|
Output Watt Capacity (Watts)
|
900
|
UPS Certification Details
|
CE Class A (EMI); CE IEC 62040-1-1, 62040-1-2
|
Severe Undervoltage Correction
|
Input voltages between 144 and 176 are boosted by 30%
|
Low Voltage Transfer to Battery Power (Setpoint)
|
144
|
Nominal Input Voltage(s) Supported
|
230V AC
|
WatchDog Compatibility
|
Supports Watchdog application, OS and hard-reboot restart options for remote applications
|
UPS AC Suppression Response Time
|
Instantaneous
|
Output AC Waveform (Battery Mode)
|
PWM sine wave
|
LED Indicators
|
Front panel LCD display
|
Storage Temperature Range
|
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
|
Communications Cable
|
USB cabling included
|
UPS Input Connection Type
|
C14 inlet
|
Network Monitoring Port Description
|
Supports detailed monitoring of UPS and site power conditions
|
Primary Form Factor
|
Rackmount
|
UPS Dataline Suppression Details
|
RJ11 telephone cable included
|
Input Circuit Breakers
|
5A
|
UPS AC Suppression Joule Rating
|
360
|
Battery Recharge Rate (Included Batteries)
|
4.5 hours from 10% to 90%
|
UPS Dataline Suppression
|
1 line TEL/DSL (1 in / 1 out); 10/100Base T Ethernet
|
Output kVA Capacity (kVA)
|
1.5
|
Nominal Output Voltage(s) Supported
|
220V; 230V; 240V
|
AC Mode Efficiency Rating (100% Load)
|
0.96
|
PowerAlert Software
|
For local monitoring via the UPSâ„¢s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
|
Half Load Runtime (min.)
|
12 min. (450w)
|
Output Voltage Regulation (Line Mode)
|
-18%, +8%
|
Switches
|
ON/OFF/MODE button provides UPS on/off power control (long-press) and advances the LCD screen display (short tap); MUTE/ENTER button provides temporary alarm cancel, plus selection and confirmation of on-screen configuration options
|
Battery Mode BTU / Hr. (Full Load)
|
542
|
Included Mounting Accessory Description
|
Included mounting brackets enable installation in 2 and 4 post racks, plus upright tower configurations; Set of 4 rubber-feet enable no-slip horizontal desktop placement
|
Individually Controllable Load Banks
|
No
|
Included Output Power Cables
|
Includes 2 C13 to C14 output power cables.
|
Communications Interface
|
USB (HID enabled); DB9 Serial
|
Output Receptacles
|
(8) C13
|
Installation Form Factors Supported with Included Accessories
|
2 post 19 inch rackmount; 4 post 19 inch rackmount; Tower
|
Input Phase
|
Single-Phase
|
Frequency Compatibility Details
|
Automatic frequency selection
|
Hot-Swap PDU options
|
PDUBHV10 (2U / 8 C13 outlets)
|
Alarm Cancel Operation
|
Press the MUTE/ENTER button during a power failure to silence the alarm; Once silenced, alarm will re-sound to indicate low-battery status
|
Overvoltage Correction
|
Input voltages between 245 and 282 are reduced by 12%
|
Front Panel LCD Display
|
Backlighted LCD screen offers detailed UPS status information, configuration options and Error message reporting; STATUS INFORMATION includes Input Voltage, Output Voltage, Estimated Runtime (minutes), Output Load Percentage, Output Load Wattage, Battery Charge Percentage, Graphical 5-Bar Battery Charge Level and UPS Operating Mode Display; CONFIGURATION OPTIONS include Power Sensitivity, LCD Status Information Scrolling, Alarm Disable, LCD Brightness and Self Test / REPORTED ERROR MESSAGES include Replace-Battery and Overload conditions; LCD Screen rotates for vertical or horizontal UPS placement
|
Plug/Connector Type
|
IEC 320 EN 60320 C14
|
Product Line
|
SmartPro
|
Dataline Protection
|
RJ-11
|
Receptacle Detail
|
8 x IEC 60320 C13
|
Typical Battery Recharge Time
|
8 Hour
|
Load Capacity
|
1500 VA/900 W
|
Additional Information
|
Appearance: Attractive black color schemeOutput voltage regulation: Battery Mode: PWM sine wave 230V +/-5%Output frequency regulation: Line Mode: Passes line frequency of 50/60Hz +/-10%, Battery Mode: Inverter output regulated to 50/60Hz +/-0.5Hz
|
Product Name
|
SmartPro SMX1500LCD 1500VA Tower/Rack Mountable Digital UPS
|
Backup/Run Time (Half Load)
|
13 Minute
|
Package Contents
|
SmartPro SMX1500LCD 1500VA Tower/Rack Mountable Digital UPS, SMX1500LCD Digital UPS System, USB cable, phone (RJ11) cable and coax cable, 2 C13-to-C14 jumper cables, 2 tower/rackmount brackets, Owner's manual with warranty information
|
Certifications & Standards
|
CE /IEC 62040-1-1, 62040-1-2, FCC Class A (Emissions), GOST, SASO
|
Product Type
|
Line-interactive UPS
|
Form Factor
|
Rack-mountable, Tower
|
Software Included
|
PowerAlert Software
|
Serial Port
|
Yes
|
Battery Chemistry
|
Lead Acid
|
USB
|
Yes
|
Product Certifications
|
GOST (Russia); EN 62040-1; EN 62040-2
|
Output Capacity (VA)
|
1500
|
Product Compliance
|
SASO (Saudi Arabia); CE (Europe)
|
Output Capacity (Watts)
|
900
|
Battery Mode Heat Dissipation (BTU/Hr) @ Full Load
|
542
|
High Availability UPS Features
|
Automatic Voltage Regulation (AVR); Hot swappable batteries; Surge/noise protection
|
UPS Applications
|
Home/Office Desktop; Audio/Video
|
Runtime Full Load (min.)
|
4.5 min. (900W)
|
Package Includes
|
SMX1500LCD 1500VA 900W 230V Line-Interactive UPS with 8 Outlets;USB cable;RJ11 cable;(2) C13 to C14 power cables;Tower/rack mounting hardware;Owner's manual
|
Runtime Half Load (min.)
|
12 min. (450W)
|
Input Frequency
|
±3Hz
|