Item
|
UPS System
|
VA Rating - UPS Systems
|
1.5 kVA
|
UPS Type
|
Line Interactive
|
Watts - UPS Systems
|
1.35 kW
|
Power Rating
|
1.5 kVA
|
Input Voltage - UPS Systems
|
230V AC
|
Mounting
|
Rack
|
Output Voltage - UPS Systems
|
220V AC, 230V AC, 240V AC
|
Wattage
|
1.35 kW
|
Input Voltage
|
230V AC
|
Output Voltage
|
220/230/240V AC
|
Backup Time (Half/Full Load)
|
13.6 min/4.9 min
|
Outlet Type - UPS Systems
|
UPS/Surge
|
Outlet Type
|
UPS/Surge
|
Medical Grade
|
No
|
Number of Outlets
|
8
|
Transfer Time
|
6 msec
|
Display Type
|
LCD
|
Watts
|
1.35kW
|
Includes
|
(2) C13 to C14 Cables, 4-Post Rackmount Installation Kit, PowerAlert Software with USB, Serial and EPO Cables
|
Automatic Volts Regulation
|
Yes
|
Standards
|
UL
|
Input Current
|
6.9 A
|
NEMA Receptacle Configuration
|
C13
|
Phase
|
1
|
Hz
|
50/60 Hz
|
Fax/Modem Line Protection
|
No
|
NEMA Plug Configuration
|
C14
|
Ports
|
DB9 Serial, EPO, USB
|
Mounting - UPS Systems
|
Rack
|
Special Features
|
Hot-Swappable Batteries
|
Battery Recharge Rate (Included Batteries)
|
Less than 4.5 hours from 10% to 90% (typical, full load discharge)
|
UPS Certification Details
|
EN62040-1, 62040-2 (Class A)
|
Expandable Battery Runtime
|
Extended runtime supported via optional external battery packs
|
Individually Controllable Load Banks
|
Yes
|
DC System Voltage (VDC)
|
36
|
Output Capacity Details
|
Output is reduced to 1200W maximum when used with external battery packs
|
Output Volt Amp Capacity (VA)
|
1500
|
Expandable Runtime
|
Yes
|
High Availability UPS Features
|
Hot swappable batteries
|
EMI / RFI AC Noise Suppression
|
Yes
|
Load Management Receptacles
|
Two switchable two-outlet C13 load banks
|
AC Mode Efficiency Rating (100% Load)
|
0.97
|
Full Load Runtime (min.)
|
4.9 min. (1350w)
|
Undervoltage Correction
|
Input voltages between 182 and 206 are boosted by 12%
|
Output kVA Capacity (kVA)
|
1.5
|
Installation Form Factors Supported with Included Accessories
|
4 post 19 inch rackmount
|
Primary Form Factor
|
Rackmount
|
Alarm Cancel Operation
|
Power-fail alarm can be temporarily silenced using alarm-cancel switch; silent mode alarm configuration option available
|
UPS AC Suppression Joule Rating
|
350
|
UPS Input Connection Description
|
IEC320-C14 input connection accepts a variety of detachable cordsets to match country or site-specific wall receptacles
|
Communications Interface
|
USB; DB9 Serial; EPO (emergency power off); Slot for SNMP/Web interface
|
Network Management Cards
|
SNMPWEBCARD ; TLNETCARD ; WEBCARDLX ; RELAYIOCARD
|
Cooling Method
|
Fan
|
High Voltage Transfer to Battery Power (Setpoint)
|
278
|
UPS Input Connection Type
|
C14 inlet
|
Battery Replacement Description
|
Hot-swappable, user replaceable batteries
|
Operating Temperature Range
|
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
|
Half Load Runtime (min.)
|
13.6 min. (675w)
|
Input Phase
|
Single-Phase
|
Output AC Waveform (Battery Mode)
|
Pure Sine wave
|
Output Voltage Regulation (Line Mode)
|
-0.4
|
UPS AC Suppression Response Time
|
Instantaneous
|
Rated input current (Maximum Load)
|
6.9A
|
Output Watt Capacity (Watts)
|
1350
|
External Battery Pack Compatibility
|
BP36V15-2U (limit 1); BP36V42-3U (multi-pack compatible); BP36V27 -2US (multi-pack compatible)
|
Battery Access
|
Front panel battery access door
|
WatchDog Compatibility
|
Supports Watchdog application, OS and hard-reboot restart options for remote applications
|
Frequency Compatibility
|
50 / 60 Hz
|
Output AC Waveform (AC Mode)
|
Sine wave
|
Communications Cable
|
USB and DB9 cabling included
|
Output Receptacles
|
(8) C13
|
Severe Undervoltage Correction
|
Input voltages between 158 and 182 are boosted by 24%
|
Nominal Input Voltage(s) Supported
|
230V AC
|
Cold Start (Startup in Battery Mode During a Power Failure)
|
Cold-start operation supported
|
UPS Housing Material
|
Steel
|
PowerAlert Software
|
For local monitoring via the UPSâ„¢s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
|
Storage Temperature Range
|
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
|
Grounding Lug
|
Back panel grounding lug
|
Nominal Output Voltage(s) Supported
|
220V; 230V; 240V
|
Internal UPS Replacement Battery Cartridge
|
RBC93-2U
|
AC Mode BTU / Hr. (Full Load)
|
139
|
Front Panel LCD Display
|
Front panel LCD information and configuration screen offers detailed UPS and site power status and operating data, plus configuration of voltage, operating mode, alarm function and a variety of additional options (see manual for detailed LCD configuration and monitoring options)
|
Input Circuit Breakers
|
10A
|
Output Voltage Regulation (Battery Mode)
|
+/- 5%
|
Battery Mode BTU / Hr. (Full Load)
|
689
|
Nominal Voltage Details
|
230V nominal output in battery mode
|
Included Mounting Accessory Description
|
Included 4POSTRAILKIT mounting bracket enables installation in 4 post racks from 20.5 to 36 inches (521 to 914mm)
|
Frequency Compatibility Details
|
Automatic frequency selection
|
Network Monitoring Port Description
|
Supports detailed monitoring of UPS and site power conditions
|
UPS Certifications
|
CE; Tested to GOST (Russia)
|
Installation Form Factors Supported with Optional Accessories
|
2 post rackmount ( 2POSTRMKITWM ); 2-4 post front rail rackmount ( UPSHDEARKIT ); 4 post rackmount short-depth ( 4POSTRAILKITWM ); Tower ( 2-9USTAND ); Wallmount ( 2POSTRMKITWM )
|
Output kW Capacity (kW)
|
1.35
|
Overvoltage Correction
|
Input voltages between 244 and 278 are reduced by 12%
|
Voltage Regulation Description
|
Automatic voltage regulation (AVR) maintains line power operation with an input voltage range of 158 to 278
|
Low Voltage Transfer to Battery Power (Setpoint)
|
158
|
Audible Noise
|
45 dBA maximum, front side 1m
|
Power Factor
|
0.9
|
Included Output Power Cables
|
Set of 2 C13 to C14 power cables included
|
Audible Alarm
|
Audible alarm indicates UPS startup, power-failure, low-battery, overload, UPS fault and remote shutdown conditions
|
Relative Humidity
|
0 to 95%, non-condensing
|
Switches
|
3 pushbutton switches control OFF / ON power status, MODE selection and MUTE / ENTER control functions
|
USB
|
Yes
|
Hot Swappable
|
Yes
|
Backup/Run Time (Half Load)
|
13.60 Minute
|
Certifications & Standards
|
UL1778, CE EN62040, SASO, GOST, IRAM
|
Alarm
|
UPS Fault, Low Battery, Power Failure, Overload
|
Status Indicators
|
5 Front Panel LEDs: Power, Battery charge, Output load level, Battery warning
|
Package Contents
|
SmartPro 1500VA Rack/Tower Convertible UPS, SMX1500XLRT2U UPS System with mounting hardware, Two 1.8m IEC320-C13 to C14 load jumper cables, Cabling for USB & DB9 monitoring and EPO switching, PowerAlert unattended shutdown and UPS/Power monitoring software, Warranty information
|
Backup/Run Time (Full Load)
|
4.90 Minute
|
Additional Information
|
Maintains regulated 230V nominal output during brownouts and overvoltages from 151 to 282V, Simultaneous communications via SNMPWEBCARD slot, USB and serial ports, Supports timed inverter shutoff after unattended shutdown, activate self-test and UPS output power control for scheduled or immediate reboot of connected devices, Network-grade AC surge suppression, Cold Start: UPS can be "cold started" to enable temporary AC output during a power failure
|
Surge Energy Rating
|
1800 J
|
Total Number of Expansion Slots
|
1
|
Form Factor
|
Rack/Tower
|
Circuit Breaker
|
Yes
|
Product Name
|
SmartPro 1500VA Rack/Tower Convertible UPS
|
Waveform Type
|
Sine Wave
|
Load Capacity
|
1500 VA/1350 W
|
Product Color
|
Black
|
Receptacle Detail
|
8 x IEC 60320 C13
|
Product Line
|
SmartPro
|
Emergency Power OFF
|
Yes
|
Network Management
|
SNMP Manageable
|
Typical Battery Recharge Time
|
4 Hour
|
Product Type
|
Line-interactive UPS
|
Plug/Connector Type
|
IEC 320-C14
|
Maximum Operating Temperature
|
122°F (50°C)
|
Battery Life
|
6 Year
|
Modem (RJ-11)
|
Yes
|
Serial Port
|
Yes
|