Item
|
UPS System
|
VA Rating - UPS Systems
|
1.5 kVA
|
UPS Type
|
Line Interactive
|
Power Rating
|
1.5 kVA
|
Watts - UPS Systems
|
1.44 kW
|
Input Voltage - UPS Systems
|
120V AC
|
Mounting
|
Desktop/Tower
|
Output Voltage - UPS Systems
|
120V AC
|
Wattage
|
1.44 kW
|
Input Voltage
|
120V AC
|
Output Voltage
|
120V AC
|
Outlet Type - UPS Systems
|
UPS/Surge
|
Backup Time (Half/Full Load)
|
14 min/6 min
|
Outlet Type
|
UPS/Surge
|
Medical Grade
|
No
|
Number of Outlets
|
8
|
Ports
|
EPO, RS232, Slot for SNMPWEBCARD, USB
|
Hz
|
60 Hz
|
Phase
|
1
|
Mounting - UPS Systems
|
Desktop/Tower
|
Green Environmental Attribute
|
Product Contributes To Reducing Energy Consumption
|
Special Features
|
Hot Swappable Batteries, Individually Controllable Load Banks
|
NEMA Plug Configuration
|
5-15p
|
Automatic Volts Regulation
|
Yes
|
Watts
|
1.44kW
|
Transfer Time
|
5.5 msec
|
Includes
|
(2) C13 to C14 Interconnection Cables, USB and Serial Cables
|
Standards
|
UL 1778
|
Display Type
|
LED
|
Fax/Modem Line Protection
|
No
|
NEMA Receptacle Configuration
|
5-15R
|
Footnotes
|
Slot for SNMPWEBCARD
|
Input Current
|
12 A
|
Green Certification or Other Recognition
|
UL1778 (USA), CSA (Canada), NOM (Mexico), Class A (EMI)
|
Capacity - Batteries
|
1500 VA/1440 W
|
Backup/Run Time (Full Load)
|
6 Minute/14 Minute
|
Input Connection
|
NEMA 5-15P Plug
|
Battery Type
|
Valve Regulated Lead Acid (VRLA)
|
Expandable Battery Runtime
|
Extended runtime supported via optional external battery packs
|
Frequency Compatibility
|
60 Hz
|
WatchDog Compatibility
|
Supports Watchdog application, OS and hard-reboot restart options for remote applications
|
Battery Mode BTU / Hr. (Full Load)
|
546
|
Relative Humidity
|
0 to 95%, non-condensing
|
Communications Cable
|
USB and DB9 cabling included
|
Output Volt Amp Capacity (VA)
|
1500
|
Communications Interface
|
USB (HID enabled); DB9 Serial; EPO (emergency power off); Slot for SNMP/Web interface
|
Nominal Input Voltage(s) Supported
|
120V AC
|
Network Management Cards
|
SNMPWEBCARD ; WEBCARDLX
|
DC System Voltage (VDC)
|
48
|
Voltage Regulation Description
|
Automatic voltage regulation (AVR) maintains line power operation with an input voltage range of 83 to 145
|
Included Mounting Accessory Description
|
Included 4POSTRAILKIT mounting bracket enables installation in 4 post racks from 20.5 to 36 inches (521 to 914mm)
|
Audible Alarm
|
Audible alarm indicates power-failure, overload and low-battery conditions
|
Nominal Output Voltage(s) Supported
|
110V; 115V; 120V
|
Primary Form Factor
|
Rackmount
|
Severe Undervoltage Correction
|
Input voltages between 83 and 95 are boosted by 24%
|
PowerAlert Software
|
For local monitoring via the UPSâ„¢s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
|
Input Phase
|
Single-Phase
|
High Availability UPS Features
|
Hot swappable batteries
|
AC Mode Efficiency Rating (100% Load)
|
0.97
|
Output AC Waveform (AC Mode)
|
Sine wave
|
UPS Input Connection Type
|
5-15P
|
Power Factor
|
1
|
UPS AC Suppression Response Time
|
Instantaneous
|
Switches
|
2 Switches control off/on power status and alarm-cancel/self-test operation; rear panel protected switches support nominal voltage selection
|
UPS Housing Material
|
Steel
|
Output AC Waveform (Battery Mode)
|
Pure Sine wave
|
Battery Access
|
Front panel battery access door
|
Audible Noise
|
45 dBA maximum, front side 1m
|
Operating Temperature Range
|
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
|
Internal UPS Replacement Battery Cartridge
|
RBC94-2U
|
Rated input current (Maximum Load)
|
12A
|
High Voltage Transfer to Battery Power (Setpoint)
|
145
|
Low Voltage Transfer to Battery Power (Setpoint)
|
83
|
UPS AC Suppression Joule Rating
|
570
|
Recommended Electrical Service
|
15A 120V
|
Network Monitoring Port Description
|
Supports detailed monitoring of UPS and site power conditions
|
Installation Form Factors Supported with Included Accessories
|
4 post 19 inch rackmount
|
Half Load Runtime (min.)
|
14 min. (720w)
|
Output kW Capacity (kW)
|
1.44
|
UPS Certifications
|
Tested to UL1778 (USA); Tested to CSA (Canada); Tested to NOM (Mexico); Meets FCC Part 15 Category A (EMI)
|
External Battery Pack Compatibility
|
BP48V24-2U (limit 1); BP48V60RT-3U (multi-pack compatible); BP48V27-2US (multi-pack compatible)
|
Output Voltage Regulation (Line Mode)
|
-14%, +8%
|
Battery Replacement Description
|
Hot-swappable, user replaceable batteries
|
EMI / RFI AC Noise Suppression
|
Yes
|
Load Management Receptacles
|
Three switchable single-outlet 5-15R load banks
|
Battery Recharge Rate (Included Batteries)
|
Less than 3 hours from 10% to 90% (typical, full load discharge)
|
Input Circuit Breakers
|
15A
|
Expandable Runtime
|
Yes
|
Cooling Method
|
Fan
|
Nominal Voltage Details
|
120v nominal output in battery mode
|
Installation Form Factors Supported with Optional Accessories
|
2 post rackmount ( 2POSTRMKITWM ); 2-4 post front rail rackmount ( UPSHDEARKIT ); 4 post rackmount short-depth ( 4POSTRAILKITWM ); Tower ( 2-9USTAND ); Wallmount ( 2POSTRMKITWM )
|
Alarm Cancel Operation
|
Power-fail alarm can be silenced using alarm-cancel switch; once silenced, alarm will re-sound to indicate low-battery status
|
Full Load Runtime (min.)
|
6 min. (1440w)
|
AC Mode BTU / Hr. (Full Load)
|
152
|
Individually Controllable Load Banks
|
Yes
|
Undervoltage Correction
|
Input voltages between 96 and 108 are boosted by 12%
|
Output Receptacles
|
(8) 5-15R
|
Output Watt Capacity (Watts)
|
1440
|
LED Indicators
|
5 LEDs indicate line power, battery power, overload, voltage regulation and battery low/replace status
|
Output Voltage Regulation (Battery Mode)
|
+/- 5%
|
Overvoltage Correction
|
Input voltages between 127 and 145 are reduced by 12%
|
Output kVA Capacity (kVA)
|
1.5
|
Storage Temperature Range
|
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
|
Load Capacity
|
1500 VA/1440 W
|
Form Factor
|
Rack/Tower
|
Receptacle Detail
|
8 x NEMA 5-15R
|
Additional Information
|
Customized load management receptacles: 3 individually controllable single outlet load banks, Includes RJ11 EPO (emergency power off) port and interconnection cable
|
Product Type
|
Line-interactive UPS
|
Software Included
|
PowerAlert Monitoring Software
|
Package Contents
|
SMART1500CRMXL 1500VA Tower/Rack-mountable UPS, SmartPro compact rackmount UPS System, 4-post rackmount installation hardware, USB and serial cabling, Owner's manual with warranty information
|
Product Name
|
SMART1500CRMXL 1500VA Tower/Rack-mountable UPS
|
Certifications & Standards
|
UL1778 (USA), CSA (Canada), NOM (Mexico), Class A (EMI)
|
Plug/Connector Type
|
NEMA 5-15P
|
Typical Battery Recharge Time
|
3 Hour
|
USB
|
Yes
|
Serial Port
|
Yes
|
Emergency Power OFF
|
Yes
|
Network Management
|
SNMP Manageable
|
Backup/Run Time (Half Load)
|
14 Minute
|
Output Capacity (VA)
|
1500
|
Product Compliance
|
FCC Part 15 Class A (USA)
|
UPS Applications
|
Large Network; High-End Desktop/Small Network
|
Runtime Full Load (min.)
|
6 min. (1440W)
|
Package Includes
|
SMART1500CRMXL SmartPro 120V 1.5kVA 1.44kW Line-Interactive Sine Wave UPS;USB cable;DB9 cable;EPO cable;Mounting hardware;Owner's manual
|
Runtime Half Load (min.)
|
14 min. (720W)
|
Output Capacity (Watts)
|
1440
|
Battery Mode Heat Dissipation (BTU/Hr) @ Full Load
|
546
|
Product Certifications
|
CSA (Canada); NOM (Mexico); UL 1778
|