Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
UPS System, 1.5 kVA, 6 Outlets, Tower, Out: 220/230/240V AC , In:230V AC
Mfr # SMARTINT1500
Zoro # G9415052
product price: $699.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- VA Rating - UPS Systems 1.5 kVA
- UPS Type Line Interactive
- Power Rating 1.5 kVA
- Watts - UPS Systems 940.0 W
- Input Voltage - UPS Systems 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SMARTINT1500
- Zoro # G9415052
- UPC # 037332033925
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Cord Length | No Cord |
Height | 13 in |
Width | 8 in |
Depth | 9 in |
Primary UPS Depth (mm) | 234 |
Primary UPS Height (mm) | 325 |
UPS Power Module Dimensions (hwd, in.) | 12.8 x 7.5 x 9.2 |
Primary UPS Width (mm) | 191 |
Description
UPS System, Line Interactive, Power Rating 1.5 kVA, Wattage 940 W, Input Voltage 230V AC, Output Voltage 220V AC, 230V AC, 240V AC, Backup Time (Half/Full Load) 20 min/7 min, Mounting Tower, Outlet Type UPS/Surge, Number of Outlets 6, Medical Grade No, NEMA Receptacle Configuration C13, NEMA Plug Configuration C14, Automatic Volts Regulation Yes, Fax/Modem Line Protection No, Transfer Time 2 to 4 msec, Width 8 in, Depth 9 in, Height 13 in, Cord Length No Cord, Display Type LED, 50/60 Hz Hz
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB M2SSK2-102, 2 FIX POS, KEY REM B, CODE 72 (M2SSK2-102)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 20A, 2 Pole, 120/240V AC (BR220)
- PANDUIT Ring Term, Vyl, Insul, 16, PK25 (EV14-14RB-Q)
- STA-KON 12-10 AWG Non-Insulated Locking Fork Terminal #8 Stud PK50 (C10-8FL)
- TRIPP LITE UPS System, 750 VA, 6 Outlets, Desktop/Tower, Out: 220/230/240V AC , In:230V AC (AVRX750U)
- TRIPP LITE UPS System, 3 UPS/Surge; 3 Surge Only Outlets, Out: 120 V AC , In:110V AC (INTERNET350U)
- TRIPP LITE UPS System, 350 VA, 6 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (INTERNET350U)
- TRIPP LITE UPS System, 1.3 kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMART1300LCDT)
- TRIPP LITE ECO UPS, 550VA, 8 Outlets, Backup Time 17Min, Black (TRPECO550UPS)
- TRIPP LITE UPS System, 1 kVA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMART1000RM2U)
- EATON Eaton 5P 1000Va Rackmount 1U Lcd 120V (5P1000R)
- Tripp Lite Power Systems