Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
UPS System, 1.44kVA, 8 Outlets, Tower, Out: 120V , In:120V AC
Mfr # OMNIVS1500XL
Zoro # G103733062
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Power Rating 1.44kVA
- Mounting Tower
- Wattage 940 W
- Input Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # OMNIVS1500XL
- Zoro # G103733062
- UPC # 37332119735
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Primary UPS Height (mm) | 300 |
UPS Input Cord Length (ft.) | 6 |
Primary UPS Width (mm) | 183 |
Primary UPS Depth (mm) | 191 |
UPS Power Module Dimensions (hwd, in.) | 11.8 x 7.2 x 7.5 |
Description
Tripp Lite's OMNIVS1500XL line interactive UPS system offers voltage regulation surge suppression and long lasting expandable battery support for personal computers internetworking equipment and other sensitive electronics. Internal UPS batteries support entry level PC systems for up to 75 minutes during power failures so that connected equipment can be shut down without data loss. Automatic Voltage Regulation (AVR) circuits regulate brownouts as low as 75 and overvoltages up to 147 volts back to usable 120V levels without using battery power. Offers complete desktop power protection in an attractive black tower configuration. Includes 6 battery supported outlets for computer monitor and vital system peripherals plus 2 additional surge suppression only outlets for printers and other system accessories not requiring battery support. USB port enables optional unattended system shutdown without data loss in the case of extended power failure (USB cable included). Built-in data line suppression offers protection for equipment with single line TEL/DSL or network Ethernet connection. Built-in audible alarm and 5 front panel LEDs indicate status of line power battery power battery low/replace voltage regulation and overload. 1500VA power handling ability supports entry-level PCs network workstations point-of-sale equipment small business phone systems audio/video equipment and home theater systems. Offers 4.5 minutes battery runtime with a full load of 1500VA and 13 minutes with a half load of 750VA. Supports hot-swappable battery replacement via built-in access panel. Extended runtime available with optional BP24V15RT2U BP24V28-2U or BP24V70-3U external battery packs.
OMNIVS1500XL Uninterruptible Power Supply offers voltage regulation surge suppression and long lasting battery support. Supports entry level PCs up to 75 minutes during blackouts to enable shutdown without data loss. Regulates brownouts as low as 75V and overvoltages to 147V back to usable 120V nominal levels without using battery power. 6 UPS battery supported outlets plus 2 additional surge suppression-only outlets. USB port and cable enables UPS monitoring and unattended shutdown in the case of extended power failure. Data line surge suppression protects standard dialup/DSL or Ethernet line connection. Built-in audible alarm and 5 front panel LEDs indicate status of line power battery power battery low/replace voltage regulation and overload. 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Portable Generator, Gasoline, 3,600 W Rated, 4,500 W Surge, Recoil Start, 120V AC, 30 A (7678)
- ERICSON GROUND GRDIAN 20A AUTO (1075-AR)
- DAYTON Thermocouple Jack, J, Black, 2 Pins (36GK88)
- MURR ELEKTRONIK M12 FEMALE 0° FIELD-WIREABLE SCREW TERM., 8-pol. max.0.5mm² 6-8mm (7000-17321-0000000)
- TRIPP LITE UPS System, 3kVA, 8 Outlets, Tower, Out: 110/115/120V , In:120V AC (SMART3000NET)
- TRIPP LITE Line Interactive UPS, 750VA, 12 Outlets, Desktop/Wall, Out: 110/115/120V , In:120V AC (TRPINTERNET750U)
- TRIPP LITE UPS System, 1kVA, 4 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (SMART1200XLHG)
- TRIPP LITE Smart UPS, 1.5kVA, 8 Outlets, Rack/Tower, Out: 110/115/120V , In:120V AC (Smart1500RM2U)
- TRIPP LITE UPS System, 350VA, 6 Outlets, Desktop/Wall, Out: 110/115/120V , In:120V AC (TRPECO350UPS)
- TRIPP LITE UPS System, 3kVA, 9 Outlets, Tower, Out: 220/230/240V AC , In:230V AC (SMARTINT3000VS)
- Tripp Lite Uninterruptible Power Supplies (UPS)