Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
UPS System, 1.3kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC
Mfr # SMART1300LCDT
Zoro # G9414937
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- VA Rating - UPS Systems 1.3 kVA
- Power Rating 1.3kVA
- Watts - UPS Systems 720.0 W
- Mounting Tower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SMART1300LCDT
- Zoro # G9414937
- UPC # 037332174116
- Country of Origin Viet Nam
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Height | 8 in |
Width | 6 in |
Depth | 15 in |
Cord Length | 6 ft |
Primary UPS Depth (mm) | 396 |
Primary UPS Width (mm) | 146 |
UPS Input Cord Length (ft.) | 6 |
Primary UPS Height (mm) | 203 |
UPS Power Module Dimensions (hwd, in.) | 8 x 5.75 x 15.6 |
Description
UPS System, Line Interactive, Power Rating 1.3 kVA, Wattage 720 W, Input Voltage 120V AC, Output Voltage 120V AC, Backup Time (Half/Full Load) 10 min/1.5 min, Mounting Tower, Outlet Type UPS/Surge, Number of Outlets 8, Medical Grade No, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation Yes, Fax/Modem Line Protection Yes, Transfer Time 2 msec, Width 6 in, Depth 15 in, Height 8 in, Cord Length 6 ft, Display Type LCD, 60 Hz Hz, Input Current 10.8 A
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS PP120 CON 4 LOW (1319G4)
- SQUARE D Bar Kit Ground 32528 (PK9GTACP)
- PANDUIT Cable Tie Mount, Vhb Adh., 1.12" X 1.12" (100 Pack), 100PK (ABM112-AV-C0)
- 3M Butt Splice Connector, 16-14AWG, Blue, PK25 (MH14BCX)
- TRIPP LITE UPS System, 1500VA, 8 Outlets, Tower, Out: 220/230/240V AC , In:230V AC (OMNIVSX1500)
- TRIPP LITE UPS System, 1kVA, 6 Outlets, Rack, Out: 220/230/240V AC , In:230V AC (SMX1000RT2U)
- TRIPP LITE UPS System, 1kVA, 8 Outlets, Tower/Wall, Out: 110/115/120V AC , In:120V AC (OMNIVS1000)
- TRIPP LITE UPS System, 1.5kVA, 10 Outlets, Tower, Out: 110/115/120V , In:120V AC (SMART1500LCDT)
- TRIPP LITE Smart UPS, 750VA, 6 Outlets, Tower/Wall, Out: 110/115/120V AC , In:120V AC (SMART750USB)
- APC UPS System, 3000VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LVNC)
- Tripp Lite Uninterruptible Power Supplies (UPS)