Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
UPS System, 10kVA, Rack/Tower, Out: 200/208/220/230/240V , In:200/208/220/230/240V AC
Mfr # 37332115935
Zoro # G303449343
product price: $11,181.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$11,181.99
Free 30-Day Returns
Key Features
- UPS Type Double Conversion Online
- Power Rating 10kVA
- Mounting Rack/Tower
- Wattage 9 kW
- Input Voltage 200/208/220/230/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # 37332115935
- Zoro # G303449343
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Double Conversion Online |
Power Rating | 10kVA |
Mounting | Rack/Tower |
Wattage | 9 kW |
Input Voltage | 200/208/220/230/240V AC |
Output Voltage | 200/208/220/230/240V |
Backup Time (Half/Full Load) | 12.5 min/4.3 min |
Outlet Type | Hardwired |
Description
Replacement for Tessco 37332115935
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040604NK)
- TRIPP LITE Outlet Strip, 15A, 4 Outlet, 10 ft. (PS-410-HGOEMCC)
- SQUARE D Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 600 A, NEMA 3R (H366NR)
- SQUARE D Load Center, 30 Spaces, 200A, 120/240V (QO330L200GRB)
- TRIPP LITE UPS System, 550VA, 10 Outlets, Desktop/Wall, Out: 110/115/120V , In:120V AC (TRPECO550UPS)
- TRIPP LITE UPS System, 1.5kVA, 8 Outlets, Desktop/Tower, Out: 100/110/120V AC , In:100/110/120V AC (SMART1500SLT)
- TRIPP LITE UPS System, 350VA, 6 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (ECO350UPS)
- TRIPP LITE UPS System, 1.5kVA, 8 Outlets, Tower/Wall, Out: 110/115/120V AC , In:120V AC (OMNIVS1500)
- TRIPP LITE UPS System, 650VA, 8 Outlets, Tower, Out: 110/115/120V AC , In:120V AC (OMNI650LCD)
- TRIPP LITE UPS System, 700VA, 4 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (SMART 700 HG)
- CYBERPOWER 1000Va Online Ups With Snmp (OL1000RTXL2UN)
- Tripp Lite Power Systems