Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
UPS System, 10kVA, 3 Outlets, Tower, Out: 200/208/220/230/240V AC , In:200/208/220/230/240V AC
Mfr # SU10KRT3UHV TRIPP LITE
Zoro # G103450280
product price: $11,181.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$11,181.99
Free 30-Day Returns
Key Features
- UPS Type Online/Double Conversion
- Power Rating 10kVA
- Mounting Tower
- Wattage 9 kW
- Input Voltage 200/208/220/230/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SU10KRT3UHV TRIPP LITE
- Zoro # G103450280
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Online/Double Conversion |
Power Rating | 10kVA |
Mounting | Tower |
Wattage | 9 kW |
Input Voltage | 200/208/220/230/240V AC |
Output Voltage | 200/208/220/230/240V AC |
Backup Time (Half/Full Load) | 12.5 min/4.3 min |
Outlet Type | Hardwired |
Medical Grade | No |
Number of Outlets | 3 |
Description
Replacement for Tripp Lite Su10krt3uhv
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Cleat, Polymer, 1-Hole Configuration (10 Pack), 10PK (CCPL1H3238-X)
- VAST Ez Cone Top Grip Nut, 1/4"-20 EG, PK100 (V225 1/4EZ-100)
- HUBBELL Receptacle, 20 A Amps, 250V AC, Panel Mount, Single Outlet, Non-NEMA, Black (H320R)
- KILLARK Electrical Box, 22 cu in, Device Box, 1 Gang, Aluminum, Rectangular (SWB-5)
- TRIPP LITE UPS System, 750VA, 6 Outlets, Tower, Out: 110/115/120V , In:120V AC (TRPSMART750USB)
- TRIPP LITE Smart UPS, 1.2kVA, 8 Outlets, Rack/Tower, Out: 110/115/120V AC , In:120V AC (SMART1200LCD)
- TRIPP LITE UPS System, 550VA, 10 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (ECO550UPS)
- TRIPP LITE UPS System, 550VA, 8 Outlets, Desktop/Wall, Out: 110/115/120V , In:120V AC (TRPAVR550U)
- TRIPP LITE UPS System, 2.2kVA, 8 Outlets, Tower, Out: 115/120V AC , In:120V AC (SMART2500XLHG)
- TRIPP LITE UPS System, 350VA, 3 UPS/Surge; 3 Surge Only Outlets, Desktop/Tower, Wall, Out: 110/115/120V (INTERNET350U)
- Tripp Lite Power Systems