Item
|
UPS System
|
UPS Type
|
Line Interactive
|
VA Rating - UPS Systems
|
1.05 kVA
|
Power Rating
|
1.05 kVA
|
Watts - UPS Systems
|
650.0 W
|
Mounting
|
Desktop/Tower
|
Input Voltage - UPS Systems
|
120V AC
|
Output Voltage - UPS Systems
|
100V AC, 110V AC, 120V AC
|
Wattage
|
650 W
|
Input Voltage
|
120V AC
|
Output Voltage
|
100/110/120V AC
|
Outlet Type - UPS Systems
|
UPS/Surge
|
Backup Time (Half/Full Load)
|
19 min/7 min
|
Outlet Type
|
UPS/Surge
|
Medical Grade
|
No
|
Number of Outlets
|
8
|
Transfer Time
|
4 to 6 msec
|
NEMA Receptacle Configuration
|
5-15R
|
Footnotes
|
Slot for SNMPWEBCARD
|
Input Current
|
6.1 A
|
Ports
|
RS232, Slot for SNMPWEBCARD, TEL/DSL, USB
|
Automatic Volts Regulation
|
Yes
|
Includes
|
USB and Serial Cables
|
NEMA Plug Configuration
|
5-15p
|
Fax/Modem Line Protection
|
Yes
|
Hz
|
50/60 Hz
|
Phase
|
1
|
Green Environmental Attribute
|
Product Contributes To Reducing Energy Consumption
|
Watts
|
650W
|
Mounting - UPS Systems
|
Desktop/Tower
|
Special Features
|
Hot Swappable Batteries
|
Display Type
|
LED
|
Standards
|
UL 1778
|
Green Certification or Other Recognition
|
UL1778 (USA), cUL (Canada), FCC Class B (emissions), IEC 1000-4-2 Level 3 (Electrostatic Discharge), IEC 1000-4-4 Level 2 (Fast Transient / Burst), IEC 1000-4-5 Level 3 (Lightning Surge), Conforms to IEEE 587 / ANSI C62.41 specifications
|
Capacity - Batteries
|
1050 VA/650 W
|
Operating Temp. Range
|
104°F (40°C)
|
Battery Type
|
Sealed Lead Acid (SLA)
|
Backup/Run Time (Full Load)
|
7 Minute/19 Minute
|
Input Connection
|
NEMA 5-15P Plug
|
Communications Interface
|
USB (HID enabled); DB9 Serial; Slot for SNMP/Web interface
|
Frequency Compatibility Details
|
Automatic frequency selection
|
Voltage Regulation Description
|
Automatic voltage regulation (AVR) maintains line power operation with an input voltage range of 95 to 145 (120v), 87 to 133 (110v), 83 to 121 (100v)
|
UPS Certifications
|
Tested to UL1778 (USA); Tested to CSA (Canada); Tested to NOM (Mexico); Meets FCC Part 15 Category B (EMI)
|
Battery Mode BTU / Hr. (Full Load)
|
455
|
Operating Temperature Range
|
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius.
|
Frequency Compatibility
|
50 / 60 Hz
|
Battery Access
|
Battery access door
|
UPS AC Suppression Response Time
|
Instantaneous
|
Nominal Output Voltage(s) Supported
|
100V; 110V; 120V
|
Half Load Runtime (min.)
|
19 min. (325w)
|
Nominal Voltage Details
|
120V default (voltage selection via back panel switches)
|
LED Indicators
|
Status LEDs indicate line power, battery power, AVR, overload and replace battery status - with a 3-LED level meter for load and battery charge level
|
Input Phase
|
Single-Phase
|
Site Wiring Fault Indication
|
Rear panel site wiring fault LED
|
UPS Housing Material
|
Steel
|
High Voltage Transfer to Battery Power (Setpoint)
|
145V (120V), 133V (110V), 121V (100V)
|
Battery Replacement Description
|
Hot-swappable, user replaceable batteries
|
Relative Humidity
|
0 to 95%, non-condensing
|
Output Voltage Regulation (Line Mode)
|
-13%, + 15%
|
WatchDog Compatibility
|
Supports Watchdog application, OS and hard-reboot restart options for remote applications.
|
Primary Form Factor
|
Tower
|
Full Load Runtime (min.)
|
7 min. (650w)
|
Low Voltage Transfer to Battery Power (Setpoint)
|
95V (120V), 87V (110V), 83V (100V)
|
Nominal Input Voltage(s) Supported
|
100V AC; 110V AC; 120V AC
|
DC System Voltage (VDC)
|
24
|
Internal UPS Replacement Battery Cartridge
|
RBC24-SLT
|
Rated input current (Maximum Load)
|
6.1A (120V), 6.6A (110V), 7.2A (100V)
|
EMI / RFI AC Noise Suppression
|
Yes
|
Output Volt Amp Capacity (VA)
|
1050
|
Switches
|
2 Switches control off/on power status and alarm-cancel/self-test operation; rear panel protected switches support nominal voltage selection
|
Output Voltage Regulation (Battery Mode)
|
+/- 5%
|
Battery Recharge Rate (Included Batteries)
|
Less than 6 hours from 10% to 90% (typical, full load discharge)
|
Individually Controllable Load Banks
|
No
|
Cooling Method
|
Fan
|
UPS AC Suppression Joule Rating
|
690
|
Cold Start (Startup in Battery Mode During a Power Failure)
|
Cold-start operation supported
|
Expandable Runtime
|
No
|
Recommended Electrical Service
|
15A 120V
|
AC Mode BTU / Hr. (Full Load)
|
107
|
Alarm Cancel Operation
|
Power-fail alarm can be silenced using alarm-cancel switch
|
Audible Alarm
|
Audible alarm indicates power failure and overload conditions
|
UPS Input Connection Type
|
5-15P
|
Output Receptacles
|
(8) 5-15R
|
Overvoltage Correction
|
Voltage reduction of 12% applies when input is 127 to 145 (120v), 116 to 133 (110v), 111 to 121 (100v)
|
AC Mode Efficiency Rating (100% Load)
|
0.95
|
Audible Noise
|
Audible Noise < 50 dBA at Front Side 1 Meter
|
UPS Dataline Suppression
|
1 line TEL/DSL (1 in / 1 out); 10/100Base T Ethernet
|
Output AC Waveform (Battery Mode)
|
Pure Sine wave
|
Storage Temperature Range
|
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius.
|
Undervoltage Correction
|
Voltage boost of 14% applies when input is 95 to 108 (120v), 87 to 99 (110v), 83 to 90 (100v)
|
Output kVA Capacity (kVA)
|
1.05
|
Output AC Waveform (AC Mode)
|
Sine wave
|
Network Management Cards
|
SNMPWEBCARD ; WEBCARDLX ; RELAYIOCARD
|
PowerAlert Software
|
For local monitoring via the UPSâ„¢s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
|
Communications Cable
|
USB and DB9 cabling included
|
High Availability UPS Features
|
Hot swappable batteries
|
Network UPS Tools Compatibility
|
NUT compatible. See the full list of Tripp Lite NUT compatible UPS systems at http://www.networkupstools.org/stable-hcl.html?manufacturer=Tripp Lite
|
Output Watt Capacity (Watts)
|
650
|
Network Monitoring Port Description
|
Supports detailed monitoring of UPS and site power conditions
|
Battery Chemistry
|
Lead Acid
|
Product Name
|
SMART1050SLT SmartPro 120V 1.05kVA 650W Line-Interactive Sine Wave UPS
|
Typical Battery Recharge Time
|
4 Hour
|
Status Indicators
|
Includes 14 front panel LEDs to indicate line / battery power status, over / under voltage correction, battery charge level (4 LEDs), load percentage (4 LEDs), overload and replace battery. Also includes 1 rear panel site wiring fault indicator.
|
USB
|
Yes
|
Certifications & Standards
|
UL1778 (USA), cUL (Canada), FCC Class B (emissions), IEC 1000-4-2 Level 3 (Electrostatic Discharge), IEC 1000-4-4 Level 2 (Fast Transient / Burst), IEC 1000-4-5 Level 3 (Lightning Surge), Conforms to IEEE 587 / ANSI C62.41 specifications
|
Hot Swappable
|
Yes
|
Load Capacity
|
1050 VA/650 W
|
Backup/Run Time (Half Load)
|
19 Minute
|
Battery Life
|
6 Year
|
Plug/Connector Type
|
NEMA 5-15P
|
Form Factor
|
Tower
|
Waveform Type
|
Sine Wave
|
Maximum Operating Temperature
|
104°F (40°C)
|
Total Number of Expansion Slots
|
1
|
Receptacle Detail
|
8 x NEMA 5-15R
|
Product Line
|
SmartPro
|
Product Type
|
Line-interactive UPS
|
Network Management
|
SNMP Manageable
|
Package Contents
|
SMART1050SLT SmartPro 120V 1.05kVA 650W Line-Interactive Sine Wave UPS, USB cable, DB9 cable, PowerAlert software, Owner's manual
|
Alarm
|
On Battery, Overload
|
UPS Applications
|
Large Network; High-End Desktop/Small Network; Retail/Point of Sale; Hospitality
|
Operating Elevation (ft.)
|
6561 ft. (2000 m) above sea level
|
Product Certifications
|
CSA (Canada); NOM (Mexico); UL 1778
|
Runtime Half Load (min.)
|
19 min. (325W)
|
Output Capacity Details
|
5.4A @ 120V (default), 5.9A @ 110V, 6.5A @ 100V. 125% @ 10 minutes 110% +/- 10% @ 5 seconds
|
Total Harmonic Distortion
|
0.03
|
Output Capacity (VA)
|
1050
|
Package Includes
|
SMART1050SLT SmartPro 120V 1.05kVA 650W Line-Interactive Sine Wave UPS;USB cable;DB9 cable;Owner's manual
|
Installation Form Factors Supported with Included Accessories
|
Tower
|
Output Capacity (Watts)
|
650
|
Runtime Full Load (min.)
|
7 min. (650W)
|
Battery Mode Heat Dissipation (BTU/Hr) @ Full Load
|
455
|
Power Factor
|
0.62
|
Product Compliance
|
FCC Part 15 Class B (USA)
|