Promotion Restriction
|
Not eligible for promotion
|
Item
|
UPS System
|
VA Rating - UPS Systems
|
10.0 kVA
|
UPS Type
|
Online/Double Conversion
|
Power Rating
|
10 kVA
|
Watts - UPS Systems
|
9.0 kW
|
Input Voltage - UPS Systems
|
200V AC, 240V AC
|
Mounting
|
Tower
|
Output Voltage - UPS Systems
|
200V AC, 208V AC, 220V AC, 230V AC, 240V AC
|
Wattage
|
9 kW
|
Input Voltage
|
200/240V AC
|
Output Voltage
|
200/208/220/230/240V AC
|
Outlet Type - UPS Systems
|
Hardwired
|
Backup Time (Half/Full Load)
|
12.5 min/4.3 min
|
Outlet Type
|
Hardwired
|
Medical Grade
|
No
|
Number of Outlets
|
3
|
Footnotes
|
Slot for SNMPWEBCARD
|
Display Type
|
LED
|
Phase
|
1
|
Standards
|
UL 1778
|
Green Environmental Attribute
|
Product Contributes To Reducing Energy Consumption
|
Mounting - UPS Systems
|
Tower
|
Special Features
|
and PDU, Automatic Inverter Bypass, Cold Start Operation Supported, High Efficiency Economy Mode Operation, Hot Swappable Batteries, Manual Bypass Switch, Schedulable Daily Hours of Economy Mode Operation, UPS
|
Ports
|
EPO, Serial, Slot for SNMPWEBCARD, USB
|
Fax/Modem Line Protection
|
No
|
NEMA Receptacle Configuration
|
No Configuration
|
Includes
|
(2) 4-Post Rack Rail Kits, BP240V10RT3U External Battery Pack, Data Cables, PowerAlert Software, SUPDMB710HW Detachable PDU with Manual Bypass Switch
|
Transfer Time
|
0 msec
|
Hz
|
50/60 Hz
|
Input Current
|
56.1 A
|
Watts
|
9kW
|
Automatic Volts Regulation
|
No
|
Backup/Run Time (Full Load)
|
4.30 Minute/12.50 Minute
|
Capacity - Batteries
|
10000 VA/9000 W
|
Battery Type
|
Sealed Lead Acid (SLA)
|
Operating Temp. Range
|
104°F (40°C)
|
Input Connection
|
NEMA 5-15P Plug
|
Network Monitoring Port Description
|
Additional contact closure support with optional RELAYIOCARD and RELAYIOMINI interface cards. RELAYIOMINI installation requires removal of panel containing USB ports
|
Nominal Voltage Details
|
Voltage selection via front panel LCD interface
|
Low Voltage Transfer to Battery Power (Setpoint)
|
100V
|
Nominal Input Voltage(s) Supported
|
200V AC; 208V AC; 220V AC; 230V AC; 240V AC
|
AC Economy Mode Efficiency Rating (100% Load)
|
0.96
|
Recommended Electrical Service
|
60A
|
PowerAlert Software
|
For local monitoring via the UPSâ„¢s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
|
Output Receptacles
|
Hardwire
|
Audible Noise
|
60 dBA at front side 1 meter
|
Output Receptacle Details
|
Supports North American 208/240V* output (L1,L2,G) and International 230/220/240V (L,N,PE) hardwire output; *For 120V output with 208/240V (L1,L2,G) input wiring, use optional SU6000XFMR2U transformer
|
Individually Controllable Load Banks
|
No
|
Installation Form Factors Supported with Included Accessories
|
4 post 19 inch rackmount
|
Full Load Runtime (min.)
|
4.3 min. (9000w)
|
Operating Temperature Range
|
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
|
Output Watt Capacity (Watts)
|
9000
|
Cooling Method
|
Fan
|
Switches
|
2 Switches control off/on power status and alarm-cancel/self-test operation; 2 additional switches support set and execute scrolling LCD functions; bundled PDU includes bypass switch to enable hot-swap UPS power module replacement
|
Frequency Compatibility
|
50 / 60 Hz; Supports 50 to 60 Hz and 60 to 50 Hz conversion
|
Output kW Capacity (kW)
|
9
|
Communications Interface
|
USB (HID enabled); DB9 Serial; EPO (emergency power off); Slot for SNMP/Web interface
|
AC Mode BTU / Hr. (Full Load)
|
3415
|
Network Management Cards
|
SNMPWEBCARD ; TLNETCARD ; WEBCARDLX ; MODBUSCARD ; RELAYIOCARD
|
Primary Form Factor
|
Rackmount
|
Frequency Compatibility Details
|
Output frequency matches input nominal on startup; Frequency conversion mode enables conversion of 60Hz to 50Hz or 50Hz to 60Hz (no de-rating); Output frequency regulation +/- 0.05Hz (free running)
|
Battery Mode BTU / Hr. (Full Load)
|
4593
|
High Voltage Transfer to Battery Power (Setpoint)
|
300V
|
AC Mode Efficiency Rating (100% Load)
|
0.91
|
Output AC Waveform (AC Mode)
|
Pure Sine wave
|
Input Phase
|
Single-Phase
|
Relative Humidity
|
0 to 95%, non-condensing
|
UPS Certifications
|
Tested to UL1778 (USA); Tested to CSA (Canada); Tested to NOM (Mexico); CE; Meets FCC Part 15 Category A (EMI)
|
Cold Start (Startup in Battery Mode During a Power Failure)
|
Cold-start operation supported
|
Undervoltage Correction
|
Corrects undervoltages as low as 100V
|
UPS AC Suppression Response Time
|
Instantaneous
|
Rated input current (Maximum Load)
|
56.1A (200V), 54A (208V), 51A (220V), 48.8A (230V), 46.8A (240V)
|
Installation Form Factors Supported with Optional Accessories
|
2 post rackmount ( 2POSTRMKITHD )
|
Output Volt Amp Capacity (VA)
|
10000
|
External Battery Pack Compatibility
|
BP240V10RT3U ; BP240V787C-1PH
|
Battery Recharge Rate (Included Batteries)
|
Less than 6 hours from 10% to 90% (typical, full load discharge)
|
WatchDog Compatibility
|
Supports Watchdog application, OS and hard-reboot restart options for remote applications
|
UPS AC Suppression Joule Rating
|
2565
|
Storage Temperature Range
|
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
|
Included Mounting Accessory Description
|
2 sets of adjustable 4 post rack rails included; 2-9USTAND tower kit included
|
Voltage Regulation Description
|
2% output voltage regulation in standard online, double-conversion mode
|
Alarm Cancel Operation
|
Alarm cancel switch
|
Power Factor
|
0,9
|
Battery Replacement Description
|
Hot-swappable, user replaceable external battery packs
|
High Availability UPS Features
|
Automatic inverter bypass; Battery Independent Restart; Hot swappable UPS power module; Hot swappable batteries; Manual bypass switch
|
Communications Cable
|
USB, DB9 serial and EPO cables included
|
Expandable Battery Runtime
|
Supports extended runtime with optional external battery packs
|
Half Load Runtime (min.)
|
12.5 min. (4500w)
|
UPS Input Connection Type
|
Hardwire
|
Operating Elevation (m)
|
0-3000 m
|
Output AC Waveform (Battery Mode)
|
Pure Sine wave
|
Output Voltage Regulation (Economy Line Mode)
|
+/- 10%
|
UPS Input Connection Description
|
Supports North American 208/240V input (L1,L2,G) and International 230/220/240V (L,N,PE) input wiring
|
Crest Factor
|
0.125694444444444
|
Output Capacity Details
|
Supports up to 105% load continuously in double conversion mode, 106 to 125% for 1 minute, 126% to 150% for 30 seconds; Loads over 150% trigger immediate bypass mode operation to support loads directly from mains power; Double conversion mode is automatically restored as load levels are reduced to 95% or less
|
LED Indicators
|
6 LEDs indicate line power, online mode, economy/bypass mode, on-battery, charger and AC output status; LCD screen offers additional information and control options
|
Economy Mode Operation
|
Optional economy mode enables high efficiency bypass operation with a maximum output voltage variation of +/-10%. Double conversion mode is automatically restored as mains voltage varies beyond +/-10% with less than 1 millisecond transfer time between modes.
|
Operating Elevation (ft.)
|
0-3000m (0 to 10,000 ft.)
|
DC System Voltage (VDC)
|
240
|
AC Economy Mode BTU / Hr. (Full Load)
|
1280
|
Expandable Runtime
|
Yes
|
Output Voltage Regulation (Battery Mode)
|
+/- 2%
|
EMI / RFI AC Noise Suppression
|
Yes
|
Output kVA Capacity (kVA)
|
10
|
Transfer Time (Economy Mode)
|
8 ms. typical power failure response in optional economy mode
|
Nominal Output Voltage(s) Supported
|
200V; 208V; 220V; 230V; 240V
|
Output Voltage Regulation (Line Mode)
|
+/- 2%
|
Front Panel LCD Display
|
Selectable LCD display with scroll and selection buttons enables UPS control and detailed monitoring options; LED/LCD panel rotates for viewing in rack/tower formats; LCD Display supports ENGLISH, FRENCH, GERMAN, ITALIAN, SPANISH and PORTUGUESE (see manual)
|
UPS Housing Material
|
Steel
|
Audible Alarm
|
Unique audible alarms for all major UPS, environmental and power conditions (see manual)
|
Overvoltage Correction
|
Corrects overvoltages up to 300V
|
UPS Certification Details
|
IEC 61000-4-5 1995 B Surge Immunity
|
Hot Swappable
|
Yes
|
Product Name
|
SmartOnline SU10KRT3UHV UPS
|
Battery Life
|
6 Year
|
Product Line
|
SmartOnline
|
Status Indicators
|
6 LED DISPLAY: line power, bypass, inverter, charger, output AC and battery operation. SELECTABLE LCD DISPLAY: input/output voltage, Hz, battery voltage and charge level and detailed warnings regarding all major UPS functions
|
Product Type
|
Double Conversion Online UPS
|
Waveform Type
|
Sine Wave
|
Typical Battery Recharge Time
|
4 Hour
|
Additional Information
|
True on-line, double conversion UPS provides pure, sine wave AC output at all times, World-wide compatibility with Euro 50Hz and High Voltage North American 60Hz power, Maintains continuous operation through blackouts, voltage fluctuations and surges with zero transfer time, Removes harmonic distortion, electrical impulses, frequency variations and other hard to solve power problems, 10,000VA / 7000 watt power capacity with hardwire input / output connections, Accepts input voltages between 156 and 276, regulating output within 2% of selectable 200/208/220/230/240V AC output, Standard included 3U battery pack provides 20 minutes runtime at half load (5000VA) and 8 minutes at full load (10,000VA), Expandable runtime with multiple external battery packs (part# BP240V10RT3U), Innovative design makes unit adaptable for rackmount, tower, or stacking applications, Power module and battery pack require only 3 rack spaces each (6U total rack space usage), DB9 serial port for network interface; SNMP compatible, Slot for optional SNMP/web card (part# SNMPWEBCARD), PowerAlert unattended shutdown software and 6 ft. network cable included, $250,000 Ultimate Lifetime connected equipment insurance, 2 year manufacturers product warranty, Diagnostic LEDs, Mounting hardware included
|
Network Management
|
SNMP Manageable
|
Alarm
|
Overload, On Battery, Remote Shutdown, UPS Fault, Low Battery
|
Backup/Run Time (Half Load)
|
12.50 Minute
|
Maximum Operating Temperature
|
104°F (40°C)
|
Battery Chemistry
|
Lead Acid
|
Load Capacity
|
10000 VA/9000 W
|
Emergency Power OFF
|
Yes
|
Package Contents
|
SmartOnline SU10KRT3UHV UPS, SU10KRT3UHV Rack-Tower UPS System with hardwire distribution module and 1 BP240V10RT3U battery pack, PowerAlert Software and cabling, Mounting hardware for 4 post rack enclosures/tower stands, Instruction manual with warranty information
|
Total Number of Expansion Slots
|
1
|
Runtime Half Load (min.)
|
12.5 min. (4500W)
|
Output Capacity (VA)
|
10000
|
Runtime Full Load (min.)
|
4.3 min. (9000W)
|
Package Includes
|
SU10000RT3UPM 3U UPS power module;BP240V10RT3U external battery pack;SUPDMB710HW Detachable PDU with manual bypass switch;Four post compatible rack rail kit (2 sets);Tower stands for upright tower configuration;USB, DB9 and EPO cabling;User manual
|
Product Compliance
|
CE (Europe); FCC Part 15 Class A (USA)
|
UPS Applications
|
Mission Critical Applications
|
Product Certifications
|
IEC 61000; CSA (Canada); NOM (Mexico); UL 1778
|
Online Mode Heat Dissipation (BTU/Hr) @ Full Load
|
3415
|
Output Capacity (Watts)
|
9000
|
Battery Mode Heat Dissipation (BTU/Hr) @ Full Load
|
4593
|